Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cordless Hammer Drills

5 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
  • BOSCH
  • BOSCH Cordless Hammer Drills BOSCH Cordless Hammer Drills
  • Multiple product options available

    Bosch hammer drills are designed to handle all materials including concrete, wood, and metal. They aim to provide lightweight, compact, and comfortable use in heavy duty applications.

    Multiple product options available

1/2" Cordless Hammer Drill, 18.0 Voltage, Battery Incl
  • BOSCH
  • 1/2" Cordless Hammer Drill, 18.0 Voltage, Battery Included 1/2" Cordless Hammer Drill, 18.0 Voltage, Battery Included
  • Cordless Hammer Drill, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 600/0 to 1900, Max. Torque 531 in.-lb., Blows per Minute 0 to 31,500, Battery Included (2) 39RY27, Cordless Tool Battery Type Li-Ion, Clutch Style Keyless, Handle Type Pistol Grip, Battery Pack Replacement 39RY27, Battery Capacity 4.0Ah, Features Flexible Power System, Built-In LED Light, Tool Length 7-1/4 In., Tool Weight 4.0 lb.

  • Item # 49AX79
  • Mfr. Model # HDS183-01
  • Cordless Hammer Drill, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

1/2" Cordless Hammer Drill, 18.0 Voltage, Battery Incl
  • BOSCH
  • 1/2" Cordless Hammer Drill, 18.0 Voltage, Battery Included 1/2" Cordless Hammer Drill, 18.0 Voltage, Battery Included
  • Cordless Hammer Drill, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 600/0 to 1900, Max. Torque 531 in.-lb., Blows per Minute 0 to 31,500, Battery Included (2) 22DK20, Cordless Tool Battery Type Li-Ion, Clutch Style Keyless, Handle Type Pistol Grip, Battery Pack Replacement 22DK20, Battery Capacity 2.0Ah, Features Flexible Power System, Built-In LED Light, Tool Length 7-1/4 In., Tool Weight 4.0 lb.

  • Item # 49AX80
  • Mfr. Model # HDS183-02
  • Cordless Hammer Drill, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool
  • BOSCH
  • 1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool 1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool
  • Cordless Hammer Drill, Bare Tool, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 600/0 to 1900, Max. Torque 531 in.-lb., Blows per Minute 0 to 31,500, Battery Included No, Cordless Tool Battery Type Li-Ion, Clutch Style Keyless, Handle Type Pistol Grip, Battery Pack Replacement 22DK18, Battery Capacity 4.0Ah, Features Flexible Power System, Built-In LED Light, Tool Length 7-1/4 In., Tool Weight 4.0 lb.

  • Item # 49AX81
  • Mfr. Model # HDS183B
  • Cordless Hammer Drill, Bare Tool, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless Motor Yes,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More