Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Voltage
Number of Batteries
Battery Capacity
Brushless Motor
Series
No Load RPM
Item
Battery Included / Bare Tool
Chuck Size
Max. Power
Max. Torque
Battery Included
Brand
Price
Shop By
Green Certification
Ratings

Cordless Drills

6 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort you need to help you work through your longest, toughest days.

    12V—Batteries included. XRP Series offers faster speeds and longer run times, with a metal gearcase, metal ratcheting clutch, and 3-speed transmission. MAX Series have Li-Ion batteries for even longer run times, and a Slide Pack for easy battery changes.

    18V—Can use any of 4 interchangeable DeWalt 18V Li-Ion or NiCd batteries. XRP Series have faster speeds and longer run times, with a durable metal gearcase, metal ratcheting chuck, and 3-speed transmission. Compact drills offer high power in a lightweight package that fits into tight spaces.

    20V MAX—High-power tools have up to 57% more speed and 35% more run time per charge than standard Li-Ion tools, for heavier-duty applications.

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

18V Standard Li-Ion 1/2" Cordless Drill/Driver Kit,&#x
  • SKIL
  • 18V Standard Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included SKIL Cordless Drills
  • SKIL drills can use both Li-ion and NiCd type rechargeable batteries thanks to SelectSystem technology that offers you the flexibility to use either platform with the same tool. The lightweight construction features a rugged all-metal geartrain, and 20 +1-position clutch for precise control. Kits include charger, double-ended bit, and carrying bag.

  • Item # 19M506
  • Mfr. Model # 2898LI-02
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 1.3 Ah, Cordless Tool Battery...More

  • MAKITA
  • MAKITA Cordless Drills MAKITA Cordless Drills
  • Multiple product options available

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights.

    12V—Tools feature a 60-min. charge time so you can get back up and running quickly. The comfortable, lightweight ultra-compact design reduces operator fatigue so that you can take full advantage of the longer runtimes.

    18V LXT—Brushless motor models deliver greater speeds, with more power and 50% longer runtime than conventional brushed motors. Contact-free operation is cooler running and improves motor efficiency. Compact tools have a 15-min. rapid charge system and are also compatible with 18V LXT Li-ion batteries. Star Protection Computer Controls guard against overload, over discharge, and overheating.

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V drills include a Cool Pack battery housing that dissipates heat and extends battery life, while advanced electronics continually monitor tool performance, so you get more productivity from each charge, and less downtime. They also feature EC brushless motors, which provide superior efficiency and help extend motor life.

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

  • FEIN
  • FEIN Cordless Drills FEIN Cordless Drills
  • Multiple product options available

    Drill and drive screws into a variety of materials with no need for any predrilling, thanks to the powerful 4-pole DC motors in these compact tools. Separate communication lines provide both battery and tool overload protection and the solid metal, rapid-clamping chuck provides fast, secure bit changes.

    14V—55 Nm of max. torque lets you drive screws up to 8mm x 200mm. No. 34RY62 can drive up to 300 screws on a single charge; No. 34RY63 has double the battery capacity to drive up to 600 screws.

    18V—Drills generate as much as 60 Nm of torque to drive screws sized to 8mm x 300mm. No. 34RY61 can drive up to 400 screws on a single charge; No. 34RY60 can drive up to 750.

    Drill and drive screws into a variety of materials with no need for any predrilling, thanks to the powerful 4-pole DC motors in these compact tools. Separate...More

M18 FUEL  Li-Ion 1/2" Cordless Drill/Driver Kit,&
  • MILWAUKEE
  • M18 FUEL Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included M18 FUEL Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, M18 FUEL(TM) Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 In., Max. Torque 1200 in.-lb., Battery Included (3) 35GJ99, Transmission 2-Speed, Clutch Style Electronic, Handle Type T-Handle, Battery Pack Replacement 35GJ99, Chuck Ratcheting Lock, Tool Length 7-13/64 In., Tool Weight 4.8 lb.

  • Item # 43XJ17
  • Mfr. Model # 2705-22 48-11-1850
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More