Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Voltage
Number of Batteries
Cordless Tool Battery Type
Battery Capacity
Brushless Motor
Series
No Load RPM
Item
Battery Included / Bare Tool
Chuck Size
Max. Power
Max. Torque
Battery Included
Brand
Price
Shop By
Ratings

Cordless Drills

11 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort you need to help you work through your longest, toughest days.

    12V—Batteries included. XRP Series offers faster speeds and longer run times, with a metal gearcase, metal ratcheting clutch, and 3-speed transmission. MAX Series have Li-Ion batteries for even longer run times, and a Slide Pack for easy battery changes.

    18V—Can use any of 4 interchangeable DeWalt 18V Li-Ion or NiCd batteries. XRP Series have faster speeds and longer run times, with a durable metal gearcase, metal ratcheting chuck, and 3-speed transmission. Compact drills offer high power in a lightweight package that fits into tight spaces.

    20V MAX—High-power tools have up to 57% more speed and 35% more run time per charge than standard Li-Ion tools, for heavier-duty applications.

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • MAKITA
  • MAKITA Cordless Drills MAKITA Cordless Drills
  • Multiple product options available

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights.

    12V—Tools feature a 60-min. charge time so you can get back up and running quickly. The comfortable, lightweight ultra-compact design reduces operator fatigue so that you can take full advantage of the longer runtimes.

    18V LXT—Brushless motor models deliver greater speeds, with more power and 50% longer runtime than conventional brushed motors. Contact-free operation is cooler running and improves motor efficiency. Compact tools have a 15-min. rapid charge system and are also compatible with 18V LXT Li-ion batteries. Star Protection Computer Controls guard against overload, over discharge, and overheating.

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

  • METABO
  • METABO Cordless Drills METABO Cordless Drills
  • Multiple product options available

    Variable-speed cordless drills give you full control, while a proprietary torque clutch system has more torque settings to extend your application range. The Electronic Single Cell Protection (ESCP) feature constantly checks battery status to prevent overload and over discharge to increase battery service life.

    Variable-speed cordless drills give you full control, while a proprietary torque clutch system has more torque settings to extend your application range. The Electronic...More

  • SKIL
  • SKIL Cordless Drills SKIL Cordless Drills
  • Multiple product options available

    SKIL drills can use both Li-ion and NiCd type rechargeable batteries thanks to SelectSystem technology that offers you the flexibility to use either platform with the same tool. The lightweight construction features a rugged all-metal geartrain, and 20 +1-position clutch for precise control. Kits include charger, double-ended bit, and carrying bag.

    SKIL drills can use both Li-ion and NiCd type rechargeable batteries thanks to SelectSystem technology that offers you the flexibility to use either platform with the...More

  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    All Milwaukee drills include REDLITHIUM™ batteries, which provide longer runtimes, more power, and more recharges than conventional Li-ion batteries.

    M12—Deliver powerful performance in a compact package that can fit into the tightest places.

    M12 FUEL—Feature POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

    M18—Lightweight, ergonomically designed tools use innovative technology to provide you with long runtimes, and professional-grade power and performance.

    M18 Brushless—Deliver more than 50% longer runtime than brushed motor models.

    M18 FUEL—Like the M12 FUEL models, these innovative tools incorporate POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

M12 Li-Ion 1/4" Cordless No-Hub Driver Kit, Battery&#x
  • MILWAUKEE
  • M12 Li-Ion 1/4" Cordless No-Hub Driver Kit, Battery Included MILWAUKEE Cordless No-Hub Drivers
  • Install no-hub couplings with a tool designed specifically for the task; 80-in.-lb. of torque gets the job done quickly and dependably. An Auto Shut-Off feature helps prevent over-torque, and LED indicators let you know when torque limit has been achieved or when it's time to recalibrate the tool. Switch to drill mode for general drilling and fastening applications. A battery gage shows remaining charge to help you minimize downtime.

  • Item # 7DX74
  • Mfr. Model # 2455-22 48-11-2420
  • Cordless No-Hub Driver Kit, Voltage 12.0, Battery Included, Battery Capacity 1.5 Ah, Cordless Tool Battery...More

  • PANASONIC
  • PANASONIC Cordless Drills PANASONIC Cordless Drills
  • Multiple product options available

    Panasonic battery pack cells are independently monitored to prevent overcharging and over discharge, to extend your battery's service life.

    12V—Lightweight drills pack a lot of power into a small package.

    14.4V—Tools have 2 speeds with a 21-stage adjustable clutch to give you outstanding control. Dual-voltage drills provide you with the versatility you need to tackle a wide variety of tasks with a single tool.

    15.6V—Gives you the power to tackle demanding drilling jobs, with a compact size that makes it an excellent choice for working in tight spaces, and for comfortable use in overhead, horizontal, or floor drilling and driving.

    18V—Tools provide outstanding power in a lightweight, compact package that lets you work all day long on heavier-duty jobs, without getting fatigued.

    Panasonic battery pack cells are independently monitored to prevent overcharging and over discharge, to extend your battery's service life. 12V drills pack a lot of...More

  • INGERSOLL-RAND
  • INGERSOLL-RAND Cordless Drills INGERSOLL-RAND Cordless Drills
  • Multiple product options available

    Powerful Li-ion tools deliver longer runtimes than equivalent NiCd-powered tools to help you minimize downtime and maximize efficiency.

    12V—Tools deliver precision power in a compact design to help you work in tight and difficult-to-reach spaces.

    20V—Variable-speed tools have a 16-position clutch to give you exceptional control. The ergonomic handle and comfort grip let you work comfortably all-day long to take full advantage of the extended-life battery.

    Powerful Li-ion tools deliver longer runtimes than equivalent NiCd-powered tools to help you minimize downtime and maximize efficiency. 12V tools deliver precision power...More

  • FEIN
  • FEIN Cordless Drills FEIN Cordless Drills
  • Multiple product options available

    Drill and drive screws into a variety of materials with no need for any predrilling, thanks to the powerful 4-pole DC motors in these compact tools. Separate communication lines provide both battery and tool overload protection and the solid metal, rapid-clamping chuck provides fast, secure bit changes.

    14V—55 Nm of max. torque lets you drive screws up to 8mm x 200mm. No. 34RY62 can drive up to 300 screws on a single charge; No. 34RY63 has double the battery capacity to drive up to 600 screws.

    18V—Drills generate as much as 60 Nm of torque to drive screws sized to 8mm x 300mm. No. 34RY61 can drive up to 400 screws on a single charge; No. 34RY60 can drive up to 750.

    Drill and drive screws into a variety of materials with no need for any predrilling, thanks to the powerful 4-pole DC motors in these compact tools. Separate...More

  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V drills include a Cool Pack battery housing that dissipates heat and extends battery life, while advanced electronics continually monitor tool performance, so you get more productivity from each charge, and less downtime. They also feature EC brushless motors, which provide superior efficiency and help extend motor life.

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare&
  • BOSCH
  • 18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool 18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool
  • Cordless Drill/Driver, Voltage 18.0, Bare Tool, Battery Capacity 4.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 18V Brushless Series, No Load RPM 0 to 600/ 0 to 1900, Chuck Size 1/2 In., Max. Torque 531 in.-lb., Battery Included No, Transmission 2 Speed, Clutch Style 20+1 Position Adjustable, Handle Type Pistol, Battery Pack Replacement 22DK18, Chuck Keyless, Tool Length 8-1/4 In., Tool Weight 3.5 lb.

  • Item # 49AX71
  • Mfr. Model # DDS183B
  • Cordless Drill/Driver, Voltage 18.0, Bare Tool, Battery Capacity 4.0Ah, Cordless Tool Battery Type Li-Ion,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More