Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cordless Drills

7 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort you need to help you work through your longest, toughest days.

    12V—Batteries included. XRP Series offers faster speeds and longer run times, with a metal gearcase, metal ratcheting clutch, and 3-speed transmission. MAX Series have Li-Ion batteries for even longer run times, and a Slide Pack for easy battery changes.

    18V—Can use any of 4 interchangeable DeWalt 18V Li-Ion or NiCd batteries. XRP Series have faster speeds and longer run times, with a durable metal gearcase, metal ratcheting chuck, and 3-speed transmission. Compact drills offer high power in a lightweight package that fits into tight spaces.

    20V MAX—High-power tools have up to 57% more speed and 35% more run time per charge than standard Li-Ion tools, for heavier-duty applications.

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    All Milwaukee drills include REDLITHIUM™ batteries, which provide longer runtimes, more power, and more recharges than conventional Li-ion batteries.

    M12—Deliver powerful performance in a compact package that can fit into the tightest places.

    M12 FUEL—Feature POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

    M18—Lightweight, ergonomically designed tools use innovative technology to provide you with long runtimes, and professional-grade power and performance.

    M18 Brushless—Deliver more than 50% longer runtime than brushed motor models.

    M18 FUEL—Like the M12 FUEL models, these innovative tools incorporate POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V drills include a Cool Pack battery housing that dissipates heat and extends battery life, while advanced electronics continually monitor tool performance, so you get more productivity from each charge, and less downtime. They also feature EC brushless motors, which provide superior efficiency and help extend motor life.

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

M18 FUEL  Li-Ion 1/2" Cordless Drill/Driver Kit,&
  • MILWAUKEE
  • M18 FUEL Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included M18 FUEL Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, M18 FUEL(TM) Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 In., Max. Torque 1200 in.-lb., Battery Included (3) 35GJ99, Transmission 2-Speed, Clutch Style Electronic, Handle Type T-Handle, Battery Pack Replacement 35GJ99, Chuck Ratcheting Lock, Tool Length 7-13/64 In., Tool Weight 4.8 lb.

  • Item # 43XJ17
  • Mfr. Model # 2705-22 48-11-1850
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type...More

18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Batte
  • BOSCH
  • 18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Battery Included 18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Battery Included
  • Cordless Drill/Driver, Voltage 18.0, Battery Included, Battery Capacity 2.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 18V Brushless Series, No Load RPM 0 to 600/ 0 to 1900, Chuck Size 1/2 In., Max. Torque 531 in.-lb., Battery Included 22DK20, Transmission 2 Speed, Clutch Style 20+1 Position Adjustable, Handle Type Pistol, Battery Pack Replacement 22DK20, Chuck Keyless, Tool Length 8-1/4 In., Tool Weight 3.5 lb.

  • Item # 49AX70
  • Mfr. Model # DDS183-02
  • Cordless Drill/Driver, Voltage 18.0, Battery Included, Battery Capacity 2.0Ah, Cordless Tool Battery Type...More

18V Brushless Li-Ion 1/2" Cordless Drill/Driver Kit,&#
  • BOSCH
  • 18V Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included 18V Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 4.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 18V Brushless Series, No Load RPM 0 to 600/ 0 to 1900, Chuck Size 1/2 In., Max. Torque 531 in.-lb., Battery Included (2) 22DK18, Transmission 2 Speed, Clutch Style 20+1 Position Adjustable, Handle Type Pistol, Battery Pack Replacement 22DK18, Chuck Keyless, Tool Length 8-1/4 In., Tool Weight 3.5 lb.

  • Item # 49AX69
  • Mfr. Model # DDS183-01
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 4.0Ah, Cordless Tool Battery Type...More

Standard Li-Ion 3/8" Cordless Drill/Driver, Bare Tool
  • MAKITA
  • Standard Li-Ion 3/8" Cordless Drill/Driver, Bare Tool MAKITA Cordless Drills
  • Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights.

    12V—Tools feature a 60-min. charge time so you can get back up and running quickly. The comfortable, lightweight ultra-compact design reduces operator fatigue so that you can take full advantage of the longer runtimes.

    18V LXT—Brushless motor models deliver greater speeds, with more power and 50% longer runtime than conventional brushed motors. Contact-free operation is cooler running and improves motor efficiency. Compact tools have a 15-min. rapid charge system and are also compatible with 18V LXT Li-ion batteries. Star Protection Computer Controls guard against overload, over discharge, and overheating.

  • Item # 48XT68
  • Mfr. Model # FD05Z
  • Cordless Drill/Driver, Voltage 12.0, Bare Tool, Battery Capacity None, Cordless Tool Battery Type Li-Ion,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More