Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Voltage
Number of Batteries
Battery Capacity
Brushless Motor
Series
No Load RPM
Item
Battery Included / Bare Tool
Chuck Size
Max. Torque
Battery Included
Brand
Price
Shop By
Ratings

Cordless Drills

3 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    All Milwaukee drills include REDLITHIUM™ batteries, which provide longer runtimes, more power, and more recharges than conventional Li-ion batteries.

    M12—Deliver powerful performance in a compact package that can fit into the tightest places.

    M12 FUEL—Feature POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

    M18—Lightweight, ergonomically designed tools use innovative technology to provide you with long runtimes, and professional-grade power and performance.

    M18 Brushless—Deliver more than 50% longer runtime than brushed motor models.

    M18 FUEL—Like the M12 FUEL models, these innovative tools incorporate POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • MILWAUKEE
  • MILWAUKEE Cordless No-Hub Drivers MILWAUKEE Cordless No-Hub Drivers
  • Multiple product options available

    Install no-hub couplings with a tool designed specifically for the task; 80-in.-lb. of torque gets the job done quickly and dependably. An Auto Shut-Off feature helps prevent over-torque, and LED indicators let you know when torque limit has been achieved or when it's time to recalibrate the tool. Switch to drill mode for general drilling and fastening applications. A battery gage shows remaining charge to help you minimize downtime.

    Install no-hub couplings with a tool designed specifically for the task; 80-in.-lb. of torque gets the job done quickly and dependably. An Auto Shut-Off feature helps...More

M18 FUEL  Li-Ion 1/2" Cordless Drill/Driver Kit,&
  • MILWAUKEE
  • M18 FUEL Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included M18 FUEL Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, M18 FUEL(TM) Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 In., Max. Torque 1200 in.-lb., Battery Included (3) 35GJ99, Transmission 2-Speed, Clutch Style Electronic, Handle Type T-Handle, Battery Pack Replacement 35GJ99, Chuck Ratcheting Lock, Tool Length 7-13/64 In., Tool Weight 4.8 lb.

  • Item # 43XJ17
  • Mfr. Model # 2705-22 48-11-1850
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More