Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cordless Drills

3 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V drills include a Cool Pack battery housing that dissipates heat and extends battery life, while advanced electronics continually monitor tool performance, so you get more productivity from each charge, and less downtime. They also feature EC brushless motors, which provide superior efficiency and help extend motor life.

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Batte
  • BOSCH
  • 18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Battery Included 18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Battery Included
  • Cordless Drill/Driver, Voltage 18.0, Battery Included, Battery Capacity 2.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 18V Brushless Series, No Load RPM 0 to 600/ 0 to 1900, Chuck Size 1/2 In., Max. Torque 531 in.-lb., Battery Included 22DK20, Transmission 2 Speed, Clutch Style 20+1 Position Adjustable, Handle Type Pistol, Battery Pack Replacement 22DK20, Chuck Keyless, Tool Length 8-1/4 In., Tool Weight 3.5 lb.

  • Item # 49AX70
  • Mfr. Model # DDS183-02
  • Cordless Drill/Driver, Voltage 18.0, Battery Included, Battery Capacity 2.0Ah, Cordless Tool Battery Type...More

18V Brushless Li-Ion 1/2" Cordless Drill/Driver Kit,&#
  • BOSCH
  • 18V Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included 18V Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 4.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 18V Brushless Series, No Load RPM 0 to 600/ 0 to 1900, Chuck Size 1/2 In., Max. Torque 531 in.-lb., Battery Included (2) 22DK18, Transmission 2 Speed, Clutch Style 20+1 Position Adjustable, Handle Type Pistol, Battery Pack Replacement 22DK18, Chuck Keyless, Tool Length 8-1/4 In., Tool Weight 3.5 lb.

  • Item # 49AX69
  • Mfr. Model # DDS183-01
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 4.0Ah, Cordless Tool Battery Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More