Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cordless Crimpers

11 results found that include 56 products

Joining copper and aluminum connectors to electrical cable can be effortless when you use cordless crimpers. Battery operated control means better range of motion in hard to reach spaces and more productivity where outlets are non-existant. Grainger carries a selection of dieless crimping tools that can help you save the time and hassle associated with changing out crimping dies. Shop now!Close

Filter Results By

Branch Availability
Primary Application - Crimping
Item
Handle Type
Head Style - Crimper
Max. Crimping Force - Crimper
Crimping Die Series
Capacity Aluminum Lug - Crimper
Capacity Copper Lug - Crimper
Includes - Cordless Crimper
Cordless Tool Battery Type
Battery Capacity
Voltage
Auto-Cycle
Brand
Price
Shop By

Viewing as

List Table
  • Scissor Head Cordless Crimper with Straight Handle Grip
    • Multiple product options available

      Scissor head cordless crimpers feature straight handle grips that offers increased maneuverability in tight spaces. The scissor head keeps blades aligned ensuring a clean cut.

      Multiple product options available

  • C-Head Cordless Crimper with Pistol Handle Grip
    • Multiple product options available

      C-Head cordless crimpers with pistol handle grips offer a balanced, erogonmic, pistol grip design. These crimpers deliver optimal pressure every time for fast, accurate crimps.

      Multiple product options available

  • Latching Head Cordless Crimper with Pistol Handle Grip
    • Multiple product options available

      These latching head cordless crimpers with pistol handle grips offer an ergonomic hold and long battery life for all-day use.

      Multiple product options available

  • No Head Included Head Cordless Crimping Tool Kit, Straight&
    No Head Included Cordless Crimper with Straight Handle Grip
    • RIDGID
    • No head included cordless crimpers with straight handle grips cut wire, crimp lugs and punch boxes with 1 all-purpose tool, featuring a QuickChange System with 360° rotation. Bright white LED light illuminates workspaces.

    • Item # 48ZW90
    • Mfr. Model # 52088
    • Cordless Crimping Tool Kit, Straight, No Head Included, Max. Crimping Force - Crimper 6 tons, Crimping Die...More

  • Latching Head Cordless Crimper with Straight Handle Grip
    • Multiple product options available

      These latching head cordless crimpers with straight handle grips are 3-1 tools that can cut wire, crimp lugs and punch boxes. Save space and virtually eliminate trips back and forth to your vehicle for separate tools. Inline design gives you easy, 1-handed operation in tight spots.

      Multiple product options available

  • Scissor Head Crimping Tool, Straight Grip, Die Series:
    Scissor Head Crimping Tool, Straight Grip, Die Series:
    • BURNDY
    • Crimping Tool, Straight, Scissor, Max. Crimping Force - Crimper 6 tons, Crimping Die Series W Style, W-VT Style, X Style, Capacity Aluminum Lug - Crimper 8 AWG to 350 kcmil, Capacity Copper Lug - Crimper 8 AWG to 500 kcmil, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, Voltage 18.0, Auto-Cycle No, Series PATMDLW, Corded/Cordless Cordless, Rotating Angle (Deg.) 350, Approximate Cycle Time 4.0 sec., Battery Included / Bare Tool Battery Included, Charger Replacement Mfr. No. PATCHRGLI

    • Item # 450W96
    • Mfr. Model # PATMD6LW5
    • Crimping Tool, Straight, Scissor, Max. Crimping Force - Crimper 6 tons, Crimping Die Series W Style, W-VT...More

  • Scissor Head Crimping Tool, Straight Grip, Die Series:
    Scissor Head Crimping Tool, Straight Grip, Die Series:
    • BURNDY
    • Crimping Tool, Straight, Scissor, Max. Crimping Force - Crimper 6 tons, Crimping Die Series W Style, W-VT Style, X Style, Capacity Aluminum Lug - Crimper 8 AWG to 350 kcmil, Capacity Copper Lug - Crimper 8 AWG to 500 kcmil, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, Voltage 18.0, Auto-Cycle No, Series PATMDLW, Corded/Cordless Cordless, Rotating Angle (Deg.) 350, Approximate Cycle Time 4.0 sec., Battery Included / Bare Tool Battery Included, Charger Replacement Mfr. No. PATCHRGLI

    • Item # 450W97
    • Mfr. Model # PATMD68LW5
    • Crimping Tool, Straight, Scissor, Max. Crimping Force - Crimper 6 tons, Crimping Die Series W Style, W-VT...More

  • Scissor Head Crimping Tool, Straight Grip, Die Series:
    Scissor Head Crimping Tool, Straight Grip, Die Series:
    • BURNDY
    • Crimping Tool, Straight, Scissor, Max. Crimping Force - Crimper 6 tons, Crimping Die Series W Style, W-VT Style, X Style, Capacity Aluminum Lug - Crimper 8 AWG to 350 kcmil, Capacity Copper Lug - Crimper 8 AWG to 500 kcmil, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0 Ah, Voltage 18.0, Auto-Cycle No, Series PATMDLW, Corded/Cordless Cordless, Rotating Angle (Deg.) 350, Approximate Cycle Time 4.0 sec., Battery Included / Bare Tool Battery Included, Charger Replacement Mfr. No. PATCHRGLI

    • Item # 450W95
    • Mfr. Model # PATMD6LW
    • Crimping Tool, Straight, Scissor, Max. Crimping Force - Crimper 6 tons, Crimping Die Series W Style, W-VT...More

  • Scissor Head Crimping Tool, Straight Grip, Die Series:
    Scissor Head Crimping Tool, Straight Grip, Die Series:
    • BURNDY
    • Crimping Tool, Straight, Scissor, Max. Crimping Force - Crimper 6 tons, Crimping Die Series W Style, W-VT Style, X Style, Capacity Aluminum Lug - Crimper 8 AWG to 350 kcmil, Capacity Copper Lug - Crimper 8 AWG to 500 kcmil, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0 Ah, Voltage 18.0, Auto-Cycle No, Series PATMDLW, Corded/Cordless Cordless, Rotating Angle (Deg.) 350, Approximate Cycle Time 4.0 sec., Battery Included / Bare Tool Battery Included, Charger Replacement Mfr. No. PATCHRGLI

    • Item # 450W94
    • Mfr. Model # PATMD68LW
    • Crimping Tool, Straight, Scissor, Max. Crimping Force - Crimper 6 tons, Crimping Die Series W Style, W-VT...More

  • C-Head Head Cordless Crimping Tool Kit, Compact Grip, Die&#
    C-Head Cordless Crimper with Compact Handle Grip
    • HUSKIE TOOLS
    • C-head cordless crimpers with compact handle grips offer high speed and easy handling. These crimpers are designed to be used with 12-ton "U" type dies, widely used in the electrical industry. Also suitable for power, mining, construction, and manufacturing environments.

    • Item # 13D361
    • Mfr. Model # TREC3410
    • Cordless Crimping Tool Kit, Compact, C-Head, Max. Crimping Force - Crimper 12 tons, Crimping Die Series U...More

  • Open Head Cordless Crimping Tool, Pistol Grip, Die Series&#
    Open Head Cordless Crimper with Pistol Handle Grip
    • GREENLEE TEXTRON
    • These open head cordless crimpers with pistol handle grips feature Bluetooth™ commincation via the Greenlee Gator Eye app. An LED display screen communicates pressure and battery levels as well as tool diagnostics. Intelligent crimping system technology includes a pressure sensor that monitor the crimping force and provides you with a visual and audible alert if the force is below specifications.

    • Item # 53JH91
    • Mfr. Model # EK6ATLX11
    • Cordless Crimping Tool, Pistol, Open, Max. Crimping Force - Crimper 7 tons, Crimping Die Series Dies Not...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More