Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cordless Crimpers and Kits

49 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Press Tool Kit,Li-Ion,18.0 Vol.
  • MILWAUKEE
  • Press Tool Kit, Li-Ion, 18.0 Vol. Press Tool Kit,Li-Ion,18.0 Vol.
  • Item # 49EJ11
  • Mfr. Model # 2674-22P
  • Press Tool Kit, Cordless Tool Battery Type Li-Ion, Voltage 18.0, Includes 38D765 M18 REDLITHIUM(TM) 2.0Ah...More

Cordless Cable Crimping Tool Kit
Battery Operated Crimping Tool
Battery Operated 4 Point Crimping Tool
Battery Operated Crimping Tool
Battery Operated Crimping Tool
Crimping Tool,Li-Ion
  • MILWAUKEE
  • Crimping Tool, Li-Ion Crimping Tool,Li-Ion
  • Item # 45FD73
  • Mfr. Model # 2679-22
  • Crimping Tool, Battery Type Li-Ion , Crimping Force 6 tons, Voltage 18.0, Includes Crimper, (2) Batteries,...More

Battery Operated Crimping Tool
Microtool Kit w/ 13mm Jaw,110V
  • GREENLEE
  • Microtool Kit w/ 13mm Jaw, 110V Microtool Kit w/ 13mm Jaw,110V
  • Item # 36CG22
  • Mfr. Model # EK50ML13811
  • Microtool Kit w/ 13mm Jaw, Battery Type Li-Ion, Crimping Force 1.53 tons, Voltage 110, Includes (1) Li-Ion...More

InLine Compression Tool,Li Ion,8-500 MCM
Multipurpose Crimp/Cut Tool 3 pcs. Kit
Crimping Tool,Li-Ion,12 tons,20V
Crimping Tool,Li-Ion,4 tons,20V
  • DEWALT
  • Crimping Tool, Li-Ion, 4 tons, 20V Crimping Tool,Li-Ion,4 tons,20V
  • Item # 49EM85
  • Mfr. Model # DCE200M2K
  • Crimping Tool, Cordless Tool Battery Type Li-Ion, Crimping Force 4 tons, Voltage 20.0, Includes Crimper, (2)...More

Electrical Tool Kit,18.0V
  • RIDGID
  • Electrical Tool Kit, 18.0V Electrical Tool Kit,18.0V
  • Item # 48ZW90
  • Mfr. Model # RE 6
  • Electrical Tool Kit, Cordless Tool Battery Type Li-Ion, Crimping Force 6 tons, Voltage 18.0, Includes (2)...More

Crimping Tool,Li-Ion,4 tons,20V
Multipurpose Crimp/Cut Tool,Cutter Head
Multipurpose Crimp/Cut Tool,18.0V
  • RIDGID
  • Multipurpose Crimp/Cut Tool, 18.0V Multipurpose Crimp/Cut Tool,18.0V
  • Item # 48ZW88
  • Mfr. Model # RE 6
  • Multipurpose Crimp/Cut Tool, Cordless Tool Battery Type Li-Ion, Crimping Force 6 tons, Voltage 18.0, Includes...More

Crimping Tool,Li-Ion,with Battery
  • MILWAUKEE
  • Crimping Tool, Li-Ion, with Battery Crimping Tool,Li-Ion,with Battery
  • Item # 42UA14
  • Mfr. Model # 2679-22 48-11-1820
  • Battery Operated Crimping Tool, Cordless Tool Battery Type Li-Ion, Crimping Force 6 tons, Voltage 18.0,...More

Multipurpose Crimp/Cut Tool,18V
Microtool Kit w/ 12mm Jaw,110V
  • GREENLEE
  • Microtool Kit w/ 12mm Jaw, 110V Microtool Kit w/ 12mm Jaw,110V
  • Item # 36CG21
  • Mfr. Model # EK50ML12011
  • Microtool Kit w/ 12mm Jaw, Battery Type Li-Ion, Crimping Force 1.53 tons, Voltage 110, Includes (1) Li-Ion...More

Crimping Tool,18.0V
  • MILWAUKEE
  • Crimping Tool, 18.0V Crimping Tool,18.0V
  • Item # 45FD42
  • Mfr. Model # 2678-22O
  • Crimping Tool, Battery Type Li-Ion , Crimping Force 6 tons, Voltage 18.0, Includes Crimper, Batteries,...More

Battery Operated Crimping Tool
Battery Operated Crimping Tool
Battery Operated Crimping Tool
Battery Operated Crimping Tool
Battery Operated Dieless Crimping Tool
Cordless Multipurpose Tool,12 Ton
Battery Operated 4 Point Crimping Tool
Open Jaw Cordless Crimping Kit
Dieless Cordless Crimper
  • GREENLEE
  • Dieless Cordless Crimper Dieless Cordless Crimper
  • Item # 5CJE4
  • Mfr. Model # EK12IDL11
  • Dieless Crimper, Battery Type Li-Ion, Crimping Force 12 tons, Voltage 18.0, Includes 2 Batteries, Charger,...More

Cordless Crimping Tool,12 Ton
Compression Tool,500MCM,14.4V Li-Ion
Results per page:  16 | 32 | 48

Joining copper and aluminum connectors to electrical cable can be effortless when you use cordless crimpers. Battery operated control means better range of motion in hard to reach spaces and more productivity where outlets are non-existant. Grainger carries a selection of dieless crimping tools that can help you save the time and hassle associated with changing out crimping dies. Shop now!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More