Skip Content

Cordless Caulking Guns

4 results found that include 28 products

Filter Results By

Viewing as

List Table
  • MILWAUKEE Cordless Caulk Guns
    • Multiple product options available

      Delivering smooth, consistent results, these battery-operated units can be used to apply caulking materials and construction adhesives in a variety of applications.

      Cordless Caulk Gun Kit, Battery Included, Battery Type Li-Ion, Handle Type T-Handle and Battery Type Li-ion; Varies by Voltage, Capacity, Cartridge Type and Application...More

  • DEWALT Cordless Caulk Guns
    • Multiple product options available

      Featuring T-handles and 360° rotatable cartridge holders, these cordless caulk guns deliver up to 650 lb. of pushing force. Suitable for use with adhesives and sealants, they offer auto reverse and set-and-forget variable speed control. NiCd batteries are available separately.

      Cordless Caulk Gun, Bare Tool (No Battery), Voltage 18.0, Application Speed 0 to 135 Sec/Cartridge, Expels 25 in./min., Battery Included No, Battery Pack Replacement...More

  • MAKITA Cordless Caulk Guns
    • Multiple product options available

      Designed with T-handles, speed dials, variable-speed triggers, and 360° rotatable cartridge holders, these cordless units are for use with sausage-type caulk and adhesive cartridges. Li-Ion batteries are available separately.

      Cordless Caulk Gun, Bare Tool (No Battery), Voltage 18.0, Application Speed 0 to 60 IPM, Battery Included No, Battery Pack Replacement Mfr. No. BL1830, Battery Type...More

  • Cordless Caulk Gun Kit, 20.0 V, Battery Included, 29 o
    Cordless Caulk Gun Kit, 20.0 V, Battery Included, 29 o
    • DEWALT
    • Cordless Caulk Gun Kit, Battery Included, Voltage 20.0, Capacity 29 oz., Cartridge Type 29 oz., Application Speed 1/4 to 6-1/2 in./min., Cordless Tool Battery Type Li-Ion, Series 20V Max, Expels 1/4 to 6-1/2 in./min., Battery Included 21RV46, Battery Pack Replacement 21RV46, Battery Capacity 2.0Ah, Color Yellow, Handle Type T-Handle, Features High Dispensing Force, Speed Control, Dose Control, Steel Front End Holder, For Use With Adhesive Anchors, Tool Length 12-3/8 In., Tool Weight 12.0 lb.

    • Item # 413W23
    • Mfr. Model # DCE595D1
    • Cordless Caulk Gun Kit, Battery Included, Voltage 20.0, Capacity 29 oz., Cartridge Type 29 oz., Application...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More