Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cordless Angle Grinders

4 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT FlexVolt Cordless Angle Grinders DEWALT FlexVolt Cordless Angle Grinders
  • Multiple product options available

    Maximized for power and durability, these DeWalt cordless angle grinders feature 13 Amp equivalent motors and automatic brakes that engage when triggers are released. They also feature kickback brakes that engage when a pinch, stall, or bind-up event is sensed. 9,000 RPM speed allows the use of up to 6" wheels for both cutting and grinding applications.

    Cordless Cutoff Tool Kit, Battery Included and Size 4-1/2"; Varies by Voltage and No Load RPM

  • METABO
  • METABO Cordless Angle Grinders METABO Cordless Angle Grinders
  • Multiple product options available

    These angle grinders are designed for stainless steel metalworking applications with reduced revolutions for low-temperature surface processing. Ideal for quick removal of welding slag, rust, or paint in tight places.

    Angle Grinder, Lock-on Yes, Lock-off No, Spindle Thread Size 5/8"-11 and Switch Type Trigger; Varies by Battery Included/Bare Tool, Voltage and No Load RPM

  • BOSCH
  • BOSCH Cordless Angle Grinders BOSCH Cordless Angle Grinders
  • Multiple product options available

    These powerful cordless angle grinders aim to deliver top performance-to-weight ratio, offering long service life and dependability with compact, ergonomic handling. They deliver outstanding cutting and grinding ability for metal, masonry and tile.

    Multiple product options available

  • METABO
  • METABO Cordless Flat Head Angle Grinders METABO Cordless Flat Head Angle Grinders
  • Multiple product options available

    Featuring powerful, 4-pole brushed motors, these cordless, flat head angle grinders are designed to grind and cut in 43° angles and narrow spaces. The batteries feature electronic monitoring on each individual cell for increased protection and maximum battery durability. LED charge capacity indicators show the charge at the touch of a button.

    Flat Head Angle Grinder, Voltage 18, Size 5", 8000, Battery Pack Replacement Mfr. No. 625587000, Lock-on Yes, Lock-off No, Spindle Thread Size 5/8"-11, Switch Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More