Skip Content

Cordless Angle Grinders

8 results found that include 55 products

Filter Results By

Viewing as

List Table
  • MILWAUKEE Cordless Angle Grinders
    • MILWAUKEE
    • Multiple product options available

      Milwaukee cordless angle grinders feature POWERSTATE™ brushless motors to deliver maximum power and long motor life. They also feature rapid braking to stop cutting disks in .9 seconds, flap disks in 1.3 seconds, and grinding dists in 1.5 seconds. Metal housing and gearing systems make them ideal for heavy-duty use. 100% tool free accessory changes and guard adjustments helps facilitate increased productivity.

      Multiple product options available

  • DEWALT Cordless Angle Grinders
    • DEWALT
    • Multiple product options available

      Cut metal and perform light-duty grinding and sanding applications with these cordless grinders/cut-off tools. Each features an 8,000 rpm motor to provide high-power for cutting and grinding applications. The Quick-Change™ Wheel Release allows for tool-free wheel changes without the need for a wrench, and the tool-free guard allows for quick and easy guard adjustments/positioning. The 2-finger trigger switches allow for convenient activation and easier gripping.

      Multiple product options available

  • BOSCH Cordless Angle Grinders
    • BOSCH
    • Multiple product options available

      These powerful cordless angle grinders aim to deliver top performance-to-weight ratio, offering long service life and dependability with compact, ergonomic handling. They deliver outstanding cutting and grinding ability for metal, masonry and tile.

      Multiple product options available

  • MAKITA Cordless Angle Grinders
    • MAKITA
    • Multiple product options available

      Designed for use in harsh conditions, Makita cordless angle grinders provide increased dust and water resistance. Models with brushless motors also run cooler and more efficiently for longer life. The electronically-controlled BL™ Brushless Motors efficiently use energy to match torque and RPM to the changing demands of the application. Grinders feature a compact and ergonomic design, and are lightweight for reduced operator fatigue. Rubberized soft grips provide increased comfort on the job.

      Multiple product options available

  • METABO Cordless Angle Grinders
    • METABO
    • Multiple product options available

      These angle grinders are designed for stainless steel metalworking applications with reduced revolutions for low-temperature surface processing. Ideal for quick removal of welding slag, rust, or paint in tight places.

      Angle Grinder, Lock-on Yes, Lock-off No, Spindle Thread Size 5/8"-11 and Switch Type Trigger; Varies by Battery Included/Bare Tool, Voltage and No Load RPM

  • 4-1/2" 20V MAX  Cordless Angle Grinder, 20.0 Volt
    PORTER CABLE Cordless Cutoff Tools
    • PORTER CABLE
    • These cordless cutoff tools feature high-performance motors for aggressive cutting, removal, and finishing. They also feature cast metal gear housing to help dissipate heat during extended use. Contoured overmolded handles help promote increased comfort.

    • Item # 25DT66
    • Mfr. Model # PCC761B
    • Cordless Angle Grinder, Bare Tool, Voltage 20.0, Wheel Dia. 4-1/2 In., 8500 No Load RPM, Cordless Tool...More

  • 6" LTX Cordless Fillet Weld Grinder, 18.0 Voltage, 380
    METABO Cordless Fillet Weld Grinders
    • METABO
    • Featuring powerful 4-pole motors, these cordless fillet weld grinders are designed to deliver precise finishing on steel, nonferrous metals, and stainless steel weld joints.

    • Item # 28CP41
    • Mfr. Model # KNS 18 LTX 150 BARE
    • Cordless Fillet Weld Grinder, Bare Tool, Voltage 18.0, Wheel Dia. 6 In., 3800 No Load RPM, Cordless Tool...More

  • 5" LTX Cordless Flat Head Grinder Kit, 18.0 Voltage,&#
    METABO Cordless Flat Head Angle Grinders
    • METABO
    • Featuring powerful, 4-pole brushed motors, these cordless, flat head angle grinders are designed to grind and cut in 43° angles and narrow spaces. The batteries feature electronic monitoring on each individual cell for increased protection and maximum battery durability. LED charge capacity indicators show the charge at the touch of a button.

    • Item # 45KA97
    • Mfr. Model # WPF18 LTX 125 BL 2x 6.2Ah LiHD kit
    • Cordless Flat Head Grinder Kit, Battery Included, Voltage 18.0, Wheel Dia. 5 In., 8000 No Load RPM, Cordless...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More