Skip Content

Corded Jig Saws

9 results found that include 15 products

From cut outs to rough cuts, Grainger carries a range of jig saws to help you achieve a variety of cuts. Available in both straight and orbital cutting configurations, Grainger's selection of jig saws can be used with a variety of blades for cutting different materials. Count on Grainger when it comes for finding the right tools for the job.Close

Filter Results By

Viewing as

List Table
  • BOSCH Electric Jigsaws
    • BOSCH
    • Multiple product options available

      Bosch jigsaws are engineered to offer user comfort and control, along with jobsite versatility. Handle designs include top handles, barrel grip, and pistol grip. Jigsaws with orbital cutting action allow the blade to move forward through the cutting material, as well as up and down, to provide a more thorough cut. Saws with trigger speed control allows users to adjust speed depending on the needs of each material. Tool-free blade changing helps to reduce downtime, keeping you and your team cutting even when blades break or grow dull.

      Multiple product options available

  • Orbital Jig Saw, 800 to 3200 Strokes per Minute, 6.0&#
    SKIL Electric Jigsaws
    • SKIL
    • When it comes to curved cuts, angled cuts, aggressive cuts, and smooth cuts, SKIL jigsaws are built to handle them all with ease. Models with orbital cutting action help get the job done quickly by pushing the blade forward through the cutting material, as well as up and down. Variable speed triggers allow you to adjust cut speed by squeezing or releasing the trigger. Onboard blade storage helps keep blades handy when needed, and the toolless blade change design reduces downtime when blades break or become dull, helping you reduce downtime.

    • Item # 19M491
    • Mfr. Model # 4495-02
    • Corded Jig Saw, Corded, Amps 6.0, Blade Type T-Shank, U-Shank, Handle Design Top, Cutting Action Orbital,...More

  • Orbital Jig Saw, 50 to 3100 Strokes per Minute, 6.5&#x
    DEWALT Electric Jigsaws
    • DEWALT
    • DeWalt jigsaws with orbital cutting action allow the blade to move forward through the cutting material, as well as up and down, to provide a more thorough cut. Saws with trigger speed control allow you to adjust speed depending on the needs of each material. Keyless blade clamps help you change blades quickly without touching blades or reciprocating shafts. All metal gear cases help enhance tool durability in a professional shop environment. Extra-large rubber grips help dampen vibration and provide comfort during prolonged use.

    • Item # 32ZU44
    • Mfr. Model # DW331K-QS
    • Corded Jig Saw, Corded, Amps 6.5, Blade Type T-Shank, Handle Design Top, Cutting Action Orbital, Strokes per...More

  • Orbital Jig Saw, 0 to 3200 Strokes per Minute, 6.0
    PORTER CABLE Electric Jigsaws
    • PORTER CABLE
    • Porter Cable jigsaws are engineered to deliver power in demanding applications. Saws with multiple speed settings help provide optimal cutting results on various materials. Saws with orbital cutting action help get the job done quickly by pushing the blade forward through the cutting material, as well as up and down. Tool-free bevel adjustments at 0°, 15°, 30° and 45° help make bevel changes fast and easy. Models with LED lights provide greater visibility on the cutting surface, helping you keep your eye on your cut line, even in low-light work environments.

    • Item # 30RW07
    • Mfr. Model # PCE345
    • Corded Jig Saw, Corded, Amps 6.0, Blade Type T-Shank, U-Shank, Handle Design Top, Cutting Action Orbital,...More

  • Orbital Jig Saw, 800 to 3000 Strokes per Minute, 6.5&#
    WESTWARD Electric Jigsaws
    • TM

      Grainger Choice

    • WESTWARD
    • Westward jigsaws can be used for straight or curved cutting on a variety of materials. The powerful motors, lock-on buttons, and variable speed dials are ideal for continuous operation. Additionally, the ergonomic top handle designs and integrated lasers helps improve overall cutting accuracy. Orbital cutting action pushes the blade forward through the cutting material, as well as up and down. Variable speed triggers allow you to adjust cut speed for wood, metal, and plastic, just by squeezing or releasing the trigger.

    • Item # 21A466
    • Mfr. Model # 21A466
    • Corded Jig Saw, Corded, Amps 6.5, Blade Type T-Shank, U-Shank, Handle Design Top, Cutting Action Orbital,...More

  • BOSCH Jigsaw Accessories
    • BOSCH
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Dust Hood Kit
    Dust Hood Kit
    • BOSCH
    • Includes Mfr. No. 2605510293 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No. VAC024

    • Item # 21TP25
    • Mfr. Model # JA1007
    • Includes Mfr. No. 2605510293 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No....More

  • Dust Collection Nozzle
    Dust Collection Nozzle
    • MAKITA
    • Nozzle,1in.L,For Saw

    • Item # 45DL23
    • Mfr. Model # 417853-4
    • Nozzle,1in.L,For Saw

  • Dust Hood Kit
    Dust Hood Kit
    • BOSCH
    • Includes Mfr. No. 1619P07166 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No. VAC024

    • Item # 21TP26
    • Mfr. Model # JA1009
    • Includes Mfr. No. 1619P07166 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No....More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More