Skip Content

Copper Pipe and Tubing

8 results found that include 148 products

Filter Results By

Branch Availability
Copper Tube Shape
Copper Tube Type
Tube Size
Tube Length
Wall Thickness
Inside Dia.
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Type ACR, Coiled, Copper Tubing
    • MUELLER INDUSTRIES
    • Multiple product options available

      Air Conditioning and Refrigeration Copper Coils easily connect air conditioning and refrigeration equipment, using sweating or flare fittings. All coils are nitrogen-purged to help reduce contaminants in the tubing. Temp. range: 100° to 400°F

      Yellow-Coated Copper Tubing features plastic coating to provide extra protection and easy identification for burial applications. Yellow color designates gas service. For use in burial applications with compressed air, natural gas, LP gas, and vacuum service. Temp. range: 150° to 400°F.

      Multiple product options available

  • Type L, Straight, Copper Tubing
    • Multiple product options available

      Type L Straight Copper Water Tubing Coils is thick-walled and designed for above- or below-ground water service and hydronic heater applications. Type L is also ideal for fire sprinkler systems and other extreme temperature applications. The high melting point helps maintain pressure when the tubing is subjected to flames. It meets or exceeds building codes in all 50 states. Temp. range: 100° to 400°F.

      Multiple product options available

  • Type M, Straight, Copper Tubing
    • MUELLER INDUSTRIES
    • Multiple product options available

      Type M Straight Copper Water Tubing is thin-walled and ideal for use in homes, behind walls. Rated internal working pressure up to 100°F Temp. range: 32° to 400°F.

      Multiple product options available

  • Type K, Straight, Copper Tubing
    • Multiple product options available

      Type K Straight Copper Water Tubing is used to connect water mains and meters and to form heavy-duty underground vacuum pump lines. Type K features a high melting point, which helps maintain pressure when subjected to flames. Use for fire sprinkler systems and other extreme temperature applications. Temp. range: 100° to 400°F.

      Multiple product options available

  • Type L, Coiled, Copper Tubing
    • MUELLER INDUSTRIES
    • Multiple product options available

      Type L Copper Water Tubing Coils are thick-walled and designed for above- or below-ground water service and hydronic heater applications. They are also ideal for fire sprinkler systems and other extreme temperature applications. The high melting point helps maintain pressure when the tubing is subjected to flames. It meets or exceeds building codes in all 50 states. Temp. range: 100° to 400°F.

      Multiple product options available

  • Type ACR, Straight, Copper Tubing
    • TM

      Grainger Choice

    • Multiple product options available

      Air Conditioning and Refrigeration Copper Straight Lengths easily connect air conditioning and refrigeration equipment, using sweating or flare fittings. Temp. range: 100° to 400°F

      Telescoping, Small-Diameter Tubing and Pipe Tools can be bent and cut to required shape and length. Tubing is telescopic with adjacent sizes. Ideal for use in day-to-day pipe work, as well as for bushings, spacers, guide tubes, standoffs, and bearings. Seamless Copper.

      Multiple product options available

  • Type K, Coiled, Copper Tubing
    • MUELLER INDUSTRIES
    • Multiple product options available

      Type K Copper Water Tubing Coils are used to connect water mains and meters and to form heavy-duty underground vacuum pump lines. Type K features a high melting point, which helps maintain pressure when subjected to flames. Use for fire sprinkler systems and other extreme temperature applications. Temp. range: 100° to 400°F.

      Multiple product options available

  • Type DWV, Straight, Copper Tubing
    • MUELLER
    • Multiple product options available

      DWV Copper Tubing Straight Lengths are designed for use in drain, waste, and vent (DWV) systems. Temp. range: 100° to 400°F.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More