Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Tube Fitting Material
Basic Fitting Shape
Specific Fitting Shape
Fitting Connection Type
Tube Size
Pipe Size (Fittings)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Copper Fittings

928 Results Found that Include 928 Products

Results per page:  16 | 32 | 48
Wrot Copper Elbow, 90°, Close Rough, C x C Connect
Wrot Copper Adapter, C x MNPT Connection Type, 3/4&quo
Wrot Copper Elbow, 90°, Close Rough, C x C Connect
Wrot Copper Adapter, C x MNPT Connection Type, 1/2&quo
Wrot Copper Coupling with Stop, C x C Connection Type,
Wrot Copper Adapter, C x FNPT Connection Type, 1/2&quo
Wrot Copper Coupling, Rolled Tube Stop, C x C Connecti
Wrot Copper Coupling, Rolled Tube Stop, C x C Connecti
Wrot Copper Coupling with Stop, C x C Connection Type,
Wrot Copper Adapter, C x FNPT Connection Type, 3/4&quo
Wrot Copper Cap, C Connection Type, 1/2" Tube Siz
Wrot Copper Elbow, 45°, C x C Connection Type, 3&#
Wrot Copper Adapter, C x MNPT Connection Type, 1"
Wrot Copper Tee, C x C x C Connection Type, 1
Wrot Copper Fitting Reducer, FTG x C Connection Type,
Wrot Copper Union, C x C Connection Type, 3/4"&#x
Wrot Copper Tee, C x C x C Connection Type, 3
Wrot Copper Cap, C Connection Type, 3/4" Tube Siz
Wrot Copper Elbow, 45°, C x C Connection Type, 1&#
Wrot Copper Suction Line P-Trap, C x C Connection Type
Wrot Copper Union, C x C Connection Type, 1/2"&#x
Wrot Copper Coupling without Stop, C x C Connection Ty
Wrot Copper Coupling without Stop, C x C Connection Ty
Wrot Copper Cap, C Connection Type, 1-1/2" Tube S
Wrot Copper Reducer, C x C Connection Type, 1-1/2"
Wrot Copper Reducing Adapter, C x MNPT Connection Type,
Wrot Copper Coupling, Dimple Stop, C x C Connection Ty
Wrot Copper Elbow, 90°, Close Rough, C x C Connect
Wrot Copper Adapter, C x MNPT Connection Type, 1-1/4&q
Wrot Copper Reducer, C x C Connection Type, 1/2"&
Cast Copper Union, C x C Connection Type, 3/4"&#x
Wrot Copper Cap, C Connection Type, 2" Tube Size
Results per page:  16 | 32 | 48

Choose copper fittings from Grainger to help obtain expert results in all your plumbing or heating and cooling projects. Superior corrosion resistance and antibacterial qualities help make copper an ideal choice. Copper pipe fittings are also lead-free, fire-resistant and easy-to-install, helping to make them an excellent solution to applications where durability and safety are high priorities. Choose from a large selection of fittings in different sizes, designs and types. Make Grainger your source for quality copper fittings.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More