Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cooling Vests

2 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
  • BULLARD
  • Cooling Vest Cooling Vest
  • Multiple product options available

    Cooling Vest, Material Proban Treated Cotton, Color Blue, Closure Type Hook And Loop, Standards EN531, EN470-1, Includes (2) Cool Packs, Varies by: Size and Length

    Cooling Vest, Material Proban Treated Cotton, Color Blue, Closure Type Hook And Loop, Standards EN531, EN470-1, Includes (2) Cool Packs, Varies by: Size and Length

Airline Cooling Vest, Nylon, Gray, XL, Fits Chest Size
  • BULLARD
  • Airline Cooling Vest, Nylon, Gray, XL, Fits Chest Size 46" to 50" Airline Cooling Vest, Nylon, Gray, XL, Fits Chest Size 46" to 50"
  • Airline Cooling Vest, Size XL, Fits Chest Size 46 In. to 50 In., Length 21 In., Material Nylon, Color Gray, Closure Type Hook And Loop, Standards Meets NIOSH 42CFR84 When Used As Part of a Complete Bullard CC20, 88VX, RT, or GR50 Respirator

  • Item # 3WYL4
  • Mfr. Model # DC70XLXXL
  • Airline Cooling Vest, Size XL, Fits Chest Size 46 In. to 50 In., Length 21 In., Material Nylon, Color Gray,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More