Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cookware

154 Results Found that Include 154 Products

Results per page:  16 | 32 | 48
Aluminum Frying Pan
  • CRESTWARE
  • Aluminum Frying Pan Aluminum Frying Pan
  • Item # 21D594
  • Mfr. Model # FRY08H
  • Frying Pan, Overall Length (In.) 15-1/2, Overall Width (In.) 8-1/2, Overall Height (In.) 2, Bottom Dia. (In.)...More

Aluminum Pasta Cooker; Capacity (Qt.): 12
Rubber Fry Pan Handle
  • CRESTWARE
  • Rubber Fry Pan Handle Rubber Fry Pan Handle
  • Item # 16W520
  • Mfr. Model # GGHL
  • Fry Pan Handle, Temp. Resistance (Deg. F) 350, Color Gray, Material Rubber, For Use With 12 In. and 14 In....More

Aluminum Sauce Pot; Capacity (Qt.): 28
Stainless Steel Deep Sauce Pan; Capacity (Qt.):&#
Aluminum Stock Pot; Capacity (Qt.): 40
Aluminum Sauce Pan Cover
Aluminum Sauce Pan Cover
Aluminum Frying Pan w/PlatinumPro Coating
  • CRESTWARE
  • Aluminum Frying Pan w/PlatinumPro Coating Aluminum Frying Pan w/PlatinumPro Coating
  • Item # 21D633
  • Mfr. Model # FRY14XH
  • Frying Pan w/PlatinumPro Coating, Overall Length (In.) 26-1/2, Overall Width (In.) 14-1/2, Overall Height...More

Aluminum Sauce Pan w/Cool Grip Handle; Capacity (
Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 6PVC2
  • Mfr. Model # N7008
  • Fry Pan, Non-Stick, Overall Height (In.) 1-3/4, Top Dia. (In.) 8, Bottom Dia. (In.) 5-3/4, Material Aluminum,...More

Silicone Silicone Grips
  • VOLLRATH
  • Silicone Silicone Grips Silicone Silicone Grips
  • Item # 6PVC6
  • Mfr. Model # 7110
  • Silicone Grips, Fits 8 and 10 In. Pans, Overall Length (In.) 5, Temp. Resistance (Deg. F) 400, Color Black,...More

Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 6PVC3
  • Mfr. Model # N7010
  • Fry Pan, Non-Stick, Overall Height (In.) 1-3/4, Top Dia. (In.) 10, Bottom Dia. (In.) 7-5/8, Material...More

Aluminum Frying Pan
  • CRESTWARE
  • Aluminum Frying Pan Aluminum Frying Pan
  • Item # 21D628
  • Mfr. Model # FRY14H
  • Frying Pan, Overall Length (In.) 26-1/2, Overall Width (In.) 14-1/2, Overall Height (In.) 2, Bottom Dia....More

Aluminum Stir Fry Wok w/PTFE Coating
  • CRESTWARE
  • Aluminum Stir Fry Wok w/PTFE Coating Aluminum Stir Fry Wok w/PTFE Coating
  • Item # 21E359
  • Mfr. Model # WOK13
  • Stir Fry Wok w/PTFE Coating, Overall Length (In.) 21, Overall Width (In.) 12-1/2, Overall Height (In.) 3-1/4,...More

Silicone Silicone Grips
  • VOLLRATH
  • Silicone Silicone Grips Silicone Silicone Grips
  • Item # 6PVC5
  • Mfr. Model # 7109
  • Silicone Grips, Fits 12 and 14 In. Pans, Overall Length (In.) 6-1/2, Temp. Resistance (Deg. F) 400, Color...More

Aluminum Sauce Pan; Capacity (Qt.): 2-3/4
Rubber Fry Pan Handle
Rubber Fry Pan Handle
  • CRESTWARE
  • Rubber Fry Pan Handle Rubber Fry Pan Handle
  • Item # 16W522
  • Mfr. Model # GGHS
  • Fry Pan Handle, Temp. Resistance (Deg. F) 350, Color Gray, Material Rubber, For Use With 7 In. and 8 In. Fry...More

Aluminum Sauce Pan w/Cool Grip Handle; Capacity (
Aluminum Sauce Pot; Capacity (Qt.): 60
Aluminum Pasta Cooker; Capacity (Qt.): 20
Aluminum Stir Fry Wok w/PTFE Coating
  • CRESTWARE
  • Aluminum Stir Fry Wok w/PTFE Coating Aluminum Stir Fry Wok w/PTFE Coating
  • Item # 21E357
  • Mfr. Model # WOK08
  • Stir Fry Wok w/PTFE Coating, Overall Length (In.) 14-1/2, Overall Width (In.) 8-3/4, Overall Height (In.) 3,...More

Aluminum Double Boiler; Capacity (Qt.): 12, Inset
Aluminum Sauce Pot Cover
  • CRESTWARE
  • Aluminum Sauce Pot Cover Aluminum Sauce Pot Cover
  • Item # 21D939
  • Mfr. Model # SAUC28
  • Sauce Pot Cover, Inside Dia. (In.) 14-1/2, Outside Dia. (In.) 15-1/2, Handle Type Aluminum, Handle Color...More

Stainless Steel Bain Marie; Capacity (Qt.): 2
Aluminum Pasta Cooker; Capacity (Qt.): 20
Aluminum Stir Fry Wok w/PTFE Coating
  • CRESTWARE
  • Aluminum Stir Fry Wok w/PTFE Coating Aluminum Stir Fry Wok w/PTFE Coating
  • Item # 21E358
  • Mfr. Model # WOK11
  • Stir Fry Wok w/PTFE Coating, Overall Length (In.) 21, Overall Width (In.) 11-3/4, Overall Height (In.) 3-3/8,...More

Aluminum Double Boiler; Capacity (Qt.): 16, Inset
Aluminum Sauce Pan Cover
  • CRESTWARE
  • Aluminum Sauce Pan Cover Aluminum Sauce Pan Cover
  • Item # 21D763
  • Mfr. Model # PANC1
  • Sauce Pan Cover, Outside Dia. (In.) 6-1/2, Handle Type Aluminum, Handle Color Silver, Material Aluminum,...More

Aluminum Sauce Pan w/Cool Grip Handle; Capacity (
Aluminum Sauce Pan Cover
  • CRESTWARE
  • Aluminum Sauce Pan Cover Aluminum Sauce Pan Cover
  • Item # 21D769
  • Mfr. Model # PANC7
  • Sauce Pan Cover, Outside Dia. (In.) 11-1/8, Handle Type Aluminum, Handle Color Silver, Material Aluminum,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More