Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cookware

107 Results Found that Include 107 Products

Results per page:  16 | 32 | 48
Stainless Steel Stock Pot; Capacity (Qt.): 27
Stainless Steel Fry Pan
  • VOLLRATH
  • Stainless Steel Fry Pan Stainless Steel Fry Pan
  • Item # 6PTZ5
  • Mfr. Model # N3808
  • Fry Pan, Non-Stick, Overall Height (In.) 1-1/2, Top Dia. (In.) 8, Bottom Dia. (In.) 5-3/4, Material Stainless...More

Aluminum Sauce Pan; Capacity (Qt.): 5-1/2
  • VOLLRATH
  • Aluminum Sauce Pan; Capacity (Qt.): 5-1/2 Aluminum Sauce Pan; Capacity (Qt.): 5-1/2
  • Item # 4RYZ1
  • Mfr. Model # 68305
  • Sauce Pan, Capacity (L) 5.2, Capacity (Qt.) 5-1/2, Overall Height (In.) 5-1/2, Overall Depth (In.) 5-1/2, Top...More

Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 45RJ68
  • Mfr. Model # 400880
  • Fry Pan, Non-Stick, Overall Length (In.) 14-1/2, Overall Width (In.) 8-1/2, Overall Height (In.) 3-3/4,...More

Stainless Steel Bain Marie Pot Cover; Capacity (Qt.&#x
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Silicone Silicone Grips
  • VOLLRATH
  • Silicone Silicone Grips Silicone Silicone Grips
  • Item # 6PVC5
  • Mfr. Model # 7109
  • Silicone Grips, Fits 12 and 14 In. Pans, Overall Length (In.) 6-1/2, Temp. Resistance (Deg. F) 400, Color...More

Silicone Silicone Grips
  • VOLLRATH
  • Silicone Silicone Grips Silicone Silicone Grips
  • Item # 6PVC6
  • Mfr. Model # 7110
  • Silicone Grips, Fits 8 and 10 In. Pans, Overall Length (In.) 5, Temp. Resistance (Deg. F) 400, Color Black,...More

Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Aluminum Sauce Pan; Capacity (Qt.): 2-3/4
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Stainless Steel Fry Pan; Capacity (Qt.):
Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 6PVC2
  • Mfr. Model # N7008
  • Fry Pan, Non-Stick, Overall Height (In.) 1-3/4, Top Dia. (In.) 8, Bottom Dia. (In.) 5-3/4, Material Aluminum,...More

Stainless Steel Stock Pot; Capacity (Qt.): 18
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Stainless Steel Fry Pan; Capacity (Qt.):
Aluminum Stock Pot; Capacity (Qt.): 24
Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 6PVC3
  • Mfr. Model # N7010
  • Fry Pan, Non-Stick, Overall Height (In.) 1-3/4, Top Dia. (In.) 10, Bottom Dia. (In.) 7-5/8, Material...More

Aluminum Stock Pot; Capacity (Qt.): 12
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Stainless Steel Fry Pan; Capacity (Qt.):
  • VOLLRATH
  • Stainless Steel Fry Pan; Capacity (Qt.): Stainless Steel Fry Pan; Capacity (Qt.):
  • Item # 4NCG6
  • Mfr. Model # 69112
  • Stainless Steel Fry Pan, With Non-Stick Interior, Overall Height 2 1/2 In., Overall Depth 2 1/2 In., Top Dia....More

Stainless Steel Cover
Stainless Steel Fry Pan
  • VOLLRATH
  • Stainless Steel Fry Pan Stainless Steel Fry Pan
  • Item # 6PTZ2
  • Mfr. Model # 3808
  • Fry Pan, Natural Finish, Overall Height (In.) 1-1/2, Top Dia. (In.) 8, Bottom Dia. (In.) 5-3/4, Material...More

Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Stainless Steel Stock Pot; Capacity (Qt.): 11
Stainless Steel Brazier; Capacity (Qt.): 14
Aluminum Stock Pot; Capacity (Qt.): 16
Stainless Steel Sauce Pan; Capacity (Qt.): 4
Stainless Steel Bain Marie Pot Cover; Capacity (Qt.&#x
Stainless Steel Fry Pan; Capacity (Qt.):
  • VOLLRATH
  • Stainless Steel Fry Pan; Capacity (Qt.): Stainless Steel Fry Pan; Capacity (Qt.):
  • Item # 4NCG5
  • Mfr. Model # 69110
  • Stainless Steel Fry Pan, With Non-Stick Interior, Overall Height 2 1/8 In., Overall Depth 2 1/8 In., Top Dia....More

Stainless Steel Fry Pan
  • VOLLRATH
  • Stainless Steel Fry Pan Stainless Steel Fry Pan
  • Item # 6PTZ7
  • Mfr. Model # N3812
  • Fry Pan, Non-Stick, Overall Height (In.) 2-1/4, Top Dia. (In.) 12-1/2, Bottom Dia. (In.) 10-7/8, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More