Skip Content

291 results found that include 291 products

Commercial cookware from Grainger helps keep kitchens cooking. Bacon sizzles and eggs fry in aluminum and non-stick frying pans. Special sauces simmer in a small saucepan. Entire dinners cook slowly in a 3-qt. or 5-qt. crockpot. Soup for the masses marries its flavors in a 32-qt. stockpot. Smaller sizes are also available. Be sure your kitchen is set up with everything the serious chef needs, including commercial cookware from Grainger!Close

Filter Results By

Branch Availability
Item
Type
Capacity (L)
Capacity (Qt.)
Overall Length (In.)
Overall Width (In.)
Overall Height (In.)
Overall Depth (In.)
Material
Brand
Price
Shop By
Ratings

Viewing as

List
  • Aluminum Fry Pan Cover
    Aluminum Fry Pan Cover
    • CRESTWARE
    • Item # 21D579
    • Mfr. Model # FRYDC14
    • Fry Pan Cover, Outside Dia. (In.) 15, Handle Type Aluminum, Handle Color Silver, Material Aluminum, Gauge...More

  • Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    • CRESTWARE
    • Item # 21D994
    • Mfr. Model # SSPOT12
    • Stock Pot w/Cover, Capacity (Qt.) 12, Overall Length (In.) 11-1/2, Overall Width (In.) 12-1/2, Overall Height...More

  • Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    • VOLLRATH
    • Item # 4NDY4
    • Mfr. Model # 78730
    • Bain Marie Pot, Capacity 3.3 L, Capacity 3 1/2 Qt., Overall Depth 7 1/4 In., Fits Opening 6 1/4 In., Outside...More

  • Aluminum Sauce Pan; Capacity (Qt.): 2-3/4
    Aluminum Sauce Pan; Capacity (Qt.): 2-3/4
    • VOLLRATH
    • Item # 4RYY9
    • Mfr. Model # 68302
    • Sauce Pan, Capacity (L) 2.6, Capacity (Qt.) 2-3/4, Overall Height (In.) 4-1/4, Overall Depth (In.) 4-1/2, Top...More

  • Stainless Steel, Plastic Camp Cook Set
    Stainless Steel, Plastic Camp Cook Set
    • STANLEY
    • Item # 21EL59
    • Mfr. Model # 10-01290-008
    • Insulated Cook Set, Material Stainless Steel, Plastic, Insulation Vacuum Sealed, Body Color Stainless Steel,...More

  • Stainless Steel Non Stick Fry Pan; Capacity (Qt.)
    Stainless Steel Non Stick Fry Pan; Capacity (Qt.)
    • ENDURANCE
    • Item # 39C528
    • Mfr. Model # 8451-30/28
    • Non Stick Fry Pan, Capacity (Qt.) 2-1/2, Overall Length (In.) 19-5/8, Overall Width (In.) 11, Overall Height...More

  • Fry Pan Cover; Capacity (Qt.):
    Fry Pan Cover; Capacity (Qt.):
    • VOLLRATH
    • Item # 4NCH5
    • Mfr. Model # 67312
    • Fry Pan Cover, Inside Dia. 7 7/8 In., Outside Dia. 8 5/16 In., Handle Type Welded, Handle Color Black, Temp....More

  • Stainless Steel Sauce Pan w/Cover; Capacity (Qt.)
    Stainless Steel Sauce Pan w/Cover; Capacity (Qt.)
    • CRESTWARE
    • Item # 21D986
    • Mfr. Model # SSPAN2WC
    • Sauce Pan w/Cover, Capacity (Qt.) 2, Overall Length (In.) 10-1/2, Overall Width (In.) 8, Overall Height (In.)...More

  • Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    • VOLLRATH
    • Item # 4NDY1
    • Mfr. Model # 78710
    • Bain Marie Pot, Capacity 1.2 L, Capacity 1 1/4 Qt., Overall Depth 5 3/4 In., Fits Opening 4 1/4 In., Outside...More

  • Aluminum Fry Pan
    Aluminum Fry Pan
    • VOLLRATH
    • Item # 6PVC3
    • Mfr. Model # N7010
    • Fry Pan, Non-Stick, Overall Height (In.) 1-3/4, Top Dia. (In.) 10, Bottom Dia. (In.) 7-5/8, Material...More

  • Aluminum Frying Pan w/PTFE Xtra Coating
    Aluminum Frying Pan w/PTFE Xtra Coating
    • CRESTWARE
    • Item # 21D621
    • Mfr. Model # FRY12SH
    • Frying Pan w/PTFE Coating, Overall Length (In.) 22-1/2, Overall Width (In.) 12-1/2, Overall Height (In.) 2,...More

  • Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    • VOLLRATH
    • Item # 4NDY2
    • Mfr. Model # 78720
    • Bain Marie Pot, Capacity 1.9 L, Capacity 2 Qt., Overall Depth 5 1/2 In., Fits Opening 5 In., Outside Dia. 4...More

  • Stainless Steel Sauce Pan w/Cover; Capacity (Qt.)
    Stainless Steel Sauce Pan w/Cover; Capacity (Qt.)
    • CRESTWARE
    • Item # 21D988
    • Mfr. Model # SSPAN5WC
    • Sauce Pan w/Cover, Capacity (Qt.) 5, Overall Length (In.) 18-3/4, Overall Width (In.) 9-1/2, Overall Height...More

  • Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    • CRESTWARE
    • Item # 21D996
    • Mfr. Model # SSPOT20
    • Stock Pot w/Cover, Capacity (Qt.) 20, Overall Length (In.) 13, Overall Width (In.) 13-1/2, Overall Height...More

  • Aluminum Fry Pan
    Aluminum Fry Pan
    • VOLLRATH
    • Item # 6PVC4
    • Mfr. Model # N7012
    • Fry Pan, Non-Stick, Overall Height (In.) 2-3/16, Top Dia. (In.) 12, Bottom Dia. (In.) 9-3/4, Material...More

  • Stainless Steel Sauce Pan w/Cover; Capacity (Qt.)
    Stainless Steel Sauce Pan w/Cover; Capacity (Qt.)
    • CRESTWARE
    • Item # 21D989
    • Mfr. Model # SSPAN7WC
    • Sauce Pan w/Cover, Capacity (Qt.) 7, Overall Length (In.) 17-3/4, Overall Width (In.) 8, Overall Height (In.)...More

  • Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    • VOLLRATH
    • Item # 4NDY7
    • Mfr. Model # 78780
    • Bain Marie Pot, Capacity 7.8 L, Capacity 8 1/4 Qt., Overall Depth 9 3/4 In., Fits Opening 8 1/2 In., Outside...More

  • Aluminum Fry Pan
    Aluminum Fry Pan
    • VOLLRATH
    • Item # 6PVC2
    • Mfr. Model # N7008
    • Fry Pan, Non-Stick, Overall Height (In.) 1-3/4, Top Dia. (In.) 8, Bottom Dia. (In.) 5-3/4, Material Aluminum,...More

  • Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    • CRESTWARE
    • Item # 21D997
    • Mfr. Model # SSPOT24
    • Stock Pot w/Cover, Capacity (Qt.) 24, Overall Length (In.) 14-3/8, Overall Width (In.) 13-1/2, Overall Height...More

  • Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    • CRESTWARE
    • Item # 21D995
    • Mfr. Model # SSPOT16
    • Stock Pot w/Cover, Capacity (Qt.) 16, Overall Length (In.) 12-1/4, Overall Width (In.) 12-3/4, Overall Height...More

  • Aluminum Frying Pan w/PTFE Xtra Coating
    Aluminum Frying Pan w/PTFE Xtra Coating
    • CRESTWARE
    • Item # 21D598
    • Mfr. Model # FRY08SH
    • Frying Pan w/PTFE Coating, Overall Length (In.) 15-1/2, Overall Width (In.) 8-1/2, Overall Height (In.) 2,...More

  • Anodized Aluminum Frying Pan w/PlatinumPro Coating
    Anodized Aluminum Frying Pan w/PlatinumPro Coating
    • CRESTWARE
    • Item # 21D582
    • Mfr. Model # FRY07AXH
    • Frying Pan w/PlatinumPro Coating, Overall Length (In.) 14, Overall Width (In.) 7-1/2, Overall Height (In.) 2,...More

  • Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    • VOLLRATH
    • Item # 4NDY6
    • Mfr. Model # 78760
    • Bain Marie Pot, Capacity 5.7 L, Capacity 6 Qt., Overall Depth 8 5/8 In., Fits Opening 7 3/8 In., Outside Dia....More

  • Aluminum Sauce Pan; Capacity (Qt.): 2-1/2
    Aluminum Sauce Pan; Capacity (Qt.): 2-1/2
    • CRESTWARE
    • Item # 21D775
    • Mfr. Model # PAN2
    • Sauce Pan, Capacity (Qt.) 2-1/2, Overall Depth (In.) 4, Top Dia. (In.) 7-1/8, Outside Dia. (In.) 7-1/8,...More

  • Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    • VOLLRATH
    • Item # 4NDY5
    • Mfr. Model # 78740
    • Bain Marie Pot, Capacity 4 L, Capacity 4 1/4 Qt., Overall Depth 7 5/8 In., Fits Opening 6 5/8 In., Outside...More

  • Aluminum Frying Pan w/PTFE Xtra Coating
    Aluminum Frying Pan w/PTFE Xtra Coating
    • CRESTWARE
    • Item # 21D610
    • Mfr. Model # FRY10SH
    • Frying Pan w/PTFE Coating, Overall Length (In.) 18, Overall Width (In.) 10-1/2, Overall Height (In.) 2,...More

  • Aluminum Frying Pan w/PTFE Xtra Coating
    Aluminum Frying Pan w/PTFE Xtra Coating
    • CRESTWARE
    • Item # 21D631
    • Mfr. Model # FRY14SH
    • Frying Pan w/PTFE Coating, Overall Length (In.) 26-1/2, Overall Width (In.) 14-1/2, Overall Height (In.) 2,...More

  • Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    Stainless Steel Stock Pot w/Cover; Capacity (Qt.)
    • CRESTWARE
    • Item # 21D993
    • Mfr. Model # SSPOT08
    • Stock Pot w/Cover, Capacity (Qt.) 8, Overall Length (In.) 10, Overall Width (In.) 11, Overall Height (In.)...More

  • Aluminum Aluminum Fry Pan; Capacity (Qt.):
    Aluminum Aluminum Fry Pan; Capacity (Qt.):
    • VOLLRATH
    • Item # 4NCH4
    • Mfr. Model # 67912
    • Aluminum Fry Pan, Overall Height 2 1/2 In., Overall Depth 2 1/2 In., Top Dia. 12 In., Bottom Dia. 9 3/4 In.,...More

  • Aluminum Sauce Pan; Capacity (Qt.): 5-1/2
    Aluminum Sauce Pan; Capacity (Qt.): 5-1/2
    • VOLLRATH
    • Item # 4RYZ1
    • Mfr. Model # 68305
    • Sauce Pan, Capacity (L) 5.2, Capacity (Qt.) 5-1/2, Overall Height (In.) 5-1/2, Overall Depth (In.) 5-1/2, Top...More

  • Stainless Steel/Aluminum Induction Efficient Frying Pan w/P
    Stainless Steel/Aluminum Induction Efficient Frying Pan w/P
    • CRESTWARE
    • Item # 21D590
    • Mfr. Model # FRY07XIH
    • Induction Efficient Frying Pan w/PlatinumPro Coating, Overall Length (In.) 14, Overall Width (In.) 7-1/2,...More

  • Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
    • VOLLRATH
    • Item # 4NDY8
    • Mfr. Model # 78820
    • Bain Marie Pot, Capacity 11.4 L, Capacity 12 Qt., Overall Depth 10 7/8 In., Fits Opening 9 1/8 In., Outside...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More