Skip Content

Conveyor Stands

6 results found that include 136 products

Filter Results By

Branch Availability
Item
Between Frame (In.)
Capacity (Lb.)
Height Adjustment (In.)
T-Bar Width (In.)
Stand Width (In.)
Color
Finish
Brand
Price
Shop By

Viewing as

List Table
  • Horizontal Material Support Stand
    Horizontal Material Support Stand
    • JET
    • Horizontal Material Support Stands are designed for the temporary or permanent support of conveyor sections. Models with roller heads help to provide stable support for materials and other items in motion.

    • Item # 25CH16
    • Mfr. Model # 414121
    • Horizontal Material Support Stand, Load Capacity 2000 lb., Width 22 In., Height 5 In., Height Range 23-1/2...More

  • V-Roller Material Support Stand
    V-Roller Material Support Stand
    • JET
    • V-Roller Material Support Stands help to capture round or unusually shaped items which require infeed/outfeed and rotational support. They feature heavy-duty construction and are height-adjustable.

    • Item # 25CH17
    • Mfr. Model # 414122
    • V-Roller Material Support Stand, Load Capacity 2000 lb., Roller Material Steel, Frame Material Cast Iron,...More

  • Roller Support Stands
    • TM

      Grainger Choice

    • Multiple product options available

      Roller Support Stands help to provide stable support and freedom of movement when using larger work pieces. Roller heads are smooth in operation, and designed to allow for easy material feeding for table saws, band saws, and more.

      Multiple product options available

  • Conveyor H-Stands
    • TM

      Grainger Choice

    • Multiple product options available

      These conveyor H-stands are recommended for light-duty loads of up to 1,500 lb. on gravity skate wheel conveyors, gravity rollers, ball transfers, and power belt conveyors. They feature pivoting mounting brackets to allow for sloped installations. Choose an H-stand based on between-frame (BF) dimension. Range of adjusted height is to top of H-stand.

      Note: For a stand-alone conveyor, a min. of 2 supports is required. For 2 sections of conveyor, a min. of 3 supports is required (the middle stand supports both sections).

      Multiple product options available

  • V-Head Roller Support Stand,14 x 14 in.
    V-Head Roller Support Stand
    • TM

      Grainger Choice

    • DAYTON
    • V-Head Roller Support Stands are designed to capture round or unusually shaped items which require infeed/outfeed and rotational support. Use to support bar stock, pipe, tube, conduit, or other round materials.

    • Item # 6Z765
    • Mfr. Model # 6Z765
    • Support Stand, V Roller Head, Width 14 In., Raised Height 38 In., Lowered Height 23 In., Height Range 23 In....More

  • Conveyor Tripod Stands
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Conveyor Tripod Stands support straight or curved conveyor sections in position. Can be used with gravity skate wheels or light- and medium-duty roller conveyors. Jig-welded steel construction.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More