Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Conveyor Brushes

49 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Stapled Set Strip Brush,PVC,Length 72 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 72 In Stapled Set Strip Brush,PVC,Length 72 In
  • Item # 1TCC8
  • Mfr. Model # RPVC211072
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Strip Brush,72 In L,Overall Trim 6 In
Strip Brush,3/16W,12 In L,Trim 1 In,PK10
Stapled Set Strip Brush,PVC,Length 72 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 72 In Stapled Set Strip Brush,PVC,Length 72 In
  • Item # 1TCD1
  • Mfr. Model # RPVC212072
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Stapled Set Strip Brush,PVC,Length 72 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 72 In Stapled Set Strip Brush,PVC,Length 72 In
  • Item # 1TCE2
  • Mfr. Model # RPVC311072
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Strip Brush,Galv ST,Brush L. 72in.
  • TANIS
  • Strip Brush, Galv ST, Brush L. 72in. Strip Brush,Galv ST,Brush L. 72in.
  • Item # 39AL19
  • Mfr. Model # MB300072
  • Strip Brush, Nylon, Galvanized Steel Backing, Backing Width (In.) 5/32, Backing Height (In.) 5/32, Brush...More

Strip Brush,1/8 W,24 In L,Trim 1 In,PK10
Stapled Set Strip Brush,PVC,Length 72 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 72 In Stapled Set Strip Brush,PVC,Length 72 In
  • Item # 1TCE8
  • Mfr. Model # RPVC811072
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Metal Back Strip Brush,84 In L,3 In Trim
Strip Brush,5/16 W,96 In L,Trim 2 In
Strip Brush Holder,Sz 1.82,12 In L,PK10
Strip Brush,5/16 W,24 In L,Trim 3 In
Strip Brush,3/16 W,24 In L,Trim 4 In
Strip Brush,3/16W,48 In L,Trim 1 In,PK10
Stapled Set Strip Brush,PVC,Length 72 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 72 In Stapled Set Strip Brush,PVC,Length 72 In
  • Item # 1TCC2
  • Mfr. Model # FPVC121072
  • Stapled Set Strip Brush, PVC, Flexible PVC Backing, Backing Width 0.4 In, Backing Height 0.9 In, Mounting...More

Strip Brush,36 In L,Overall Trim 1 In
Strip Brush,36 In L,Overall Trim,
  • TANIS
  • Strip Brush, 36 In L, Overall Trim, Strip Brush,36 In L,Overall Trim,
  • Item # 1VKH8
  • Mfr. Model # 1VKH8
  • Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 3/16 In, Backing Height 7/32 In, Overall Trim...More

Metal Back Strip Brush,72 In L,2 In Trim
Strip Brush,1/8 W,24 In L,Trim 1 In,PK10
Strip Brush Holder,Sz 1.182,12 InL,PK10
Strip Brush Holder,Sz 1 In,48 In L,PK10
Adjustable Conveyor Brush,.012 In Nylon
Strip Brush Holder,Sz 1.25,24 In L,PK10
Strip Brush,5/16 W,12 In L,Trim 3 In
Strip Brush Holder,Sz 0.87,60 In L,PK10
Strip Brush Holder,Sz 0.75,60 In L,PK10
Strip Brush,3/16W,12 In L,Trim 4 In,PK10
Strip Brush,3/16W,24 In L,Trim 3 In,PK10
Strip Brush,36 In L,Overall Trim 3 In
Strip Brush,5/16 W,24 In L,Trim 1 In
Strip Brush,1/8 W,24 In L,Trim 2 In,PK10
Strip Brush Holder,Sz 2 In,12 In L,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More