Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Convertible Bench Tables

2 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Gray Convertible Bench Table, Frame Color Black, Width 96&q
  • NATIONAL PUBLIC SEATING
  • Gray Convertible Bench Table, Frame Color Black, Width 96", Height 34", Depth 28" Gray Convertible Bench Table, Frame Color Black, Width 96", Height 34", Depth 28"
  • Convertible Bench Table, Tabletop Color Gray, Width 96 In., Depth 28 In., Height 34 In., Bench Height 17 In., Frame Color Black, Material MDF, Frame Material Steel, Surface Material High Pressure Laminate, Top Thickness 7/8 In., Tilting Deg. 90 Degrees, Edge Color Black, Edge Type Molding, Seats 5, (4) Swivel Locking Casters, Features Versatile Writing Surface, Assembled/Unassembled Assembled

  • Item # 49CV66
  • Mfr. Model # CBG96-MDPEPC-GYGY
  • Convertible Bench Table, Tabletop Color Gray, Width 96 In., Depth 28 In., Height 34 In., Bench Height 17 In.,...More

  • Convertible Bench Tables Convertible Bench Tables
  • Multiple product options available

    Transform your multipurpose space into a cafeteria, auditorium, or classroom with these low-maintenance, easy-to-clean convertible bench tables. They can be configured to accommodate a wide range of activities. By flipping the back rest 90°, the bench converts into a table.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More