Skip Content

Continuous Flexing Cable

6 results found that include 331 products

Browse a selection of continuous flexing cables from Grainger. There are continuous flexing control cables, data cables, Ethernet cables, power cables and tray cables. They are suitable for moving applications on automated machinery. They are designed to deliver optimal performance in demanding applications involving high speed accelerations. Cables are available in a range of sizes, spool lengths and a number of conductors.Close

Filter Results By

Branch Availability
Item
Wire Size
Number of Conductors
Spool Length
Max. Amps
Max. Voltage
Nominal Outside Dia.
Jacket Color
Wire Color
Min. Bend Radius
Shielded / Unshielded
Conductor Material
Jacket Material
Temp. Range
Features
Standards
Price
Shop By
Ratings

Viewing as

List Table
  • 1000V Unshielded Continuous Flexing Power Cables
    • CHAINFLEX
    • Multiple product options available

      1000V Unshielded Continuous Flexing Power Cables are available in TPE and PVC jacket material. They are designed to be oil-resistant and coolant-resistant. Microbe-resistant, UV-resistant, and coolant-resistant models are also available.

      Multiple product options available

  • 1000V Shielded Continuous Flexing Power Cables
    • CHAINFLEX
    • Multiple product options available

      1000V Shielded Continuous Flexing Power Cables are available with TPE and PVC jacket material. They are designed to be oil-resistant and coolant-resistant. TPE is suitable for maximum mechanical load requirements, indoors or outdoors.

      Multiple product options available

  • 600V Unshielded Continuous Flexing Control Cables
    • CHAINFLEX
    • Multiple product options available

      600V Unshielded Continuous Flexing Control Cables are oil-resistant and flame-resistant, with finely stranded bundled bare copper wire conductors. The center core provides high tensile strength.

      Multiple product options available

  • 300V Shielded Continuous Flexing Control Cables
    • CHAINFLEX
    • Multiple product options available

      300V Shielded Continuous Flexing Control Cables are available with polyurethane and TPE jacket material. They are oil-resistant and coolant resistant. They are also flame-retardant, notch-proof, and PVC and halogen free. Polyurethane is suitable for high load requirements.

      Multiple product options available

  • 600V Shielded Continuous Flexing Control Cables
    • CHAINFLEX
    • Multiple product options available

      600V Shielded Continuous Flexing Control Cables feature PVC jacket material. They are oil-resistant and flame-resistant. The braided copper shield offers flexible protection beneath the pressure extruded outer jacket.

      Multiple product options available

  • 300V Unshielded Continuous Flexing Control Cables
    • CHAINFLEX
    • Multiple product options available

      300V Unshielded Continuous Flexing Control Cables are available with polyurethane and TPE jacket material. They are oil-resistant and coolant resistant. They are also flame-retardant, notch-proof, and PVC and halogen free. Polyurethane resists coolant. TPE resists biooil.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More