Skip Content

CONICAL TOOL

2,453 products found

Filter Results By

Viewing as

List
  • Chamfer Cutter, 45 Deg, 0.010" Tip Dia

    Brand
    CONICAL TOOL
    Item #
    39WC89
    Mfr. Model #
    CF4-2212
    Chamfer Cutter,45 Deg,0.010" Tip Dia
    Web Price $127.50 / each
  • Tapered End Mill, 0.063" Tip Diameter, Number of Flutes: 3, 1/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VC22
    Mfr. Model #
    U-001C
    Tapered End Mill, 0.063" Tip Diameter, Number of Flute
    Web Price $70.25 / each
  • Chamfer Cutter, 45 Deg, 0.010" Tip Dia

    Brand
    CONICAL TOOL
    Item #
    39WD37
    Mfr. Model #
    CF4-2208-C4
    Chamfer Cutter,45 Deg,0.010" Tip Dia
    Web Price $88.75 / each
  • Tapered End Mill Ball End, 0.031" Tip Diameter, Number of Flutes: 3, 1/2" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VT19
    Mfr. Model #
    T-0002-BE
    Tapered End Mill Ball End, 0.031" Tip Diameter, Number
    Web Price $74.25 / each
  • Tapered End Mill Ball End, 0.094" Tip Diameter, Number of Flutes: 3, 3/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VR99
    Mfr. Model #
    P-103-BE
    Tapered End Mill Ball End, 0.094" Tip Diameter, Number
    Web Price $63.25 / each
  • Tapered End Mill, 0.125" Tip Diameter, Number of Flutes: 3, 1/2" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VA70
    Mfr. Model #
    L-202C
    Tapered End Mill, 0.125" Tip Diameter, Number of Flute
    Web Price $61.75 / each
  • Tapered End Mill, 0.125" Tip Diameter, Number of Flutes: 3, 1" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VA71
    Mfr. Model #
    L-204C
    Tapered End Mill, 0.125" Tip Diameter, Number of Flute
    Web Price $140.00 / each
  • Tapered End Mill, 0.109" Tip Diameter, Number of Flutes: 3, 1" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VK12
    Mfr. Model #
    E-154
    Tapered End Mill, 0.109" Tip Diameter, Number of Flute
    Web Price $24.85 / each
  • Tapered End Mill, 0.250" Tip Diameter, Number of Flutes: 3, 3/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VA72
    Mfr. Model #
    L-403C
    Tapered End Mill, 0.250" Tip Diameter, Number of Flute
    Web Price $133.00 / each
  • Tapered End Mill, 0.109" Tip Diameter, Number of Flutes: 3, 1" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VH43
    Mfr. Model #
    AAX-154
    Tapered End Mill, 0.109" Tip Diameter, Number of Flute
    Web Price $24.15 / each
  • Tapered End Mill, 0.125" Tip Diameter, Number of Flutes: 3, 1/2" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39UX01
    Mfr. Model #
    AX-202C
    Tapered End Mill, 0.125" Tip Diameter, Number of Flute
    Web Price $36.00 / each
  • Tapered End Mill, 0.250" Tip Diameter, Number of Flutes: 4, 1" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VA90
    Mfr. Model #
    P-404C-B
    Tapered End Mill, 0.250" Tip Diameter, Number of Flute
    Web Price $226.00 / each
  • Tapered End Mill, 0.109" Tip Diameter, Number of Flutes: 3, 1-1/2" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VK13
    Mfr. Model #
    E-156
    Tapered End Mill, 0.109" Tip Diameter, Number of Flute
    Web Price $27.40 / each
  • Tapered End Mill, 0.031" Tip Diameter, Number of Flutes: 3, 1/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VA73
    Mfr. Model #
    P-0001C
    Tapered End Mill, 0.031" Tip Diameter, Number of Flute
    Web Price $51.00 / each
  • Profile Rib Cutter, 0.050" Tip Diameter, Number of Flutes: 4, 45/64" Length of Cut, AlTiN

    Brand
    CONICAL TOOL
    Item #
    39VX61
    Mfr. Model #
    AX02.050R
    Profile Rib Cutter, 0.050" Tip Diameter, Number of Flu
    Web Price $59.50 / each
  • Tapered End Mill, 0.109" Tip Diameter, Number of Flutes: 3, 1-1/2" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VH44
    Mfr. Model #
    AAX-156
    Tapered End Mill, 0.109" Tip Diameter, Number of Flute
    Web Price $26.70 / each
  • 3/16" Shank Dia. 2 Fluted .031" Radius Die Sinking Cutter

    Brand
    CONICAL TOOL
    Item #
    39WA51
    Mfr. Model #
    DS2-E002
    3/16" Shank Dia. 2 Fluted .031" Radius Die S
    Web Price $51.75 / each
  • Tapered End Mill, 0.125" Tip Diameter, Number of Flutes: 3, 3/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39UX02
    Mfr. Model #
    AX-203C
    Tapered End Mill, 0.125" Tip Diameter, Number of Flute
    Web Price $42.10 / each
  • Tapered End Mill, 0.156" Tip Diameter, Number of Flutes: 3, 1-1/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39UY77
    Mfr. Model #
    C-255C
    Tapered End Mill, 0.156" Tip Diameter, Number of Flute
    Web Price $54.00 / each
  • Tapered End Mill, 0.750" Tip Diameter, Number of Flutes: 3, 3-3/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VH02
    Mfr. Model #
    AX-1217
    Tapered End Mill, 0.750" Tip Diameter, Number of Flute
    Web Price $93.00 / each
  • Tapered End Mill, 0.200" Tip Diameter, Number of Flutes: 4, 1-1/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VA91
    Mfr. Model #
    P-405C
    Tapered End Mill, 0.200" Tip Diameter, Number of Flute
    Web Price $296.00 / each
  • Tapered End Mill, 0.109" Tip Diameter, Number of Flutes: 3, 2" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VK14
    Mfr. Model #
    E-158
    Tapered End Mill, 0.109" Tip Diameter, Number of Flute
    Web Price $31.10 / each
  • Tapered End Mill, 0.250" Tip Diameter, Number of Flutes: 3, 3/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39UX50
    Mfr. Model #
    A-403C
    Tapered End Mill, 0.250" Tip Diameter, Number of Flute
    Web Price $50.75 / each
  • Tapered End Mill, 0.031" Tip Diameter, Number of Flutes: 3, 3/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VA74
    Mfr. Model #
    P-0003C
    Tapered End Mill, 0.031" Tip Diameter, Number of Flute
    Web Price $96.25 / each
  • Profile Rib Cutter, 0.060" Tip Diameter, Number of Flutes: 4, 27/32" Length of Cut, AlTiN

    Brand
    CONICAL TOOL
    Item #
    39VX62
    Mfr. Model #
    AX02.060R
    Profile Rib Cutter, 0.060" Tip Diameter, Number of Flu
    Web Price $59.50 / each
  • Tapered End Mill, 0.125" Tip Diameter, Number of Flutes: 3, 1/2" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VH45
    Mfr. Model #
    AAX-202
    Tapered End Mill, 0.125" Tip Diameter, Number of Flute
    Web Price $20.25 / each
  • 1/4" Shank Dia. 2 Fluted .031" Radius Die Sinking Cutter

    Brand
    CONICAL TOOL
    Item #
    39WA52
    Mfr. Model #
    DS2-E003
    1/4" Shank Dia. 2 Fluted .031" Radius Die Si
    Web Price $55.25 / each
  • Tapered End Mill, 0.125" Tip Diameter, Number of Flutes: 3, 1" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39UX03
    Mfr. Model #
    AX-204C
    Tapered End Mill, 0.125" Tip Diameter, Number of Flute
    Web Price $44.90 / each
  • Tapered End Mill, 0.156" Tip Diameter, Number of Flutes: 3, 1-1/2" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39UY78
    Mfr. Model #
    C-256C
    Tapered End Mill, 0.156" Tip Diameter, Number of Flute
    Web Price $62.25 / each
  • Tapered End Mill, 0.250" Tip Diameter, Number of Flutes: 3, 2-1/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VA31
    Mfr. Model #
    G-409C
    Tapered End Mill, 0.250" Tip Diameter, Number of Flute
    Web Price $340.00 / each
  • Tapered End Mill, 0.750" Tip Diameter, Number of Flutes: 3, 5-1/4" Length of Cut, Unfinished

    Brand
    CONICAL TOOL
    Item #
    39VH03
    Mfr. Model #
    AX-1221
    Tapered End Mill, 0.750" Tip Diameter, Number of Flute
    Web Price $144.00 / each
  • Chamfer Cutter, 120 Deg, 0.010" Tip Dia

    Brand
    CONICAL TOOL
    Item #
    39WC66
    Mfr. Model #
    CF2-6003-C4
    Chamfer Cutter,120 Deg,0.010" Tip Dia
    Web Price $29.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More