Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Confined Space Equipment

21 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Manhole Lid Lifter,Cadmium Zinc Plated
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Manhole Lid Lifter, Cadmium Zinc Plated Manhole Lid Lifter,Cadmium Zinc Plated
  • Item # 10K048
  • Mfr. Model # 10K048
  • Manhole Cover Lid Lifter, Capacity 300 lb., Material Steel, Color Silver, Overall Height 4-1/2 In., Overall...More

  • Category : Manhole Cover Lifters
Manhole Cover Hook,Steel,Slvr
  • ALLEGRO
  • Manhole Cover Hook, Steel, Slvr Manhole Cover Hook,Steel,Slvr
  • Item # 32MZ71
  • Mfr. Model # 9401-32
  • Manhole Cover Hook, Material Steel, Color Silver, Overall Length 24 In., Features Designed to Angle The Hook...More

  • Category : Manhole Cover Lifters
500 ft. Disposable Flame Retardant Ventilation Duct with 12
Lay Flat Ducting, For Use With Up to 14" Blowers
Manhole Utility Shelter,Economy Umbrella
500 ft. Disposable Ventilation Duct with 12 Dia., Clear
Plate With Tie-Off Anchor
  • MILLER BY HONEYWELL
  • Plate With Tie-Off Anchor Plate With Tie-Off Anchor
  • Item # 5RPT5
  • Mfr. Model # DH-AP-4/
  • Plate With Tie-Off Anchor, Material Steel, Color Silver, Finish Steel, For Use With Mfr. No. DH-AP-1/,...More

  • Category : Confined Space Hoist Mounts
Blower Wheel, For Use With Mfr. No. SVB-E8, SVB-E8-2,
Ventilation Duct Storage Canister,12 In
Manhole Shield
  • ALLEGRO
  • Manhole Shield Manhole Shield
  • Item # 3PAL9
  • Mfr. Model # 9401-12
  • Manhole Shield, For Use With Mfr. No. 9401, Color Yellow, Material Polyethylene, Diameter 32 In., Overall...More

  • Category : Manhole Cover Accessories
Conf. Sp. Fan Duct Reducer 12In to 8In
Ducting Adaptor/Reducer,16in.to 8in,Nyln
Exhaust Kit, For Use With Mfr. No. GX160
Replacement Pre-Filters, For Use With Mfr. No. HC55U, HC74U
Wire Placing Tool, For Use With Stand Alone Mfr. No.&#
Lkdwn Wndw Cvr w/Sec Zone Sign,Mag,PK40
Adapter/Reducer, For Use With 16" to 12" Blowers
6 ft. Conductive Ventilation Kit with 8" Dia., Black&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More