Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Confined Space Equipment

43 results found that include 130 products

Results per page:  16 | 32 | 48
Manhole Utility Shelter,Deluxe Umbrella
Lay Flat Ducting, For Use With Up to 14" Blowers
Manhole Shield
  • ALLEGRO
  • Manhole Shield Manhole Shield
  • Item # 3PAL9
  • Mfr. Model # 9401-12
  • Manhole Shield, For Use With Mfr. No. 9401, Color Yellow, Material Polyethylene, Diameter 32 In., Overall...More

  • Category : Manhole Cover Accessories
Manhole Utility Shelter,Economy Umbrella
Umbrella Stand,Cnfnd Space,23Hx30Wx50L
  • ALLEGRO
  • Umbrella Stand, Cnfnd Space, 23Hx30Wx50L Umbrella Stand,Cnfnd Space,23Hx30Wx50L
  • Item # 11C537
  • Mfr. Model # 9403-05
  • Confined Space Umbrella Stand, Overall Height 23 In., Overall Length 50 In., Overall Width 30 In., Collapsed...More

  • Category : Manhole Shelters and Umbrellas
Lay Flat Ducting, For Use With 16" to 20" Bl
Filter Box Assembly,24 in. W,Slvr
Non-Conductive Umbrella
  • ALLEGRO
  • Non-Conductive Umbrella Non-Conductive Umbrella
  • Item # 6MKN7
  • Mfr. Model # 9403-03
  • Non-Conductive Umbrella, Overall Length 48 In., Color Yellow, Diameter 85 In., Material Vinyl, Frame Material...More

  • Category : Manhole Shelters and Umbrellas
Manhole Ventilation Pass Thru
Axial Confined Space Fan, 1/3 HP, 115VAC Voltage, 3200
Utility Canopy Shelter
  • ALLEGRO
  • Utility Canopy Shelter Utility Canopy Shelter
  • Item # 3PAL7
  • Mfr. Model # 9403-10
  • Utility Canopy Shelter, Overall Height 132 In., Overall Length 120 In., Overall Width 120 In., Collapsed...More

  • Category : Manhole Shelters and Umbrellas
Manhole Utility Shelter,Economy Tent
  • ALLEGRO
  • Manhole Utility Shelter, Economy Tent Manhole Utility Shelter,Economy Tent
  • Item # 1UFF9
  • Mfr. Model # 9403-66
  • Manhole Utility Shelter Economy Tent, Overall Height 84 In., Overall Length 73 In., Overall Width 72 In.,...More

  • Category : Manhole Shelters and Umbrellas
Ducting Adaptor/Reducer,16in.to 8in,Nyln
Confined Space Blower,1/4 HP
Jet Fan,Air Driven,20 In.
  • ALLEGRO
  • Jet Fan, Air Driven, 20 In. Jet Fan
  • Item # 30L110
  • Mfr. Model # 9518-20
  • Jet Fan, Air Driven, Material Aluminum, Blower/Fan Speed 3000 rpm, Maximum Flow in Free Air 11000 cfm at 80...More

  • Category : Air Powered Confined Space Fans and Blowers
Metal Reducer, For Use With 9509 Series Blowers
Guardrail Winch, Cable Length 35", Cable Dia. 1/2"
Twin Magnet Spreader Bar,Steel,Blk
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More