Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Filter Results By

Configurable Ladders

Turn to Grainger for our complete line of configurable ladders. Use these customizable ladders to create crossover platforms, max-access platforms, multiplatform access systems, and rooftop platforms. Configurable ladders allow personnel to safely move over obstacles in elevated applications. Build and install over large plant floor obstacles or provide horizontal clearance over pipes and other rooftop hurdles. Choose from ladders, ladder and platform handrails, platforms, bridge spans, enclosures, turns, and support legs in a variety of heights, widths, and climbing angles. Go to Grainger for all your configurable ladder supplies.

WHICH SYSTEM DO I NEED?

NOTE: Components only work together within each system.
You cannot mix components from Multi-Platform with components from Max-Access Platform systems, for example.

U-DESIGN CROSSOVER PLATFORMS

Crossover Platforms allow you to safely walk over an obstacle or hazardous area instead of having to go around or through it.

U-DESIGN ROOFTOP PLATFORMS

U-Design Rooftop Platforms allow you to easily create safe access over pipes and other rooftop obstacles. Special support feet distribute weight to prevent damage to roof membranes.

U-DESIGN MAX-ACCESS–OR–MULTI-PLATFORM ACCESS SYSTEMS

These systems allow you to design your own complete platform and ladder configuration to suit any application where work is being done at height. The platform components can be used together for more width or length. You can create a custom multi-tiered system by using the various ladder and stair components available. Please note that components cannot be mixed between systems. However, the versatility of each platforms’ ability to connect to any other component within it's own system truly gives you maximum access options.

NOTE: Components only work together within each system.
You cannot mix components from Multi-Platform with components from Max-Access Platform systems, for example.

IS MAX-ACCESS OR MULTI-PLATFORM RIGHT FOR YOU?

SPECIFICATION MAX-ACCESS PLATFORMS MULTI-PLATFORM ACCESS SYSTEM
Finish Gray/Yellow Powder Coat Unpainted Mill Finish
Capacity 750 lbs 500 lbs
Stair Rise 10" 9"
Step Width 26" & 24" 24"
Stair Incline 50° & 90° 45°
Platform Width 36" 30"