Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Height (In.)
Width (In.)
Depth (In.)
Number of Spindles
Brand
Price
Shop By

Conduit, Wire, Cable Racks/Stands/Carts

53 results found that include 53 products

Results per page:  16 | 32 | 48
Spool and Reel Rack,Steel,18inH x 17inW
  • JONARD TOOLS
  • Spool and Reel Rack, Steel, 18inH x 17inW Spool and Reel Rack,Steel,18inH x 17inW
  • Item # 48XP46
  • Mfr. Model # CC-2721
  • Spool and Reel Rack, Accessory, Height (In.) 18, Width (In.) 17, Depth (In.) 14, Number of Spindles 1,...More

Tie-Wire Reel,Qty. 1 - 5
  • KLEIN TOOLS
  • Tie-Wire Reel, Qty. 1 - 5 Tie-Wire Reel,Qty. 1 - 5
  • Item # 2DGK3
  • Mfr. Model # 27400
  • Tie-Wire Reel, Tie-Wire, Self Drive Type, Rewind Knob Latch, Silver Color, Aluminum Alloy Finish, Length 6...More

Wire Tote,Hand Carry,Capacity 80 Lb
  • TM

    Grainger Choice

  • POWER FIRST
  • Wire Tote, Hand Carry, Capacity 80 Lb Wire Tote,Hand Carry,Capacity 80 Lb
  • Item # 1TCY4
  • Mfr. Model # 1TCY4
  • Wire Tote, Hand Carry, Height 9 1/4 In, Width 13 In, Depth 22 1/2 In, Number of Spindles 2, Spindle Dia 5/8...More

Adjustable Reel Stand,28 In Max Height
Portable Wire Caddy,20.5x26x16,6 Spindle
  • GARDNER BENDER
  • Portable Wire Caddy, 20.5x26x16,6 Spindle Portable Wire Caddy,20.5x26x16,6 Spindle
  • Item # 15V948
  • Mfr. Model # WSP-115
  • Portable Wire Caddy, Height (In.) 20-1/2, Width (In.) 26, Depth (In.) 16, Number of Spindles 6, Material...More

Adjustable Reel Stand,54 In Max Height
Wire Spool Hand Caddy,4 Spindles,Steel
  • GARDNER BENDER
  • Wire Spool Hand Caddy, 4 Spindles, Steel Wire Spool Hand Caddy,4 Spindles,Steel
  • Item # 15V947
  • Mfr. Model # WSP-100E
  • Wire Spool Hand Caddy, Height (In.) 9-1/2, Width (In.) 13-1/2, Depth (In.) 22-1/2, Number of Spindles 4,...More

Pipe Rack,Mobile,7 Bin
  • GREENLEE
  • Pipe Rack, Mobile, 7 Bin Pipe Rack,Mobile,7 Bin
  • Item # 4GA96
  • Mfr. Model # 668
  • Mobile Pipe Storage Rack, Conduit and Pipe, Rack Side 7 Bins, Capacity 1000 lb, Material Steel, Finish Green...More

Wire Spool Cart,45 x18-1/2x22,5 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 45 x18-1/2x22,5 Spindles Wire Spool Cart,45 x18-1/2x22,5 Spindles
  • Item # 15V951
  • Mfr. Model # WSP-150
  • Heavy-Duty Wire Spool Cart, Height (In.) 45, Width (In.) 18-1/2, Depth (In.) 22, Number of Spindles 5, Steel,...More

Wire Spool Cart,Portable,H 51-3/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Wire Spool Cart, Portable, H 51-3/8 In Wire Spool Cart,Portable,H 51-3/8 In
  • Item # 34D659
  • Mfr. Model # 34D659
  • Wire Spool Cart, Portable, Height (In.) 51-3/8 In., Width (In.) 22-1/4 In., Depth (In.) 16-1/4 In., Number of...More

Wire Reel Caddy,Stand Alone,H 44-3/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Wire Reel Caddy, Stand Alone, H 44-3/8 In Wire Reel Caddy,Stand Alone,H 44-3/8 In
  • Item # 34D658
  • Mfr. Model # 34D658
  • Wire Reel Caddy, Stand Alone, Height (In.) 44-3/ In., Width (In.) 22-1/4 In., Depth (In.) 16-1/4 In.Material...More

Spool/Reel Rack,Add On,98-1/2 H x 39-3/4
Ratcheting Reel Stand,28 To 46 5/8 In H
Spindle,Reel Stand,62 In
Wire Spool Cart,43 x16 x22 In,4 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x16 x22 In, 4 Spindles Wire Spool Cart,43 x16 x22 In,4 Spindles
  • Item # 15V949
  • Mfr. Model # WSP-140
  • Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 16, Depth (In.) 22, Number of Spindles 4, Material...More

Wire Spool Cart,43 x18-1/2x22,5 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x18-1/2x22,5 Spindles Wire Spool Cart,43 x18-1/2x22,5 Spindles
  • Item # 15V950
  • Mfr. Model # WSP-144
  • Deluxe Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 18-1/2, Depth (In.) 22, Number of Spindles 5,...More

Rack,1600 lb.,Mfr. No. GMX
  • GREENLEE
  • Rack, 1600 lb., Mfr. No. GMX Rack,1600 lb.,Mfr. No. GMX
  • Item # 35MM16
  • Mfr. Model # GMX-668
  • Rack, Accessory, Height (In.) 55, Width (In.) 28.3, Depth (In.) 48.5, Material Steel, Matte Finish, Capacity...More

Spool/Reel Rack,Add On,122-15/16 x51-1/4
Spool/Reel Rack,Starter,98-1/2H x 51-1/4
Wire Dispenser,10 Spindles,w/4 Casters
  • GARDNER BENDER
  • Wire Dispenser, 10 Spindles, w/4 Casters Wire Dispenser,10 Spindles,w/4 Casters
  • Item # 15V946
  • Mfr. Model # WCM-10
  • Portable Wire Dispenser, Height (In.) 59-1/4, Width (In.) 31-3/8, Depth (In.) 36-3/8, Number of Spindles 10,...More

Spool/Reel Rack,Starter,98-1/2H x 39-3/4
Rack, 17 In X 12 Dia, 1 Spindle
  • BURNDY
  • Rack, 17 In X 12 Dia, 1 Spindle Rack, 17 In X 12 Dia, 1 Spindle
  • Item # 5UVG4
  • Mfr. Model # R17C
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Rack, 17 In X 7.5 Dia X 0.5 Spindle
  • BURNDY
  • Rack, 17 In X 7.5 Dia X 0.5 Spindle Rack, 17 In X 7.5 Dia X 0.5 Spindle
  • Item # 5UVG2
  • Mfr. Model # R17A
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Rack/Material Cart Kit,Steel,1600 lb.
  • GREENLEE
  • Rack/Material Cart Kit, Steel, 1600 lb. Rack/Material Cart Kit,Steel,1600 lb.
  • Item # 41NL23
  • Mfr. Model # 35MM14
  • Rack/Material Cart Kit, Accessory, Height (In.) 55, Width (In.) 28.3, Depth (In.) 48.5, Number of Spindles 0,...More

Swivel Caster,900 lb.,Mfr. No. GMX
  • GREENLEE
  • Swivel Caster, 900 lb., Mfr. No. GMX Swivel Caster,900 lb.,Mfr. No. GMX
  • Item # 35MM29
  • Mfr. Model # CS6
  • Swivel Caster, Accessory, Height (In.) 7-1/2, Width (In.) 2, Material Phenolic, Capacity (Lb.) 900, Wheel...More

Spindle,Reel Stand,76 In
Wire Dispenser Attachment Set,1250 lb.
  • GREENLEE
  • Wire Dispenser Attachment Set, 1250 lb. Wire Dispenser Attachment Set,1250 lb.
  • Item # 35MM18
  • Mfr. Model # GMX-910
  • Wire Dispenser Attachment Set, Accessory, Height (In.) 37, Width (In.) 31.5, Depth (In.) 63.5, Number of...More

Rigid Caster,900 lb.,Mfr. No. GMX
  • GREENLEE
  • Rigid Caster, 900 lb., Mfr. No. GMX Rigid Caster,900 lb.,Mfr. No. GMX
  • Item # 35MM28
  • Mfr. Model # CR6
  • Rigid Caster, Accessory, Height (In.) 7-1/2, Width (In.) 2, Material Phenolic, Capacity (Lb.) 900, Wheel Type...More

Material Cart,2500 lb.,Mfr. No. GMX
  • GREENLEE
  • Material Cart, 2500 lb., Mfr. No. GMX Material Cart,2500 lb.,Mfr. No. GMX
  • Item # 35MM14
  • Mfr. Model # GMX
  • Material Cart, Modular, Height (In.) 4-5/8, Width (In.) 28.1, Depth (In.) 50.1, Material Steel, Matte Finish,...More

Wire Cart Expander Kit
Spool/Reel Rack,Add On,98-1/2 H x 51-1/4
Spool/Reel Rack,Add On,122-15/16 x39-5/8
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More