Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Conduit, Wire, Cable Racks and Stands

43 results found that include 43 products

Keep your workplace safe and organized with the right selection of storage. Ensure that all your technology parts stay safe and out of the way with conduit wire cable racks, stands and carts. These storage shelves are portable so you're no stuck in one place. Plus, each cart, rack or stand has various parts that safely hold all of your devices and tools.Close

Filter Results By

Branch Availability
Item
Type
Height (In.)
Width (In.)
Depth (In.)
Number of Spindles
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Wire Spool Hand Caddy,4 Spindles,Steel
Wire Spool Hand Caddy,4 Spindles,Steel
  • GARDNER BENDER
  • Item # 15V947
  • Mfr. Model # WSP-100E
  • Wire Spool Hand Caddy, Height (In.) 9-1/2, Width (In.) 13-1/2, Depth (In.) 22-1/2, Number of Spindles 4,...More

Adjustable Reel Stand,54 In Max Height
Adjustable Reel Stand,54 In Max Height
Pipe Rack,Mobile,7 Bin
Pipe Rack,Mobile,7 Bin
  • GREENLEE
  • Item # 4GA96
  • Mfr. Model # 668
  • Mobile Pipe Storage Rack, Conduit and Pipe, Rack Side 7 Bins, Capacity 1000 lb, Material Steel, Finish Green...More

Spool and Reel Rack,Steel,18inH x 17inW
Spool and Reel Rack,Steel,18inH x 17inW
  • JONARD TOOLS
  • Item # 48XP46
  • Mfr. Model # CC-2721
  • Spool and Reel Rack, Accessory, Height (In.) 18, Width (In.) 17, Depth (In.) 14, Number of Spindles 1,...More

Spool/Reel Rack,Starter,98-1/2H x 39-3/4
Spool/Reel Rack,Starter,98-1/2H x 39-3/4
Wire Tote,Hand Carry,Capacity 80 Lb
Wire Tote,Hand Carry,Capacity 80 Lb
  • TM

    Grainger Choice

  • POWER FIRST
  • Item # 1TCY4
  • Mfr. Model # 1TCY4
  • Wire Tote, Hand Carry, Height 9 1/4 In, Width 13 In, Depth 22 1/2 In, Number of Spindles 2, Spindle Dia 5/8...More

Adjustable Reel Stand,27 In Max Height
Adjustable Reel Stand,27 In Max Height
Wire Reel Caddy,Stand Alone,H 44-3/8 In
Wire Reel Caddy,Stand Alone,H 44-3/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Item # 34D658
  • Mfr. Model # 34D658
  • Wire Reel Caddy, Stand Alone, Height (In.) 44-3/ In., Width (In.) 22-1/4 In., Depth (In.) 16-1/4 In.Material...More

Spindle,Reel Stand,76 In
Spindle,Reel Stand,76 In
Spindle,Reel Stand,62 In
Spindle,Reel Stand,62 In
Ratcheting Reel Stand,28 To 46 5/8 In H
Ratcheting Reel Stand,28 To 46 5/8 In H
Rack,1600 lb.,Mfr. No. GMX
Rack,1600 lb.,Mfr. No. GMX
  • GREENLEE
  • Item # 35MM16
  • Mfr. Model # GMX-668
  • Rack, Accessory, Height (In.) 55, Width (In.) 28.3, Depth (In.) 48.5, Material Steel, Matte Finish, Capacity...More

Material Cart,2500 lb.,Mfr. No. GMX
Material Cart,2500 lb.,Mfr. No. GMX
  • GREENLEE
  • Item # 35MM14
  • Mfr. Model # GMX
  • Material Cart, Modular, Height (In.) 4-5/8, Width (In.) 28.1, Depth (In.) 50.1, Material Steel, Matte Finish,...More

Wire Dispenser Attachment Set,1250 lb.
Wire Dispenser Attachment Set,1250 lb.
  • GREENLEE
  • Item # 35MM18
  • Mfr. Model # GMX-910
  • Wire Dispenser Attachment Set, Accessory, Height (In.) 37, Width (In.) 31.5, Depth (In.) 63.5, Number of...More

Spool/Reel Rack,Add On,98-1/2 H x 39-3/4
Spool/Reel Rack,Add On,98-1/2 H x 39-3/4
Spool/Reel Rack,Starter,122-15/16x51-1/4
Spool/Reel Rack,Starter,122-15/16x51-1/4
Spool/Reel Rack,Starter,98-1/2H x 51-1/4
Spool/Reel Rack,Starter,98-1/2H x 51-1/4
Spool/Reel Rack,Add On,122-15/16 x39-5/8
Spool/Reel Rack,Add On,122-15/16 x39-5/8
Rack, 17 In X 7.5 Dia X 0.5 Spindle
Rack, 17 In X 7.5 Dia X 0.5 Spindle
  • BURNDY
  • Item # 5UVG2
  • Mfr. Model # R17A
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Rack, 17 In X 12 Dia, 1 Spindle
Rack, 17 In X 12 Dia, 1 Spindle
  • BURNDY
  • Item # 5UVG4
  • Mfr. Model # R17C
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Shelving/Material Cart Kit,Steel,1600lb.
Shelving/Material Cart Kit,Steel,1600lb.
  • GREENLEE
  • Item # 41NL26
  • Mfr. Model # 35MM19
  • Shelving/Material Cart Kit, Accessory, Height (In.) 60-13/64, Width (In.) 28.3, Depth (In.) 50.1, Number of...More

Material Bundler Attachment Arms,Steel
Material Bundler Attachment Arms,Steel
Swivel Caster,900 lb.,Mfr. No. GMX
Swivel Caster,900 lb.,Mfr. No. GMX
  • GREENLEE
  • Item # 35MM29
  • Mfr. Model # CS6
  • Swivel Caster, Accessory, Height (In.) 7-1/2, Width (In.) 2, Material Phenolic, Capacity (Lb.) 900, Wheel...More

Rigid Caster,650 lb.,Mfr. No. GMX
Rigid Caster,650 lb.,Mfr. No. GMX
  • GREENLEE
  • Item # 35MM22
  • Mfr. Model # CRT10
  • Rigid Caster, Accessory, Height (In.) 12, Width (In.) 3, Material Phenolic, Capacity (Lb.) 650, Wheel Type...More

Caster Brake Kit,Steel,Mfr. No. GMX
Caster Brake Kit,Steel,Mfr. No. GMX
Swivel Caster,650 lb.,Mfr. No. GMX
Swivel Caster,650 lb.,Mfr. No. GMX
  • GREENLEE
  • Item # 35MM23
  • Mfr. Model # CST10
  • Swivel Caster, Accessory, Height (In.) 12, Width (In.) 3, Material Phenolic, Capacity (Lb.) 650, Wheel Type...More

Wire Cart Expander Kit
Wire Cart Expander Kit
Rigid Caster,900 lb.,Mfr. No. GMX
Rigid Caster,900 lb.,Mfr. No. GMX
  • GREENLEE
  • Item # 35MM28
  • Mfr. Model # CR6
  • Rigid Caster, Accessory, Height (In.) 7-1/2, Width (In.) 2, Material Phenolic, Capacity (Lb.) 900, Wheel Type...More

Spool/Reel Rack,Add On,122-15/16 x51-1/4
Spool/Reel Rack,Add On,122-15/16 x51-1/4
Spool/Reel Rack,Starter,122-15/16x39-5/8
Spool/Reel Rack,Starter,122-15/16x39-5/8
Spool/Reel Rack,Add On,98-1/2 H x 51-1/4
Spool/Reel Rack,Add On,98-1/2 H x 51-1/4
Rigid Caster,800 lb.,Mfr. No. GMX
Rigid Caster,800 lb.,Mfr. No. GMX
  • GREENLEE
  • Item # 35MM26
  • Mfr. Model # CR4
  • Rigid Caster, Accessory, Height (In.) 5-5/8, Width (In.) 2, Material Phenolic, Capacity (Lb.) 800, Wheel Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More