Skip Content

Conduit, Wire, Cable Racks and Stands

52 results found that include 52 products

Keep your workplace safe and organized with the right selection of storage. Ensure that all your technology parts stay safe and out of the way with conduit wire cable racks, stands and carts. These storage shelves are portable so you're no stuck in one place. Plus, each cart, rack or stand has various parts that safely hold all of your devices and tools.Close

Filter Results By

Branch Availability
Item
Overall Width
Overall Depth
Overall Height
Number of Spindles
Spindle Dia. (In.)
Material
Finish
Color
Brand
Price
Shop By
Ratings

Viewing as

List
  • Telescoping Reel Stand,22" to 54" H
    Telescoping Reel Stand,22" to 54" H
    • GREENLEE
    • Item # 5C649
    • Mfr. Model # 683
    • Telescoping Adjustable Reel Stand, Capacity 2500 Pounds, Maximum Height 54 Inches, Minimum Height 22 Inches,...More

  • Reel Stand,9-1/2" H,13-1/2" W,22-1/2" D
    Reel Stand,9-1/2" H,13-1/2" W,22-1/2" D
    • GARDNER BENDER
    • Item # 15V947
    • Mfr. Model # WSP-100E
    • Wire Spool Hand Caddy, Height (In.) 9-1/2, Width (In.) 13-1/2, Depth (In.) 22-1/2, Number of Spindles 4,...More

  • Reel Stand Spindle,76" W
    Reel Stand Spindle,76" W
    • GREENLEE
    • Item # 5C651
    • Mfr. Model # 684
    • Reel Stand Spindle, Capacity 5000 Pounds, For Use with 5C649, 2 3/8 Inches Diameter, 76 Inches Long

  • Reel Rack Starter,121-1/2" H,39" W,36" D
    Reel Rack Starter,121-1/2" H,39" W,36" D
    • GAV
    • Item # 1XED4
    • Mfr. Model # RERC-3310
    • Spool and Reel Rack, Height (In.) 121-1/2, Width (In.) 39, Depth (In.) 36, Capacity (Lb.) 6000

  • Rod Storage Rack,24" H,24-1/8" W,6-7/8"D
    Rod Storage Rack,24" H,24-1/8" W,6-7/8"D
    • DURHAM
    • Item # 3KP91
    • Mfr. Model # 367-95
    • Threaded Rod Rack, Height 24 Inches, Width 24 1/8 Inches, Depth 6 7/8 Inches, Diameter 2 1/16 for holes, Steel...More

  • Wire Spool Cabinet,16-1/2" H,15-3/16" W
    Wire Spool Cabinet,16-1/2" H,15-3/16" W
    • DURHAM
    • Item # 49H247
    • Mfr. Model # 297-95
    • Wire Spool Cabinet,16-1/2" H,15-3/16" W

  • Reel Rack,18" H,17" W,14" D
    Reel Rack,18" H,17" W,14" D
    • JONARD TOOLS
    • Item # 48XP46
    • Mfr. Model # CC-2721
    • Spool and Reel Rack, Accessory, Height (In.) 18, Width (In.) 17, Depth (In.) 14, Number of Spindles 1,...More

  • Keystock Rack,12" H,12-1/4" W,6-1/4" D
    Keystock Rack,12" H,12-1/4" W,6-1/4" D
    • DURHAM
    • Item # 3HFK7
    • Mfr. Model # 381-95
    • Keystock Rack, Depth 6-1/4 In., Width 12-1/4 In., Height 12 In., Number of Openings 10, Compartment Depth...More

  • Rod Storage Rack,36-1/2" H,26-1/8" W
    Rod Storage Rack,36-1/2" H,26-1/8" W
    • DURHAM
    • Item # 5W887
    • Mfr. Model # 368-95
    • Wire Spool Rack, Height 37 1/8 In, Depth 6 In, Width 26 1/8 In, Steel Construction, Baked Enamel Finish, Gray

  • Telescoping Reel Stand,13" to 27" H
    Telescoping Reel Stand,13" to 27" H
    • GREENLEE
    • Item # 5C650
    • Mfr. Model # 687
    • Telescoping Adjustable Reel Stand, Capacity 2500 Pounds, Maximum Height 27 Inches, Minimum Height 13 Inches,...More

  • Hose Clmp Rack,16-1/8"H,23-1/4"W,5-3/8"D
    Hose Clmp Rack,16-1/8"H,23-1/4"W,5-3/8"D
    • DURHAM
    • Item # 4HU94
    • Mfr. Model # 907-08-S129
    • Specialty Storage Rack, Loop Hose Clamp Rack (10), Depth 5-3/8 In., Width 23-1/4 In., Height 16-1/8 In.,...More

  • Reel Rack,44-3/4" H,22-1/4" W,16-1/4" D
    Reel Rack,44-3/4" H,22-1/4" W,16-1/4" D
    • TM

      Grainger Choice

    • DAYTON
    • Item # 34D658
    • Mfr. Model # 34D658
    • Wire Reel Caddy, Stand Alone, Height (In.) 44-3/ In., Width (In.) 22-1/4 In., Depth (In.) 16-1/4 In.Material...More

  • Reel Rack Add-On,97-1/2" H
    Reel Rack Add-On,97-1/2" H
    • GAV
    • Item # 1XED9
    • Mfr. Model # RERC-A-338
    • Spool and Reel Rack, Add On Unit, A Frame, Capacity 6000 Lb, Height 96 In, Width 43 In, Length 36 In,...More

  • Wire Caddy Expander Kit
    Wire Caddy Expander Kit
    • GREENLEE
    • Item # 1ED76
    • Mfr. Model # 10462
    • Wire Cart Expander Kit Increases Capacity On 4CN24

  • Strap Hanger,4" H,6" W,3-1/4" D
    Strap Hanger,4" H,6" W,3-1/4" D
    • ERICKSON
    • Item # 5EFE1
    • Mfr. Model # 58000
    • Strap Hanger, Depth 3 1/4 In, Width 6 In, Height 4 In, Number of Openings 1, Steel Construction, Powder Coat...More

  • Reel Rack Starter,97-1/2" H,51" W,36" D
    Reel Rack Starter,97-1/2" H,51" W,36" D
    • GAV
    • Item # 1XED7
    • Mfr. Model # RERC-438
    • Spool and Reel Rack, Height (In.) 97-1/4 In., Width (In.) 51, Depth (In.) 36, Capacity (Lb.) 6000

  • Reel Rack Add-On,97-1/2" H
    Reel Rack Add-On,97-1/2" H
    • GAV
    • Item # 1XEE2
    • Mfr. Model # RERC-A-438
    • Spool and Reel Rack, Add On Unit, A Frame, Capacity 6000 Lb, Height 96 In, Width 51 In, Length 36 In,...More

  • Reel Rack Add-On,120" H,39" W
    Reel Rack Add-On,120" H,39" W
    • GAV
    • Item # 1XED8
    • Mfr. Model # RERC-A-3310
    • Spool and Reel Rack, Height (In.) 120 In., Width (In.) 39 In., Capacity (Lb.) 6000

  • Reel Rack Starter,122-7/8" H,51" W,36" D
    Reel Rack Starter,122-7/8" H,51" W,36" D
    • GAV
    • Item # 1XED6
    • Mfr. Model # RERC-4310
    • Spool and Reel Rack, Height (In.) 122-15/16, Width (In.) 51, Depth (In.) 36, Capacity (Lb.) 6000

  • Reel Rack Starter,97-1/2" H,39" W,36" D
    Reel Rack Starter,97-1/2" H,39" W,36" D
    • GAV
    • Item # 1XED5
    • Mfr. Model # RERC-338
    • Spool and Reel Rack, Height (In.) 97-1/4 In., Width (In.) 39, Depth (In.) 36, Capacity (Lb.) 6000

  • Reel Rack,5-3/4" H,18-1/2" W,10-1/8" D
    Reel Rack,5-3/4" H,18-1/2" W,10-1/8" D
    • BURNDY
    • Item # 5UVG4
    • Mfr. Model # R17C
    • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

  • Reel Stand,10" H,17-5/8" W,17-5/8" D
    Reel Stand,10" H,17-5/8" W,17-5/8" D
    • GREENLEE TEXTRON
    • Item # 53JJ18
    • Mfr. Model # RXM
    • Reel Stand, Adjustable, Height (In.) 10, Width (In.) 17-5/8, Depth (In.) 17-5/8, Number of Spindles 0,...More

  • Rod Storage Rack,21-1/2" H,26-1/8" W,6"D
    Rod Storage Rack,21-1/2" H,26-1/8" W,6"D
    • DURHAM
    • Item # 4HU97
    • Mfr. Model # 384-95
    • Specialty Storage Rack, Rod Wire Rack (2 Rods ), Depth 6 In., Width 26-1/8 In., Height 21-1/2 In.Steel...More

  • Hose Clmp Rack,16-1/8"H,23-1/4"W,5-3/8"D
    Hose Clmp Rack,16-1/8"H,23-1/4"W,5-3/8"D
    • DURHAM
    • Item # 4HU95
    • Mfr. Model # 905-08-S702
    • Specialty Storage Rack, Loop Hose Clamp Rack (5), Depth 5-3/8 In., Width 23-1/4 In., Height 16-1/8 In., Steel...More

  • Dispensing Cabinet,11-15/16" H,19-9/16"W
    Dispensing Cabinet,11-15/16" H,19-9/16"W
    • DURHAM
    • Item # 1ANU7
    • Mfr. Model # 580-95
    • Dispensing Cabinet, Wire, Hose, and Tubing, Depth 14-3/32 In., Width 19-9/16 In., Height 11-15/16 In., Number...More

  • Rod Storage Rack,8-1/8" H,16-1/8" W
    Rod Storage Rack,8-1/8" H,16-1/8" W
    • DURHAM
    • Item # 3HFK8
    • Mfr. Model # 921-95
    • Welding Rod Cabinet, Door Type Standard, Cabinet Color Gray, Assembled, Overall Height 8-1/8 In., Overall...More

  • Reel Stand Spindle,100" W
    Reel Stand Spindle,100" W
    • GREENLEE
    • Item # 1FAH4
    • Mfr. Model # 657
    • Reel Stand Spindle, Width 100 In, Spindle Dia 3 1/2 In, Material Steel, Green Finish, Capacity 7500 Lb, For...More

  • Reel Stand Spindle,62" W
    Reel Stand Spindle,62" W
    • GREENLEE
    • Item # 5C652
    • Mfr. Model # 647
    • Spindle, Height (In.) 5C650, Width (In.) 62, Spindle Dia. (In.) 2-3/8, Material Tempered Steel, Capacity...More

  • Ratcheting Reel Stand,28" to 46-5/8" H
    Ratcheting Reel Stand,28" to 46-5/8" H
    • GREENLEE
    • Item # 1FAH3
    • Mfr. Model # 656
    • Ratcheting Reel Stand, Height 28 To 46 5/8 In, Width 24 1/2 In, Depth 23 In, Material Steel, Green Finish,...More

  • Reel Rack Add-On,122-7/8" H
    Reel Rack Add-On,122-7/8" H
    • GAV
    • Item # 1XEE1
    • Mfr. Model # RERC-A-4310
    • Spool and Reel Rack, Height (In.) 122-15/16, Capacity (Lb.) 6000

  • Reel Rack Add-On,99" H,36" W,36" D
    Reel Rack Add-On,99" H,36" W,36" D
    • HALLOWELL
    • Item # 35UW15
    • Mfr. Model # HRR363699-3A-PB
    • Cable Reel Rack, 3-Axle Add-On, Depth 36 In., Width 36 In., Height 99 In., Number of Openings 0, Steel...More

  • Reel Rack Starter,99" H,36" W,36" D
    Reel Rack Starter,99" H,36" W,36" D
    • HALLOWELL
    • Item # 35UW11
    • Mfr. Model # HRR363699-3S-PB
    • Cable Reel Rack, 3-Axle Starter, Depth 36 In., Width 36 In., Height 99 In., Number of Openings 0, Steel...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More