Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Conduit, Wire, and Pipe Storage

32 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Pipe Rack,Mobile,7 Bin
  • GREENLEE
  • Pipe Rack, Mobile, 7 Bin Pipe Rack,Mobile,7 Bin
  • Item # 4GA96
  • Mfr. Model # 668
  • Mobile Pipe Storage Rack, Conduit and Pipe, Rack Side 7 Bins, Capacity 1000 lb, Material Steel, Finish Green...More

Adjustable Reel Stand,54 In Max Height
Rigid Caster,900 lb.,Mfr. No. GMX
  • GREENLEE
  • Rigid Caster, 900 lb., Mfr. No. GMX Rigid Caster,900 lb.,Mfr. No. GMX
  • Item # 35MM28
  • Mfr. Model # CR6
  • Rigid Caster, Accessory, Height (In.) 7-1/2, Width (In.) 2, Material Phenolic, Capacity (Lb.) 900, Wheel Type...More

Rack,1600 lb.,Mfr. No. GMX
  • GREENLEE
  • Rack, 1600 lb., Mfr. No. GMX Rack,1600 lb.,Mfr. No. GMX
  • Item # 35MM16
  • Mfr. Model # GMX-668
  • Rack, Accessory, Height (In.) 55, Width (In.) 28.3, Depth (In.) 48.5, Material Steel, Matte Finish, Capacity...More

Swivel Caster,900 lb.,Mfr. No. GMX
  • GREENLEE
  • Swivel Caster, 900 lb., Mfr. No. GMX Swivel Caster,900 lb.,Mfr. No. GMX
  • Item # 35MM29
  • Mfr. Model # CS6
  • Swivel Caster, Accessory, Height (In.) 7-1/2, Width (In.) 2, Material Phenolic, Capacity (Lb.) 900, Wheel...More

Rigid Caster,650 lb.,Mfr. No. GMX
  • GREENLEE
  • Rigid Caster, 650 lb., Mfr. No. GMX Rigid Caster,650 lb.,Mfr. No. GMX
  • Item # 35MM22
  • Mfr. Model # CRT10
  • Rigid Caster, Accessory, Height (In.) 12, Width (In.) 3, Material Phenolic, Capacity (Lb.) 650, Wheel Type...More

Wire Dispenser Attachment Set,1250 lb.
  • GREENLEE
  • Wire Dispenser Attachment Set, 1250 lb. Wire Dispenser Attachment Set,1250 lb.
  • Item # 35MM18
  • Mfr. Model # GMX-910
  • Wire Dispenser Attachment Set, Accessory, Height (In.) 37, Width (In.) 31.5, Depth (In.) 63.5, Number of...More

Swivel Caster,650 lb.,Mfr. No. GMX
  • GREENLEE
  • Swivel Caster, 650 lb., Mfr. No. GMX Swivel Caster,650 lb.,Mfr. No. GMX
  • Item # 35MM23
  • Mfr. Model # CST10
  • Swivel Caster, Accessory, Height (In.) 12, Width (In.) 3, Material Phenolic, Capacity (Lb.) 650, Wheel Type...More

Swivel Caster,800 lb.,Mfr. No. GMX
  • GREENLEE
  • Swivel Caster, 800 lb., Mfr. No. GMX Swivel Caster,800 lb.,Mfr. No. GMX
  • Item # 35MM27
  • Mfr. Model # CS4
  • Swivel Caster, Accessory, Height (In.) 5-5/8, Width (In.) 2, Material Phenolic, Capacity (Lb.) 800, Wheel...More

Rack/Material Cart Kit,Steel,1600 lb.
  • GREENLEE
  • Rack/Material Cart Kit, Steel, 1600 lb. Rack/Material Cart Kit,Steel,1600 lb.
  • Item # 41NL23
  • Mfr. Model # 35MM14
  • Rack/Material Cart Kit, Accessory, Height (In.) 55, Width (In.) 28.3, Depth (In.) 48.5, Number of Spindles 0,...More

Performance Caster,900 lb.,Mfr. No. GMX
  • GREENLEE
  • Performance Caster, 900 lb., Mfr. No. GMX Performance Caster,900 lb.,Mfr. No. GMX
  • Item # 35MM24
  • Mfr. Model # CS8
  • Performance Caster, Accessory, Height (In.) 8, Width (In.) 2, Material Phenolic, Capacity (Lb.) 900, Wheel...More

Rigid Caster,800 lb.,Mfr. No. GMX
  • GREENLEE
  • Rigid Caster, 800 lb., Mfr. No. GMX Rigid Caster,800 lb.,Mfr. No. GMX
  • Item # 35MM26
  • Mfr. Model # CR4
  • Rigid Caster, Accessory, Height (In.) 5-5/8, Width (In.) 2, Material Phenolic, Capacity (Lb.) 800, Wheel Type...More

Rigid Caster,900 lb.,Phenolic
  • GREENLEE
  • Rigid Caster, 900 lb., Phenolic Rigid Caster,900 lb.,Phenolic
  • Item # 35MM32
  • Mfr. Model # CR8
  • Rigid Caster, Accessory, Material Phenolic, Capacity (Lb.) 900, Wheel Type Caster, Wheel Material...More

Caster Hook Kit,Steel,Mfr. No. GMX
Adjustable Reel Stand,28 In Max Height
Material Cart,2500 lb.,Mfr. No. GMX
  • GREENLEE
  • Material Cart, 2500 lb., Mfr. No. GMX Material Cart,2500 lb.,Mfr. No. GMX
  • Item # 35MM14
  • Mfr. Model # GMX
  • Material Cart, Modular, Height (In.) 4-5/8, Width (In.) 28.1, Depth (In.) 50.1, Material Steel, Matte Finish,...More

Ratcheting Reel Stand,28 To 46 5/8 In H
Spindle,Reel Stand,62 In
Spindle,Reel Stand,76 In
Wire Cart Expander Kit
Push Handle/Material Cart Kit,2500 lb.
  • GREENLEE
  • Push Handle/Material Cart Kit, 2500 lb. Push Handle/Material Cart Kit,2500 lb.
  • Item # 41NL27
  • Mfr. Model # 35MM15
  • Push Handle/Material Cart Kit, Modular, Height (In.) 4-5/8, Width (In.) 28.1, Depth (In.) 50.1, Number of...More

Push Handle,Steel,Mfr. No. GMX
  • GREENLEE
  • Push Handle, Steel, Mfr. No. GMX Push Handle,Steel,Mfr. No. GMX
  • Item # 35MM15
  • Mfr. Model # GMX-661
  • Push Handle, Accessory, Height (In.) 32-11/16, Width (In.) 28.3, Depth (In.) 57.9, Material Steel, Matte...More

Spindle,3 1/2 Diax100 In W,7500 lb Cap
Shelving Kit,1600 lb.,Mfr. No. GMX
  • GREENLEE
  • Shelving Kit, 1600 lb., Mfr. No. GMX Shelving Kit,1600 lb.,Mfr. No. GMX
  • Item # 35MM19
  • Mfr. Model # GMX-663
  • Shelving Kit, Accessory, Height (In.) 60-13/64, Width (In.) 28.3, Depth (In.) 50.1, Material Steel, Matte...More

Material Bundler Attachment Arms,Steel
Spindle,Steel,Mfr. No. GMX
Bundler Attachmnt Arms/Material Cart Kit
  • GREENLEE
  • Bundler Attachmnt Arms/Material Cart Kit Bundler Attachmnt Arms/Material Cart Kit
  • Item # 41NL24
  • Mfr. Model # 35MM17
  • Bundler Attachment Arms/Material Cart Kit, Modular, Height (In.) 4-5/8, Width (In.) 28.1, Depth (In.) 50.1,...More

Shelf Accessory,Steel,Mfr. No. GMX
Caster Brake Kit,Steel,Mfr. No. GMX
Shelving/Material Cart Kit,Steel,1600lb.
  • GREENLEE
  • Shelving/Material Cart Kit, Steel, 1600lb. Shelving/Material Cart Kit,Steel,1600lb.
  • Item # 41NL26
  • Mfr. Model # 35MM19
  • Shelving/Material Cart Kit, Accessory, Height (In.) 60-13/64, Width (In.) 28.3, Depth (In.) 50.1, Number of...More

Extended Spindle,Steel,Mfr. No. GMX
Wire Dispenser/Material Cart Kit,1250lb.
  • GREENLEE
  • Wire Dispenser/Material Cart Kit, 1250lb. Wire Dispenser/Material Cart Kit,1250lb.
  • Item # 41NL25
  • Mfr. Model # 35MM18
  • Wire Dispenser/Material Cart Kit, Accessory, Height (In.) 37, Width (In.) 31.5, Depth (In.) 63.5, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More