Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Conduit Reducing Bushings and Washers

41 results found that include 101 products

Filter Results By

Results per page:  16 | 32 | 48
Reducing Washers
  • TM

    Grainger Choice

  • Multiple product options available

    Reducing washers are constructed from zinc-plated steel to resist corrosion. Reducing washers are designed to help connect narrow conduit, tubing, and cable fittings to larger knockouts.

    Multiple product options available

Reducing Bushings
  • TM

    Grainger Choice

  • Multiple product options available

    Reducing bushings are designed to help connect narrow conduit, tubing, and cable fittings to larger knockouts. 316 stainless steel construction offers low conductivity and high corrosion resistance.

    Multiple product options available

Reducing Washer, Steel, 3/4" to 1/2" Conduit
Reducing Washer, Steel, 3/4" to 1/2" Conduit
Reducing Washer, Steel, 1-1/4" to 3/4" Conduit&#x
Reducing Washer, Steel, 1-1/4" to 3/4" Conduit&#x
Flat Washers
  • Multiple product options available

    Flat washers are made from 316 stainless steel to provide high corrosion resistance and low conductivity.

    Multiple product options available

Reducing Washer, Steel, 1" to 3/4" Conduit Size
Reducing Washer, Steel, 1" to 3/4" Conduit Size
Reducing Bushing, Steel, 3/4" to 1/2" Conduit
Reducing Bushing, Steel, 3/4" to 1/2" Conduit
Reducing Bushing, Steel, 1" to 3/4" Conduit Size
Reducing Bushing, Steel, 1" to 3/4" Conduit Size
Reducing Bushing, Steel, 1" to 1/2" Conduit Size
Reducing Bushing, Steel, 1" to 1/2" Conduit Size
Reducing Washer, Steel, 1-1/4" to 1" Conduit Size
Reducing Washer, Steel, 1-1/4" to 1" Conduit Size
Reducing Washer, Steel, 1-1/2" to 1" Conduit Size
Reducing Washer, Steel, 1-1/2" to 1" Conduit Size
Reducing Washer, Steel, 1-1/2" to 3/4" Conduit&#x
Reducing Washer, Steel, 1-1/2" to 3/4" Conduit&#x
Reducing Bushing, Steel, 2" to 1-1/4" Conduit Siz
Reducing Bushing, Steel, 2" to 1-1/4" Conduit Siz
Reducing Washer, Steel, 1-1/4" to 1/2" Conduit&#x
Reducing Washer, Steel, 1-1/4" to 1/2" Conduit&#x
Reducing Washer, Steel, 2" to 3/4" Conduit Size
Reducing Washer, Steel, 2" to 3/4" Conduit Size
Reducing Bushing, Steel, 2" to 1" Conduit Size
Reducing Bushing, Steel, 2" to 1" Conduit Size
Reducing Bushing, Steel, 1-1/4" to 1" Conduit Siz
Reducing Bushing, Steel, 1-1/4" to 1" Conduit Siz
Reducing Washer, Steel, 2" to 1-1/2" Conduit Size
Reducing Washer, Steel, 2" to 1-1/2" Conduit Size
Lock Washers
  • Multiple product options available

    Use lock washers for low conductivity and high corrosion resistance. 316 stainless steel construction. Help connect conduit with one size thread to another conduit with a different size tread.

    Multiple product options available

Reducing Washer, Steel, 2-1/2" to 2" Conduit Size
Reducing Washer, Steel, 2-1/2" to 2" Conduit Size
Reducing Washer, Steel, 2" to 1" Conduit Size
Reducing Washer, Steel, 2" to 1" Conduit Size
Reducing Bushing, Steel, 1-1/2" to 3/4" Conduit&#
Reducing Bushing, Steel, 1-1/2" to 3/4" Conduit&#
Reducing Washer, Steel, 2" to 1/2" Conduit Size
Reducing Washer, Steel, 2" to 1/2" Conduit Size
Reducing Bushing, Steel, 2" to 1-1/2" Conduit Siz
Reducing Bushing, Steel, 2" to 1-1/2" Conduit Siz
Reducing Bushing, Steel, 1-1/4" to 3/4" Conduit&#
Reducing Bushing, Steel, 1-1/4" to 3/4" Conduit&#
Reducing Bushing, Steel, 1-1/2" to 1/2" Conduit&#
Reducing Bushing, Steel, 1-1/2" to 1/2" Conduit&#
Reducing Washer, Steel, 1-1/2" to 1-1/4" Conduit&
Reducing Washer, Steel, 1-1/2" to 1-1/4" Conduit&
Reducing Washer, Steel, 3" to 2" Conduit Size
Reducing Washer, Steel, 3" to 2" Conduit Size
Reducing Bushing, Steel, 1-1/2" to 1-1/4" Conduit
Reducing Bushing, Steel, 1-1/2" to 1-1/4" Conduit
Reducing Washer, Steel, 2" to 1-1/4" Conduit Size
Reducing Washer, Steel, 2" to 1-1/4" Conduit Size
Reducing Washer, Steel, 1-1/2" to 1/2" Conduit&#x
Reducing Washer, Steel, 1-1/2" to 1/2" Conduit&#x
Reducing Bushing, Steel, 1-1/4" to 1/2" Conduit&#
Reducing Bushing, Steel, 1-1/4" to 1/2" Conduit&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More