Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
HP
RPM Range
No. of Speeds
Phase
Voltage
Motor Design
Frame
Nameplate RPM
Motor Enclosure Design
Motor Mounting Type
Overall Length
Shaft Length
Motor Mounting Position
Features
Motor Service Factor
Ins. Class
Mounting Stud Pattern
Motor Thermal Protection
Voltage Compatibility
Brand
Price
Shop By

Condenser Fan Motors

4 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
  • CENTURY
  • CENTURY 5/8" Shaft Diameter Condenser Fan Motors CENTURY 5/8" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    These commercial-duty motors feature high starting torque, cool running temperature, and a reversing plug. All models are suitable for outdoor air conditioner condensers and refrigeration condensers.

    • Thermal protection: auto

    OEM Replacement Motors, Thermal Protection Auto, and Service Factor 1.0; Varies by Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame,...More

  • GENTEQ
  • GENTEQ 1/2" Shaft Diameter Condenser Fan Motors GENTEQ 1/2" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    These high-ambient heat shield motors are designed to withstand high temperatures while also running cool at full-rated loads. They feature quick-change rotation reversal plugs, along with drain plugs in each endshield. Use with outdoor condenser and heat pump units.

    • Motor enclosure design: totally enclosed air-over
    • Max. ambient: 70°C
    • Rotation: CW/CCW
    • Thermal protection: auto

    OEM Replacement Motors, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation CW/CCW, Stud Motor Mounting Type,...More

  • TM

    Grainger Choice

  • DAYTON
  • DAYTON 5/8" Shaft Diameter Condenser Fan Motors DAYTON 5/8" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    These motors are suitable for use in outdoor air conditioner condensers and refrigeration condensers.

    Condenser Fan Motors, Shaft Rotation CW/CCW; Varies by Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame, Number of Speeds, Overall...More

  • MARATHON MOTORS
  • MARATHON MOTORS 5/8" Shaft Diameter Condenser Fan Motors MARATHON MOTORS 5/8" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    Each of these motors features a rigid mounting base and ball bearing rotation. They are engineered for use with condenser fans in refrigeration or air conditioning applications.

    • Thermal protection: auto
    • Rotation: CW/CCW

    Condenser Fan Motors, Motor Shaft Rotation CW/CCW, Rigid Base Motor Mounting Type, Thermal Protection Auto, Service Factor 1.0, and Bearings Ball; Varies by Motor...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More