Skip Content

Concrete Power Cutters

10 results found that include 23 products

Filter Results By

Results per page:  16 | 32 | 48
Makita Cut-Off Saw
  • Multiple product options available

    Each of these Makita cut-off saws features a 5-stage, foam/paper/nylon filter system with directional air flow and high-volume exhaust to direct debris away from the operator. They feature powerful fuel-efficient engines, microchip-controlled carburetors, externally positioned clutches with vented housing, spring-tensioned belt adjustments with gauges, and aluminum guard and wheel pressure plates. Cutting arms can be easily repositioned from center to outboard (flush), allowing cuts directly adjacent to curb edges, walls, or directly above the ground. Aluminum blade guards.

    Multiple product options available

Makita Power Cutter
  • Multiple product options available

    These Makita Power Cutters are designed to help provide clean air for better saw performance. They feature easily repositioned cutting arms help cut directly adjacent to curb edges, walls, or directly above the ground. Each features a dampening system to reduce vibration, and high-volume exhaust to direct debris away from the operator. They also feature externally positioned clutches with vented housing, spring-tensioned belt adjustment with gauges, and aluminum guards and wheel pressure plates. Vibration-absorbing rubber grips and reinforced aluminum blade guards help promote safety and comfort during use.

    Multiple product options available

Husqvarna Power Cutter
  • Multiple product options available

    Husqvarna power cutters include gasoline-powered and electric-powered models designed for cutting through thick concrete.

    Gasoline-powered cutters are handheld and powered by a 50:1 fuel mixture. Models with an active air filtration system help provide 3-stage centrifugal air cleaning. They can be used to cut stone, concrete, masonry, asphalt, metal, rebar, brick, and block, wet or dry, with proper blade selection.

    Electric dry cutters feature vacuum dust collection for cutting without water. A quick connection plate allows switching between traditional and vacuum-assisted cutting. Elgard electronic overload protection.

    Electric wet cutters feature a quick-locking spindle and large blade guard outlet to help simplify blade changes. They provide a soft slow start, and forward rotation to reduce the risk of jamming or kickback. The wet cutting design helps suppress dust. Electronic overload protection. Blades sold separately.

    Multiple product options available

Husqvarna Rescue Saw
  • Multiple product options available

    For use in search and rescue efforts, these power cutter rescue saws can help first responders cut through wet or dry stone, concrete, masonry, asphalt, metal, rebar, brick, or block. Use on automobile wreckage and urban infrastructure. Each features a dual-charge, gasoline-powered engine for power and portability. They also feature large starter handles that can be used with heavy gloves, and shoulder straps that allow easy transport. Replacement blades available separately.

    Multiple product options available

Husqvarna Cut-Off Saw
  • Multiple product options available

    Husqvarna power cutters include gasoline-powered and electric-powered models designed for cutting through thick concrete.

    Gasoline-powered cutters are handheld and powered by a 50:1 fuel mixture. Models with an active air filtration system help provide 3-stage centrifugal air cleaning. They can be used to cut stone, concrete, masonry, asphalt, metal, rebar, brick, and block, wet or dry, with proper blade selection.

    Electric dry cutters feature vacuum dust collection for cutting without water. A quick connection plate allows switching between traditional and vacuum-assisted cutting. Elgard electronic overload protection.

    Multiple product options available

14" Wet/Dry Gas Power Cut Saw, 4300 Max. RPM,
Makita Gas Power Cut Saw
  • MAKITA
  • Each of these Makita gas-power cut saws features a 5-stage filter system with directional air flow and high-volume exhaust to direct debris away from the operator. They feature powerful fuel-efficient engines, microchip-controlled carburetors, externally positioned clutches with vented housing, spring-tensioned belt adjustments with gauges, and aluminum guard and wheel pressure plates. Cutting arms can be easily repositioned from center to outboard (flush), allowing cuts directly adjacent to curb edges, walls, or directly above the ground. Aluminum blade guards.

  • Item # 45L119
  • Mfr. Model # EK7301X1
  • Gas Power Cut Saw, Cutting Type Wet/Dry, Blade Dia. 14 In., Arbor Size 1 In., Depth of Cut 4-13/16 In., Max....More

14" Dry Cut Angle Cutter, 3500 Max. RPM, Electric
Makita Angle Cutter
  • MAKITA
  • The rotation of these cut-off saws is designed to help direct sparks and debris towards the front of the tool. They feature adjustable guards for different cutting depths, and spindle lock buttons. They also feature super joint system technology to help prevent gear damage.

  • Item # 14G991
  • Mfr. Model # 4114
  • Angle Cutter, Cutting Type Dry Cut, Blade Dia. 14 In., Arbor Size 1 In., Depth of Cut 5 In., Max. RPM 3500,...More

9" Wet Masonry Saw, 2.4 HP, Electric Motor Type
9" Wet Masonry Saw, 2.4 HP, Electric Motor Type
  • HUSQVARNA
  • Masonry Saw, Cutting Type Wet, Blade Dia. 9 In., Depth of Cut 16 In., HP 2.4, Motor Type Electric, Voltage 110, 120, 230, Full Load Amps 12,15,20, Engine Brand Husqvarna, Tool Weight 19.6 lb., Length 33 In., Width 8 In., Height 13 In., 60 Hz, Application Close to Walls and Floors, Pipes in Trenches, Grooves for Cabling and Expansion Joints, Includes Blade Set

  • Item # 18G517
  • Mfr. Model # K3000 Cut-n-Break
  • Masonry Saw, Cutting Type Wet, Blade Dia. 9 In., Depth of Cut 16 In., HP 2.4, Motor Type Electric, Voltage...More

7" Wet/Dry Circular Worm Drive Saw, 5100 Max. RPM
7" Wet/Dry Circular Worm Drive Saw, 5100 Max. RPM
  • SKILSAW
  • Circular Worm Drive Saw, Cutting Type Wet/Dry, Blade Dia. 7 In., Arbor Size 7/8 In., Depth of Cut 2 In., Max. RPM 5100, Motor Type Electric, Voltage 120 V, Full Load Amps 15, Tool Weight 16.9 lb., Length 19-1/2 In., Width 7-3/4 In., Height 7-1/2 In., 60 Hz, Application Concrete, Decorative Concrete, Control Joints, Expansion Joints, Masonry Brick, Granite, Features Ground Fault Circuit Interrupter Protection, Retractable Front Pointer, Integrated Rolling Foot Plate, Standards UL Listed

  • Item # 407M17
  • Mfr. Model # SPT79-00
  • Circular Worm Drive Saw, Cutting Type Wet/Dry, Blade Dia. 7 In., Arbor Size 7/8 In., Depth of Cut 2 In., Max....More

Solo Cut-Off Saw
  • Multiple product options available

    These saws feature "intelligent" diaphragm carburetors for electronic choke adjustment. Each includes a decompression valve, 1-touch stop, air filter cleaning knob, and semi-automatic belt adjustment. The low-wear, Poly V-belt helps provide better traction.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More