Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Number of Pieces
Capacity
Width (In.)
Size
Thread Size
Brand
Price
Shop By

Concrete Miscellaneous Tools

35 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Driveway Coater Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Driveway Coater Brush Driveway Coater Brush
  • Item # 1VAD6
  • Mfr. Model # 1VAD6
  • Driveway Coater Brush, Block Type Wood, Fill Type Palmyra, Brush Length 18 In, Trim Length 2 In, Bristle...More

Mixing Bucket,5 gal,Translucent,Plastic
  • KRAFT TOOL
  • Mixing Bucket, 5 gal, Translucent, Plastic Mixing Bucket,5 gal,Translucent,Plastic
  • Item # 43Y530
  • Mfr. Model # GG468
  • Mixing Bucket, Number of Pieces 1, Capacity 5 gal., Size 11-7/8 W x 15 in. L, Width (In.) 11-7/8, Length...More

Asphalt Coating Broom/Squeegee,18 in
  • KRAFT TOOL
  • Asphalt Coating Broom/Squeegee, 18 in Asphalt Coating Broom/Squeegee,18 in
  • Item # 21YH15
  • Mfr. Model # GG876-01
  • Asphalt Coating Broom/Squeegee, Number of Pieces 1, Size 18 in., Thread Size 3/4 in., 5 Pitch, Construction...More

Concrete Finishing Broom Head,36 in,Alum
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 36 in, Alum Concrete Finishing Broom Head,36 in,Alum
  • Item # 43Y503
  • Mfr. Model # CC177
  • Concrete Finishing Broom, Block Size 36 in., Block Type Aluminum, Mounting Threaded or Snap Set Adapters,...More

Cement Finishing Brush,Black,24 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cement Finishing Brush, Black, 24 In Cement Finishing Brush,Black,24 In
  • Item # 1YXC8
  • Mfr. Model # 1YXC8
  • Cement Finishing Brush, Fill Type Polypropylene, Number of Rows 3, Trim Length 3 1/4 In, Bristle Color Black,...More

Concrete Apprentice Tool Kit,7 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Apprentice Tool Kit, 7 Pc Concrete Apprentice Tool Kit,7 Pc
  • Item # 13A756
  • Mfr. Model # 13A756
  • Concrete Apprentice Tool Kit, Width (In.) 10-1/4, Length (In.) 25-1/4, Polyester Bag Construction, Includes...More

Asphalt Crack Filler Pour Pot,2.6 gal
Mixing Barrel w/Lid,15 gal,Plastic
  • KRAFT TOOL
  • Mixing Barrel w/Lid, 15 gal, Plastic Mixing Barrel w/Lid,15 gal,Plastic
  • Item # 43Y523
  • Mfr. Model # GG601
  • Mixing Barrel, Number of Pieces 1, Capacity 15 gal., Size 16-1/2 W x 26 in. L, Width (In.) 16-1/2, Length...More

Asphalt Squeegee,60x36 In,Neoprene Blade
  • MARSHALLTOWN
  • Asphalt Squeegee, 60x36 In, Neoprene Blade Asphalt Squeegee,60x36 In,Neoprene Blade
  • Item # 22P277
  • Mfr. Model # RED700245
  • Asphalt Squeegee, End Type Straight, Length (In.) 60, Width (In.) 36, Material Black Neoprene Blade, Aluminum...More

Floor Scraper,4-3/4 x 14 in,5 ft,SS/Wood
Concrete Tool Kit,7 PC
  • MARSHALLTOWN
  • Concrete Tool Kit, 7 PC Concrete Tool Kit,7 PC
  • Item # 4JB19
  • Mfr. Model # CTK2
  • Concrete Tool Kit, Number of Pieces 7, Includes Canvas Tool Bag, Finishing Trowel With Soft Grip Handle 14 x...More

Concrete Finishing Broom,36 in. L,Wood
  • KRAFT TOOL CO.
  • Concrete Finishing Broom, 36 in. L, Wood Concrete Finishing Broom,36 in. L,Wood
  • Item # 38LY40
  • Mfr. Model # CC456-01
  • Concrete Finishing Broom, Soft Finish, Number of Pieces 1, Size 36 In., Thread Size 3/4 In., Wood,...More

Concrete Finishing Broom Head,36 in,Wood
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 36 in, Wood Concrete Finishing Broom Head,36 in,Wood
  • Item # 43Y505
  • Mfr. Model # CC172
  • Concrete Finishing Broom, Block Size 36 in., Block Type Hardwood, Mounting Threaded or Snap Set Adapters,...More

Cement Finishing Brush,Black,24 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cement Finishing Brush, Black, 24 In Cement Finishing Brush,Black,24 In
  • Item # 1YXC9
  • Mfr. Model # 1YXC9
  • Cement Finishing Brush, Fill Type Horsehair, Number of Rows 3, Trim Length 2 1/2 In, Bristle Color Black,...More

Tamper,34 x 8 In,Splash-Way Grill
  • MARSHALLTOWN
  • Tamper, 34 x 8 In, Splash-Way Grill Tamper,34 x 8 In,Splash-Way Grill
  • Item # 22P305
  • Mfr. Model # MT34
  • Tamper , Number of Pieces 1, Size 34 x 8 In., Width (In.) 8, Length (In.) 34, Reinforced Splash-Way Grill...More

Concrete Broom,24x7/8 x2-1/2 In,Wood/Syn
  • MARSHALLTOWN
  • Concrete Broom, 24x7/8 x2-1/2 In, Wood/Syn Concrete Broom,24x7/8 x2-1/2 In,Wood/Syn
  • Item # 22P297
  • Mfr. Model # 830
  • Concrete Broom, Block Size 24 x 7/8 x 2-1/2 In., Block Type Natural Lacquered Hardwood, Mounting Threaded...More

Asphalt Pour Pot,2-1/2 gal,Welded Steel
  • KRAFT TOOL
  • Asphalt Pour Pot, 2-1/2 gal, Welded Steel Asphalt Pour Pot,2-1/2 gal,Welded Steel
  • Item # 43Y594
  • Mfr. Model # GG961
  • Asphalt Pour Pot, Number of Pieces 1, Capacity 2-1/2 gal., Size , Width (In.) , Length (In.) 29, Construction...More

Wall Capping Tool,Masonry,6 In,SS
  • MARSHALLTOWN
  • Wall Capping Tool, Masonry, 6 In, SS Wall Capping Tool,Masonry,6 In,SS
  • Item # 22P302
  • Mfr. Model # WCT6
  • Wall Capping Tool, Masonry, Number of Pieces 1, Size 6 In., Stainless Steel Construction, Characteristics...More

Wall Capping Tool,Masonry,8 In,SS
  • MARSHALLTOWN
  • Wall Capping Tool, Masonry, 8 In, SS Wall Capping Tool,Masonry,8 In,SS
  • Item # 22P303
  • Mfr. Model # WCT8
  • Wall Capping Tool, Masonry, Number of Pieces 1, Size 8 In., Stainless Steel Construction, Characteristics...More

Concrete Touch Up Wheel,Round,1/4 In
Asphalt Crack Melter,Portable,10 gal
Concrete Apprentice Tool Kit,6 Pc
  • GOLDBLATT
  • Concrete Apprentice Tool Kit, 6 Pc Concrete Apprentice Tool Kit,6 Pc
  • Item # 2MPY7
  • Mfr. Model # G16920
  • Concrete Apprentice Tool Kit, Number of Pieces 6, Includes Wide Wood Float, 16 In Magnesium Hand Float, 16 x...More

Concrete Touch Up Wheel,V,3/8 In
Concrete Roller,Heavy Slate,23-1/2 In
Dump Hopper,3000 lb.,1.5 cu. yd.
  • JESCRAFT
  • Dump Hopper, 3000 lb., 1.5 cu. yd. Dump Hopper,3000 lb.,1.5 cu. yd.
  • Item # 33TC64
  • Mfr. Model # DHM-15-PH
  • Dump Hopper, Heavy Duty, Number of Pieces 1, Capacity 3000 lb., Size 1.5 cu. yd., Steel, Self Dumping Cart,...More

Seal Coater Broom,1/2 x 36 In,72 L
  • MARSHALLTOWN
  • Seal Coater Broom, 1/2 x 36 In, 72 L Seal Coater Broom,1/2 x 36 In,72 L
  • Item # 22P301
  • Mfr. Model # RED700373
  • Seal Coater Broom, Block Size 1/2 x 36 x 1/2 In., Block Type Steel, Mounting Extruded Aluminum, Fill Type...More

Concrete Roller,Heavy Stone,23-5/8 In
Concrete Finishing Broom Head,48 in,Wood
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 48 in, Wood Concrete Finishing Broom Head,48 in,Wood
  • Item # 43Y506
  • Mfr. Model # CC173
  • Concrete Finishing Broom, Block Size 48 in., Block Type Hardwood, Mounting Threaded or Snap Set Adapters,...More

Concrete Finishing Broom Head,48 in,Alum
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 48 in, Alum Concrete Finishing Broom Head,48 in,Alum
  • Item # 43Y504
  • Mfr. Model # CC178
  • Concrete Finishing Broom, Block Size 48 in., Block Type Aluminum, Mounting Threaded or Snap Set Adapters,...More

Concrete Roller,Ashlar Slate,14 In
Concrete Roller,Random Stone,14-1/2 In
Trash Cart,5000 lb.,Steel
  • JESCRAFT
  • Trash Cart, 5000 lb., Steel Trash Cart,5000 lb.,Steel
  • Item # 33TC67
  • Mfr. Model # MTC4739
  • Trash Cart, Heavy Duty, Number of Pieces 1, Capacity 5000 lb., Steel, Durable, Transporting of Materials,...More

Results per page:  16 | 32 | 48

Pick up miscellaneous concrete tools and tool kits from Grainger to help get your concrete work done efficiently and professionally. Concrete apprentice kits include two kinds of trowel, a wood float and a magnesium float, an edger and a groover and a handy tool bag. You’ll also find masonry wall capping tools, gunite shoes for installing overlays, tampers for embedding exposed aggregate and more. You’ll even find some asphalt tools here. Shop this fine selection of miscellaneous concrete tools from Grainger to help get concrete and asphalt repair work done right.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More