Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Concrete Floats

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Bull Float,Rnd,8 x 48 in,Mag,w/o Handle
  • KRAFT TOOL
  • Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle Bull Float,Rnd,8 x 48 in,Mag,w/o Handle
  • Item # 43Y459
  • Mfr. Model # CC803-01
  • Bull Float, End Type Round, Length (In.) 48, Width (In.) 8, Thickness (In.) 1/4, Material Magnesium, Handle...More

Concrete Straightedge,Sq/Rnd,2x72 in,Mag
  • KRAFT TOOL
  • Concrete Straightedge, Sq/Rnd, 2x72 in, Mag Concrete Straightedge,Sq/Rnd,2x72 in,Mag
  • Item # 43Y481
  • Mfr. Model # CC422L
  • Concrete Straightedge, End Type Square and Round, Length (In.) 72, Width (In.) 2, Thickness (In.) 1-3/8,...More

Concrete Hand Float,Sq,3-1/2 x 16 in,Mag
Concrete Hand Float,Sq,3-1/4 x 16 in,Mag
Concrete Float,Sq,3-1/2 x 18 in,Redwood
Concrete Float,Rnd,3-1/2 x 16 in,Canvas
Concrete Float,Sq,3-1/2 x 15 in,Redwood
Bull Float,Rnd,12 x 48 in,Blue Steel
  • KRAFT TOOL
  • Bull Float, Rnd, 12 x 48 in, Blue Steel Bull Float,Rnd,12 x 48 in,Blue Steel
  • Item # 43Y461
  • Mfr. Model # CC750-01
  • Bull Float, End Type Round, Length (In.) 48, Width (In.) 12, Thickness (In.) 1/32, Material Carbon Blue...More

Tapered Hand Darby,Sq,36 in,Mahogany
Tapered Hand Darby,Sq,28 in,Mahogany
Concrete Straightedge,Sq/Rnd,2x48 in,Mag
  • KRAFT TOOL
  • Concrete Straightedge, Sq/Rnd, 2x48 in, Mag Concrete Straightedge,Sq/Rnd,2x48 in,Mag
  • Item # 43Y480
  • Mfr. Model # CC421L
  • Concrete Straightedge, End Type Square and Round, Length (In.) 48, Width (In.) 2, Thickness (In.) 1-3/8,...More

Bull Float,Sq,8 x 48 in,Mag,w/o Handle
  • KRAFT TOOL
  • Bull Float, Sq, 8 x 48 in, Mag, w/o Handle Bull Float,Sq,8 x 48 in,Mag,w/o Handle
  • Item # 43Y458
  • Mfr. Model # CC802-01
  • Bull Float, End Type Square, Length (In.) 48, Width (In.) 8, Thickness (In.) 1/4, Material Magnesium, Handle...More

Bull Float,Rnd,8 x 60 in,Mag,w/o Handle
  • KRAFT TOOL
  • Bull Float, Rnd, 8 x 60 in, Mag, w/o Handle Bull Float,Rnd,8 x 60 in,Mag,w/o Handle
  • Item # 43Y460
  • Mfr. Model # CC804-01
  • Bull Float, End Type Round, Length (In.) 60, Width (In.) 8, Thickness (In.) 1/4, Material Magnesium, Handle...More

Channel Float,Rnd,6x60 in,Mag,w/o Handle
Bull Float,Rnd,12 x 60 in,Blue Steel
  • KRAFT TOOL
  • Bull Float, Rnd, 12 x 60 in, Blue Steel Bull Float,Rnd,12 x 60 in,Blue Steel
  • Item # 43Y462
  • Mfr. Model # CC749-01
  • Bull Float, End Type Round, Length (In.) 60, Width (In.) 12, Thickness (In.) 1/32, Material Carbon Blue...More

Tapered Hand Darby,Sq,45 in,Mahogany
Channel Float,Rnd,6x72 in,Mag,w/o Handle
Channel Float,Rnd,6x48 in,Mag,w/o Handle
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More