Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Concrete Edgers and Groovers

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Walking Edger,2-Way,9 x 6 In,Blue Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Edger, 2-Way, 9 x 6 In, Blue Steel Walking Edger,2-Way,9 x 6 In,Blue Steel
  • Item # 13A640
  • Mfr. Model # 13A640
  • Walking Edger, 2-Way, Length 9 In., Width 6 In., Blade Material Blue Steel, Radius 1/8 In., Lip 1/4 In.,...More

Walking Groover,6 In x 3 In,SS,ErgoSoft
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Groover, 6 In x 3 In, SS, ErgoSoft Walking Groover,6 In x 3 In,SS,ErgoSoft
  • Item # 13A754
  • Mfr. Model # 13A754
  • Walking Groover, Length 6 In., Width 3 In., Stainless Steel, Blade Material Stainless Spring Steel, Radius...More

Universal Edger,Hand,6 x 3 In,SS
  • TM

    Grainger Choice

  • WESTWARD
  • Universal Edger, Hand, 6 x 3 In, SS Universal Edger,Hand,6 x 3 In,SS
  • Item # 13A753
  • Mfr. Model # 13A753
  • Universal Edger, Hand, Length 6 In., Width 3 In., Stainless Steel, Wood Handle, Use To Produce A Radius At...More

Walking Edger,2-Way,9 x 4 In,Blue Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Edger, 2-Way, 9 x 4 In, Blue Steel Walking Edger,2-Way,9 x 4 In,Blue Steel
  • Item # 13A642
  • Mfr. Model # 13A642
  • Walking Edger, 2-Way, Length 9 In., Width 4 In., Blade Material Blue Steel, Radius 1/4 In., Lip 3/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More