Skip Content

Concrete Coring Bits

13 results found that include 293 products

Filter Results By

Branch Availability
Item
Core Bit Cutter Material
Bit Dia.
Drilling Depth
Overall Length
Shank Shape
Thread Size
Wet or Dry Application
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Diamond Concrete Coring Bits
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Carbide Concrete Coring Bits
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Spline Core Bit With Shank Dia. X 22"
    Spline Core Bit With Shank Dia. X 22"
    • BOSCH
    • Spline Core Bit With Shank, Overall Length 22 In., Thread Size -, Application Maximum Core Size 2 5/8 In. Depth, Overall Length 12 In., For Use With Spline Drive Rotary Hammer Drills

    • Item # 2LDH3
    • Mfr. Model # HC8005
    • Spline Core Bit With Shank, Overall Length 22 In., Thread Size -, Application Maximum Core Size 2 5/8 In....More

  • Carbide Core Bit, 1-3/4" Dia. X 1-3/4" SDS&#
    Carbide Core Bit, 1-3/4" Dia. X 1-3/4" SDS&#
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 1-3/4 In., Drilling Depth 2 In., Overall Length 1-3/4 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N50
    • Mfr. Model # 48-20-5220
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 1-3/4 In., Drilling Depth 2 In., Overall Length 1-3/4...More

  • Carbide Core Bit, 2" Dia. X 2" SDS Plus, Dry
    Carbide Core Bit, 2" Dia. X 2" SDS Plus, Dry
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 2 In., Drilling Depth 2 In., Overall Length 2 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N51
    • Mfr. Model # 48-20-5225
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 2 In., Drilling Depth 2 In., Overall Length 2 In., Shank...More

  • Carbide Core Bit, 2-9/16" Dia. X 2-9/16" SDS
    Carbide Core Bit, 2-9/16" Dia. X 2-9/16" SDS
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 2-9/16 In., Drilling Depth 2 In., Overall Length 2-9/16 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N52
    • Mfr. Model # 48-20-5230
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 2-9/16 In., Drilling Depth 2 In., Overall Length 2-9/16...More

  • Carbide Core Bit, 1-3/16" Dia. X 13/16" SDS&
    Carbide Core Bit, 1-3/16" Dia. X 13/16" SDS&
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 1-3/16 In., Drilling Depth 2 In., Overall Length 13/16 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N47
    • Mfr. Model # 48-20-5205
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 1-3/16 In., Drilling Depth 2 In., Overall Length 13/16...More

  • Carbide Core Bit, 3-1/8" Dia. X 3-1/8" SDS&#
    Carbide Core Bit, 3-1/8" Dia. X 3-1/8" SDS&#
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 3-1/8 In., Drilling Depth 2 In., Overall Length 3-1/8 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N53
    • Mfr. Model # 48-20-5235
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 3-1/8 In., Drilling Depth 2 In., Overall Length 3-1/8...More

  • Carbide Core Bit, 1-3/8" Dia. X 1-3/8" SDS&#
    Carbide Core Bit, 1-3/8" Dia. X 1-3/8" SDS&#
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 1-3/8 In., Drilling Depth 2 In., Overall Length 1-3/8 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N48
    • Mfr. Model # 48-20-5210
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 1-3/8 In., Drilling Depth 2 In., Overall Length 1-3/8...More

  • Carbide Core Bit, 3-9/16" Dia. X 3-9/16" SDS
    Carbide Core Bit, 3-9/16" Dia. X 3-9/16" SDS
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 3-9/16 In., Drilling Depth 2 In., Overall Length 3-9/16 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N54
    • Mfr. Model # 48-20-5240
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 3-9/16 In., Drilling Depth 2 In., Overall Length 3-9/16...More

  • Carbide Core Bit, 1-9/16" Dia. X 1-9/16" SDS
    Carbide Core Bit, 1-9/16" Dia. X 1-9/16" SDS
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 1-9/16 In., Drilling Depth 2 In., Overall Length 1-9/16 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N49
    • Mfr. Model # 48-20-5215
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 1-9/16 In., Drilling Depth 2 In., Overall Length 1-9/16...More

  • Carbide Core Bit, 4-3/8" Dia. X 4-3/8" SDS&#
    Carbide Core Bit, 4-3/8" Dia. X 4-3/8" SDS&#
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 4-3/8 In., Drilling Depth 2 In., Overall Length 4-3/8 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N56
    • Mfr. Model # 48-20-5255
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 4-3/8 In., Drilling Depth 2 In., Overall Length 4-3/8...More

  • Carbide Core Bit, 4" Dia. X 4" SDS Plus, Dry
    Carbide Core Bit, 4" Dia. X 4" SDS Plus, Dry
    • MILWAUKEE
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 4 In., Drilling Depth 2 In., Overall Length 4 In., Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • Item # 451N55
    • Mfr. Model # 48-20-5245
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 4 In., Drilling Depth 2 In., Overall Length 4 In., Shank...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More