Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Concrete Coring Bits and Sets

281 results found that include 281 products

Count on Grainger to help supply you with durable coring bits that help you get the best results. Find diamond and wet coring bits to drill through hard materials like concrete, brick, pavers, stone and more. Help keep your project moving, find quality coring bits in just about every size at Grainger.Close

Filter Results By

Branch Availability
Size (In.)
Drilling Length (In.)
Overall Length
Thread Size
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Core Bit, 1-1/4-7 ,10 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 29FZ53
  • Mfr. Model # 29FZ53
  • Core Bit, Size (In.) 10, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Body,2 1/2 X 4 In
Core Bit, 1-1/4-7 ,5 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 29FZ47
  • Mfr. Model # 29FZ47
  • Core Bit, Size (In.) 5, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 1-1/4-7 ,2 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 29FZ41
  • Mfr. Model # 29FZ41
  • Core Bit, Size (In.) 2, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

SDS Max Shank For Core Bits, 16 In OAL
Hammer Core Bit,2-5/8in.,SDS Max
SDS Plus Core Pin,1-3/4 to 4 In.
  • MILWAUKEE
  • Item # 45L417
  • Mfr. Model # 48-20-6155
  • SDS Plus Core Pin, Size (In.) 1-3/4 In. to 4 In., Application Masonry and Concrete Drilling, For Use With...More

SDS Max Core Bit W/Shank,4 In,17 L
Core Bit Extension,7-1/2 In
  • MILWAUKEE
  • Item # 45L425
  • Mfr. Model # 48-95-6075
  • Core Bit Extension, Overall Length 7-1/2 In., Application Masonry and Concrete Drilling, For Use With Large...More

SDS Plus Core Bit,1-1/4 In
  • MILWAUKEE
  • Item # 45L404
  • Mfr. Model # 48-20-5015
  • SDS Plus Core Bit, Size (In.) 1-1/4Drilling Length (In.) 3-13/16Application Masonry and Concrete Drilling,...More

SDS Plus Core Bit,2-1/2 In
  • MILWAUKEE
  • Item # 45L409
  • Mfr. Model # 48-20-5040
  • SDS Plus Core Bit, Size (In.) 2-1/2Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling,...More

Carbide Tip Core Bit,2 In.,OAL 4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 22UX30
  • Mfr. Model # 22UX30
  • Carbide Tipped Core Bit, Size 2 In., Overall Length 4 In, Drilling Length 3 In., Application Drilling...More

SDS Max Shank,OAL 16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 22UX36
  • Mfr. Model # 22UX36
  • SDS Max Shank, Overall Length 16 In, Application Arbor, For Use With SDS Max Core Bits

Carbide Tip Core Bit,4 In.,OAL 4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 22UX34
  • Mfr. Model # 22UX34
  • Carbide Tipped Core Bit, Size 4 In., Overall Length 4 In, Drilling Length 3 In., Application Drilling...More

Core Bit, 1-1/4-7 ,3 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 29FZ43
  • Mfr. Model # 29FZ43
  • Core Bit, Size (In.) 3, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit, 1-1/4-7 ,4 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 29FZ45
  • Mfr. Model # 29FZ45
  • Core Bit, Size (In.) 4, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Core Bit,Dry,2 x 5/8-11 in
  • DIAMOND VANTAGE
  • Item # 21UN51
  • Mfr. Model # 02011HDZGH
  • Core Bit, Dry, Size (In.) 2 x 5/8-11, Overall Length 10 In., Drilling Length (In.) 10, Thread Size 5/8-11...More

Wet Coring Bit,2 In,14 In D,1 1/4-7
Wet Coring Bit,6 In,14 In D,1 1/4-7
Centering Bit,Use With Core Bits WShank
Wet Coring Bit,1 In,14 In D, 5/8-11
SDS Plus Core Bit,1-1/2 In
  • MILWAUKEE
  • Item # 45L406
  • Mfr. Model # 48-20-5025
  • SDS Plus Core Bit, Size (In.) 1-1/2, Drilling Length (In.) 3-13/16, Application Masonry and Concrete...More

SDS Plus Core Bit,2 In
  • MILWAUKEE
  • Item # 45L408
  • Mfr. Model # 48-20-5035
  • SDS Plus Core Bit, Size (In.) 2Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

Wet Coring Bit,2 1/2 In,14 In D,1 1/4-7
SDS Plus Core Bit,4 In
  • MILWAUKEE
  • Item # 45L412
  • Mfr. Model # 48-20-5055
  • SDS Plus Core Bit, Size (In.) 4Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

Spline Core Bit With Shank, 2 In,12 L
Core Adapter,18in.,SDS Max
SDS Max Core Bit W/Shank,2 In,22 L
Wet Coring Bit,4 In,14 In D,1 1/4-7
Core Adapter,8in.,SDS Max
SDS Plus Core Bit,3 In
  • MILWAUKEE
  • Item # 45L410
  • Mfr. Model # 48-20-5045
  • SDS Plus Core Bit, Size (In.) 3Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

Core Body,2 X 4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More