Skip Content

Concrete Chain Saws

11 results found that include 11 products

Filter Results By

Viewing as

List Table
  • 5.0 HP Concrete Chain Saw, Bar Length 10"
    5.0 HP Concrete Chain Saw, Bar Length 10"
    • ICS
    • Concrete Chain Saw, Bar Length 10 In., Engine RPM 11,500, 5.0 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 4.7 cu. in. (77cc), Tool Weight 21 lb., Noise Level 101.0 dB, Vibration 7.2 m/sec. Front Handle, 8.5 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.23 gal., Fuel Mix Ratio 25 to 1, Replacement Chain 5YGT5, 5YGT8, 5YGT7, 5YGT6

    • Item # 45GG31
    • Mfr. Model # 576155
    • Concrete Chain Saw, Bar Length 10 In., Engine RPM 11,500, 5.0 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 6.4 HP Cutting Chain Saw, Bar Length 16"
    6.4 HP Cutting Chain Saw, Bar Length 16"
    • ICS
    • Cutting Chain Saw, Bar Length 16 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 5.7 cu. in. (94cc), Tool Weight 21 lb., Noise Level 104.6 dB, Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.26 gal., Fuel Mix Ratio 50 to 1, Replacement Chain 26KR17, 26KR16, 26KR18, 29TH86, Includes Guidebar, 16 In. Chain

    • Item # 45GG37
    • Mfr. Model # 575827
    • Cutting Chain Saw, Bar Length 16 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 6.4 HP Concrete Chain Saw, Bar Length 16"
    6.4 HP Concrete Chain Saw, Bar Length 16"
    • ICS
    • Concrete Chain Saw, Bar Length 16 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 5.7 cu. in. (94cc), Tool Weight 21 lb., Noise Level 104.6 dB, Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.26 gal., Fuel Mix Ratio 50 to 1, Replacement Chain 14H223, 14H224, Includes Guidebar, 16 In. Chain

    • Item # 45GG30
    • Mfr. Model # 575865
    • Concrete Chain Saw, Bar Length 16 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 5.0 HP Concrete Chain Saw, Bar Length 12"
    5.0 HP Concrete Chain Saw, Bar Length 12"
    • ICS
    • Concrete Chain Saw, Bar Length 12 In., Engine RPM 11,500, 5.0 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 4.7 cu. in. (77cc), Tool Weight 21 lb., Noise Level 101.0 dB, Vibration 7.2 m/sec. Front Handle, 8.5 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.23 gal., Fuel Mix Ratio 25 to 1, Replacement Chain 5YGT5, 5YGT6, Includes Guidebar, 12 In. Chain

    • Item # 45GG32
    • Mfr. Model # 576154
    • Concrete Chain Saw, Bar Length 12 In., Engine RPM 11,500, 5.0 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 6.4 HP Concrete Chain Saw, Bar Length 12"
    6.4 HP Concrete Chain Saw, Bar Length 12"
    • ICS
    • Concrete Chain Saw, Bar Length 12 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 5.7 cu. in. (94cc), Tool Weight 21 lb., Noise Level 104.6 dB, Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.26 gal., Fuel Mix Ratio 50 to 1, Replacement Chain 5YGT6, 5YGT5, Includes Guidebar, 12 In. Chain

    • Item # 45GG28
    • Mfr. Model # 576150
    • Concrete Chain Saw, Bar Length 12 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 6.4 HP Concrete Chain Saw, Bar Length 12"
    6.4 HP Concrete Chain Saw, Bar Length 12"
    • ICS
    • Concrete Chain Saw, Bar Length 12 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 5.7 cu. in. (94cc), Tool Weight 21 lb., Noise Level 104.6 dB, Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.26 gal., Fuel Mix Ratio 50 to 1, Replacement Chain 5YGT5, 5YGT8, 14H224, 5YGT7, 5YGT6, 14H223

    • Item # 45GG27
    • Mfr. Model # 581192
    • Concrete Chain Saw, Bar Length 12 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 5.0 HP Concrete Chain Saw, Bar Length 14"
    5.0 HP Concrete Chain Saw, Bar Length 14"
    • ICS
    • Concrete Chain Saw, Bar Length 14 In., Engine RPM 11,500, 5.0 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 4.7 cu. in. (77cc), Tool Weight 21 lb., Noise Level 101.0 dB, Vibration 7.2 m/sec. Front Handle, 8.5 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.23 gal., Fuel Mix Ratio 25 to 1, Replacement Chain 5YGT8, 5YGT7, Includes Guidebar, 14 In. Chain

    • Item # 45GG33
    • Mfr. Model # 576153
    • Concrete Chain Saw, Bar Length 14 In., Engine RPM 11,500, 5.0 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 6.4 HP Concrete Chain Saw, Bar Length 16"
    6.4 HP Concrete Chain Saw, Bar Length 16"
    • ICS
    • Concrete Chain Saw, Bar Length 16 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 5.7 cu. in. (94cc), Tool Weight 21 lb., Noise Level 104.6 dB, Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.26 gal., Fuel Mix Ratio 50 to 1, Replacement Chain 26KR17, 26KR16, 26KR18, 29TH86, Includes Guidebar, 16 In. Chain

    • Item # 45GG36
    • Mfr. Model # 575872
    • Concrete Chain Saw, Bar Length 16 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 6.4 HP Concrete Chain Saw, Bar Length 14"
    6.4 HP Concrete Chain Saw, Bar Length 14"
    • ICS
    • Concrete Chain Saw, Bar Length 14 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 5.7 cu. in. (94cc), Tool Weight 21 lb., Noise Level 104.6 dB, Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.26 gal., Fuel Mix Ratio 50 to 1, Replacement Chain 5YGT8, 5YGT7, Includes Guidebar, 14 In. Chain

    • Item # 45GG29
    • Mfr. Model # 575863
    • Concrete Chain Saw, Bar Length 14 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 6.4 HP Concrete Chain Saw, Bar Length 12"
    6.4 HP Concrete Chain Saw, Bar Length 12"
    • ICS
    • Concrete Chain Saw, Bar Length 12 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 5.7 cu. in. (94cc), Tool Weight 21 lb., Noise Level 104.6 dB, Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.26 gal., Fuel Mix Ratio 50 to 1, Replacement Chain 26KR15, 26KR14, 26KR12, 26KR13, Includes Guidebar, 12 In. Chain

    • Item # 45GG35
    • Mfr. Model # 576151
    • Concrete Chain Saw, Bar Length 12 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

  • 6.4 HP Concrete Chain Saw, Bar Length 10"
    6.4 HP Concrete Chain Saw, Bar Length 10"
    • ICS
    • Concrete Chain Saw, Bar Length 10 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled, Engine Displacement 5.7 cu. in. (94cc), Tool Weight 21 lb., Noise Level 104.6 dB, Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle, Water Supply 20 psi min., Fuel Tank Capacity 0.26 gal., Fuel Mix Ratio 50 to 1, Replacement Chain 26KR15, 26KR14, 26KR12, 26KR13, 26KR17, 26KR16, 26KR18, 29TH86

    • Item # 45GG34
    • Mfr. Model # 575826
    • Concrete Chain Saw, Bar Length 10 In., Engine RPM 9300, 6.4 HP, Fuel Type Gas, Engine 2 Stroke, Air Cooled,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More