Skip Content

Concrete and Masonry Grinders and Planers

19 results found that include 20 products

Concrete and masonry grinders use horizontally rotating discs to perform a multitude of tasks. . The key to their versatility are the grinding attachments, which are available in a variety of types and grits to suit different applications. These machines can get industrial finishing work done quickly, easily and efficiently. Be sure to shop our selection of concrete and masonry grinders today!Close

Filter Results By

Viewing as

List
  • Concrete Grinder, 11" Disc Dia.
    Concrete Grinder, 11" Disc Dia.
  • 5" Tuckpoint Grinder, 11,000 No Load RPM, 8.5 Amps
    Tuckpoint Grinder
    • BOSCH
    • Item # 4LE45
    • Mfr. Model # 1775E
    • Tuckpoint Grinder, Surface Size 5 In., No Load RPM 11,000, Amps @ 120V 8.5, Spindle Thread Size 5/8 In.-11,...More

  • 5" Concrete Surfacing Grinder, 9300 No Load RPM, 12.5&
    Concrete Surfacing Grinder
    • BOSCH
    • Item # 36WH94
    • Mfr. Model # CSG15
    • Concrete Surfacing Grinder, Surface Size 5 In., No Load RPM 9300, Amps @ 120V 12.5, Spindle Thread Size 5/8...More

  • Wall Chaser/Crack Chaser, 9000 No Load RPM, 12 Amps&#x
    Wall Chaser/Crack Chaser, 9000 No Load RPM, 12 Amps&#x
  • Concrete Planer
  • Concrete Grinder
    Concrete Grinder
    • HUSQVARNA
    • Item # 18G371
    • Mfr. Model # PG 820
    • Concrete Grinder, Size (In.) 32 In., No Load RPM 1100, Cord Y, Tool Length (In.) 2 In., Tool Weight (Lb.) .25...More

  • Remote Control Concrete Grinder,17 HP
    Remote Control Concrete Grinder,17 HP
  • Concrete Grinder,HP 17,380-480V
    Concrete Grinder,HP 17,380-480V
  • Planetary Drive Floor Grinder,2 HP,220V
    Planetary Drive Floor Grinder,2 HP,220V
    • HUSQVARNA
    • Item # 33UD61
    • Mfr. Model # PG450-1
    • Planetary Drive Floor Grinder, Disc Dia. (In.) 7.1, Disc Speed (RPM) 575, Max. RPM 575, Drum Size 18 In.,...More

  • Concrete Grinder
    Concrete Grinder
  • Concrete Grinder
    Concrete Grinder
    • HUSQVARNA
    • Item # 18G401
    • Mfr. Model # PG 280 SF
    • Concrete Grinder, Size (In.) 11 In., 3 HP, 220-240V, Single Phase, No Load RPM 1440, Cord Y, Tool Length...More

  • 5" Angle Grinder, 11,000 No Load RPM, 10 Amps &#x
    Angle Grinder
    • MAKITA
    • Item # 46AD54
    • Mfr. Model # GA5040X1
    • Angle Grinder, Surface Size 5 In., No Load RPM 11,000, Amps @ 120V 10, Spindle Thread Size 5/8 In.-11, Switch...More

  • Tuck Pointing Grinder, 9600 No Load RPM, Slide Switch
    Tuck Pointing Grinder, 9600 No Load RPM, Slide Switch
  • Angle Grinder, 9600 No Load RPM, Slide Switch Type
    Angle Grinder, 9600 No Load RPM, Slide Switch Type
    • METABO
    • Item # 39RY50
    • Mfr. Model # W 12-125 HD Set CED Plus
    • Angle Grinder, No Load RPM 9600, Spindle Thread Size 5/8 In.-11, Switch Type Slide, Tool Length 13-13/16 In.,...More

  • Wall Chaser, 9000 No Load RPM, 12 Amps @ 120V,&#x
    Wall Chaser, 9000 No Load RPM, 12 Amps @ 120V,&#x
  • Planetary Drive Floor Grinder,2 HP,110V
    Planetary Drive Floor Grinder,2 HP,110V
    • HUSQVARNA
    • Item # 33UD60
    • Mfr. Model # PG450
    • Planetary Drive Floor Grinder, Disc Dia. (In.) 7.1, Disc Speed (RPM) 575, Max. RPM 575, Drum Size 18 In.,...More

  • Concrete Grinder
    Concrete Grinder
    • HUSQVARNA
    • Item # 18G389
    • Mfr. Model # PG 530
    • Concrete Grinder, Size (In.) 21 In., No Load RPM 710, Cord Y, Tool Length (In.) 2 In., Tool Weight (Lb.) .25...More

  • Concrete Grinder
    Concrete Grinder
    • HUSQVARNA
    • Item # 18G390
    • Mfr. Model # PG 530
    • Concrete Grinder, Size (In.) 21 In., No Load RPM 710, Cord Y, Tool Length (In.) 2 In., Tool Weight (Lb.) .25...More

  • Angle Grinder, 9600 No Load RPM, Slide Switch Type
    Angle Grinder, 9600 No Load RPM, Slide Switch Type
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More