Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CONBAR

8 products found

Filter Results By

Viewing as

List
  • 16 qt. 304 Stainless Steel Pail, Silver

    Brand
    CONBAR
    Item #
    3LDY4
    Mfr. Model #
    8460-16
    16 qt. 304 Stainless Steel Pail, Silver
    Web Price $126.50 / each
  • 9 qt. 304 Stainless Steel Pail, Silver

    Brand
    CONBAR
    Item #
    3LDY3
    Mfr. Model #
    8460-9
    9 qt. 304 Stainless Steel Pail, Silver
    Web Price $95.00 / each
  • Bomb Sampler SS 15 in Conbar

    Brand
    CONBAR
    Item #
    3KWL6
    Mfr. Model #
    5400
    Bomb Sampler SS 15 in Conbar
    Web Price $465.50 / each
  • Bomb Sampler 304 SS 11 in Conbar

    Brand
    CONBAR
    Item #
    3KWD9
    Mfr. Model #
    5405
    Bomb Sampler 304 SS 11 in Conbar
    Web Price $780.00 / each
  • Bomb Sample r, Bronze12 In., 16 oz. Conbar

    Brand
    CONBAR
    Item #
    3KWJ3
    Mfr. Model #
    5350
    Bomb Sample r, Bronze12 In., 16 oz. Conbar
    Web Price $496.00 / each
  • Bomb Sampler, 1000mL

    Brand
    CONBAR
    Item #
    3KWL9
    Mfr. Model #
    5406
    Bomb Sampler, 1000mL
    Web Price $875.00 / each
  • Bomb Sampler, Bronze, 12 In, 16 oz Conbar

    Brand
    CONBAR
    Item #
    3KWH9
    Mfr. Model #
    5370
    Bomb Sampler, Bronze,  12 In, 16 oz Conbar
    Web Price $546.00 / each
  • Bailer Retriever 5.5 In L; PK1

    Brand
    CONBAR
    Item #
    3UUY9
    Mfr. Model #
    5430
    Bailer Retriever 5.5 In L; PK1
    Web Price $48.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More