Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Color
Material
Overall Depth (In.)
Overall Height (In.)
Overall Width (In.)
Number of Shelves
Brand
Price
Shop By
Ratings

Computer Centers, Stands, and Carts

80 Results Found that Include 134 Products

Results per page:  16 | 32 | 48
Adjustable Computer Stand,Platinum
  • FELLOWES
  • Adjustable Computer Stand, Platinum Adjustable Computer Stand,Platinum
  • Item # 22W807
  • Mfr. Model # 91781
  • Adjustable Computer Stand, Material Metal, Color Platinum, Construction Solid Steel, Finish Polished...More

  • BALT
  • Laptop Stand Laptop Stand
  • Multiple product options available

    Laptop Stand and Adjustable Yes; Varies by Color, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Computer Cart Computer Cart
  • Multiple product options available

    Computer Cart, Mobile, Number of Casters 4, Caster Type Swivel and Package Quantity 1; Varies by Color, Overall Depth (In.), Overall Height (In.), Overall Width (In.)...More

  • SAFCO
  • Desk-Side Printer Stand Desk-Side Printer Stand
  • Multiple product options available

    Desk-Side Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

Low Laser Printer Stand, Gray
  • BALT
  • Low Laser Printer Stand, Gray Low Laser Printer Stand, Gray
  • Item # 15Y286
  • Mfr. Model # 27501
  • Low Laser Printer Stand, Material Laminated MDF/Metal, Number of Shelves 2, Color Gray, Finish Laminate,...More

A/V Workstation,2 Shelf,Black
  • BALT
  • A/V Workstation, 2 Shelf, Black A/V Workstation,2 Shelf,Black
  • Item # 15Y316
  • Mfr. Model # 85052
  • A/V Workstation, Material Metal, Number of Shelves 2, Color Black, Keyboard Shelf Yes, Finish Powder Coated,...More

All Purpose Printer Stand, Gray
  • BALT
  • All Purpose Printer Stand, Gray All Purpose Printer Stand, Gray
  • Item # 15Y282
  • Mfr. Model # 22601
  • All Purpose Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

Machine/Refreshment Cabinet,34 In H
  • SANDUSKY LEE
  • Machine/Refreshment Cabinet, 34 In H Machine/Refreshment Cabinet,34 In H
  • Item # 1AGA2
  • Mfr. Model # CFDP301833-05D
  • Refreshment Cabinet, Stationary, Material Welded Steel with Laminated Top, Number of Shelves 2, Color Dove...More

Projection Stand,3 Shelf,Black
  • BALT
  • Projection Stand, 3 Shelf, Black Projection Stand,3 Shelf,Black
  • Item # 15Y314
  • Mfr. Model # 81052
  • Projection Stand, Material Metal, Number of Shelves 3, Color Black, Finish Powder Coated, Adjustable Yes,...More

Computer Workstation,5 Shelf,Black
  • BALT
  • Computer Workstation, 5 Shelf, Black Computer Workstation,5 Shelf,Black
  • Item # 15Y305
  • Mfr. Model # 42551
  • Computer Workstation, Material Laminated MDF/Metal, Number of Shelves 5, Color Black, Keyboard Shelf Yes,...More

  • SANDUSKY LEE
  • Computer Worktable Computer Worktable
  • Multiple product options available

    Computer Worktable, Mobile, Keyboard Shelf Yes, Construction Steel, Number of Casters 4, Assembly Not Required and Includes Printer Shelf; Varies by Color

Locking Laminator Cabinet
  • SWINGLINE
  • Locking Laminator Cabinet Locking Laminator Cabinet
  • Item # 24Y149
  • Mfr. Model # 1154314
  • Laminator Cabinet, Locking, Material Steel, Color Gray, Adjustable 20 In. Pullout Workspace, Number of...More

Dual Purpose Printer Stand, Gray
  • BALT
  • Dual Purpose Printer Stand, Gray Dual Purpose Printer Stand, Gray
  • Item # 15Y285
  • Mfr. Model # 25983
  • Dual Purpose Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

Mobile Workstation,Silver
Folding Computer Table,Gray
  • SAFCO
  • Folding Computer Table, Gray Folding Computer Table,Gray
  • Item # 20C684
  • Mfr. Model # 1935GR
  • Folding Computer Table, Material Steel/Laminate, Color Gray, Adjustable 6 Positions To Adjust Height And...More

Dual Laser Printer Stand, Gray
  • BALT
  • Dual Laser Printer Stand, Gray Dual Laser Printer Stand, Gray
  • Item # 15Y283
  • Mfr. Model # 23701
  • Dual Laser Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Portable Computer Workstation Portable Computer Workstation
  • Multiple product options available

    Portable Computer Workstation, Material Plastic, Color Black, Keyboard Shelf Yes, Number of Casters 4, Caster Type Swivel, 2 Brakes and Includes Adjustable Slide Out...More

Portable Computer Workstation,Cabinet
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Portable Computer Workstation, Cabinet Portable Computer Workstation,Cabinet
  • Item # 9LCF5
  • Mfr. Model # LT45C
  • Portable Computer Workstation with Cabinet, Stand Up, Material Plastic, Color Black, Keyboard Shelf Yes,...More

Computer Workstation,Portable,Chrome
Laptop Cart w/Locking Shelf,Steel
  • HERGO
  • Laptop Cart w/Locking Shelf, Steel Laptop Cart w/Locking Shelf,Steel
  • Item # 15X710
  • Mfr. Model # 95-00140-157
  • Notebook Cart w/Locking Shelf, Width 24 In., Height 66 In., Length 24 In., Drawer Width 18 In., Drawer Depth...More

Laptop Cart,28 to 38"Hx31-1/4"Wx15-1/4"D
  • ONESPACE
  • Laptop Cart, 28 to 38"Hx31-1/4"Wx15-1/4"D Laptop Cart,28 to 38"Hx31-1/4"Wx15-1/4"D
  • Item # 49XR70
  • Mfr. Model # 50-JN01
  • Laptop Cart, Mobile, Material Glass/Metal, Number of Shelves 0, Color Cherry, Keyboard Shelf No, Construction...More

Laptop Cart,28-1/4 to 36-1/2"Hx23-1/2"W
  • ONESPACE
  • Laptop Cart, 28-1/4 to 36-1/2"Hx23-1/2"W Laptop Cart,28-1/4 to 36-1/2"Hx23-1/2"W
  • Item # 49XR71
  • Mfr. Model # 50-JN02
  • Laptop Cart, Mobile, Material Glass/Metal, Number of Shelves 0, Color Dark Walnut, Keyboard Shelf No,...More

  • KANTEK
  • Mobile Printer StandMaterial Plastic Mobile Printer StandMaterial Plastic
  • Multiple product options available

    Mobile Printer Stand, Material Plastic, Color Black, Number of Casters 4, Caster Type 2 Locking, Caster Lock Yes, Assembly Required and Package Quantity 1; Varies by...More

Fax/Printer Stand,Reversible Colors
  • HERGO
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, Material Metal/Laminated Pressboard, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Assembly Required and Package...More

Adjustable Plastic AV/TV Cart,Black
Laptop Cart Flat Panel Mount,4 In. H
Laptop Laptop Cart,Steel,60 In. H
  • HERGO
  • Laptop Laptop Cart, Steel, 60 In. H Laptop Laptop Cart,Steel,60 In. H
  • Item # 15X709
  • Mfr. Model # 95-00140-155
  • Notebook Cart, Width 24 In., Height 66 In., Length 24 In., Drawer Width 18 In., Drawer Depth 13 In., Drawer...More

Results per page:  16 | 32 | 48

Find a broad computer cart and computer stand selection for compact and mobile computer storage at Grainger. Choose a slim, corner unit or a computer rack for organizing monitors and desktop computers or servers. Select computer carts with casters for maximum flexibility in moving individual computers, servers and printers.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More