Skip Content

Computer Centers, Stands, and Carts

69 results found that include 95 products

Find a broad computer cart and computer stand selection for compact and mobile computer storage at Grainger. Choose a slim, corner unit or a computer rack for organizing monitors and desktop computers or servers. Select computer carts with casters for maximum flexibility in moving individual computers, servers and printers.Close

Filter Results By

Branch Availability
Item
Color
Material
Overall Depth (In.)
Overall Height (In.)
Overall Width (In.)
Number of Shelves
Brand
Price
Shop By
Ratings

Viewing as

List
  • All Purpose Printer Stand, Gray
    All Purpose Printer Stand, Gray
    • BALT
    • Item # 15Y282
    • Mfr. Model # 22601
    • All Purpose Printer Stand, All Purpose Mobile Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color...More

  • Computer Worktable
    • SANDUSKY
    • Multiple product options available

      Computer Worktable, Mobile, Keyboard Shelf Yes, Construction Steel, Number of Casters 4, Assembly Not Required and Includes Printer Shelf; Varies by Color

  • Laptop Stand
    • BALT
    • Multiple product options available

      Laptop Stand and Adjustable Yes; Varies by Color, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • Computer Workstation,Portable,Chrome
    Computer Workstation,Portable,Chrome
    • LUXOR
    • Item # 8DKJ4
    • Mfr. Model # LICW4218
    • Computer Workstation, Portable, Material stainless steel, Number of Shelves 3, Overall Height (In.) 42,...More

  • Dual Purpose Printer Stand, Gray
    Dual Purpose Printer Stand, Gray
    • BALT
    • Item # 15Y285
    • Mfr. Model # 25983
    • Dual Purpose Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray,...More

  • Desk-Side Printer Stand
    • SAFCO
    • Multiple product options available

      Desk-Side Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • Portable Computer Workstation
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Portable Computer Workstation, Material Plastic, Color Black, Keyboard Shelf Yes, Number of Casters 4, Caster Type Swivel, 2 Brakes and Includes Adjustable Slide Out...More

  • Low Laser Printer Stand, Gray
    Low Laser Printer Stand, Gray
    • BALT
    • Item # 15Y286
    • Mfr. Model # 27501
    • Low Laser Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 2, Color Gray,...More

  • Adjustable Computer Stand,Platinum
    Adjustable Computer Stand,Platinum
    • FELLOWES
    • Item # 22W807
    • Mfr. Model # 91781
    • Adjustable Computer Stand, CPU Stand, Material Metal, Color Platinum, Overall Height (In.) 9-1/2, Overall...More

  • A/V Workstation,2 Shelf,Black
    A/V Workstation,2 Shelf,Black
    • BALT
    • Item # 15Y316
    • Mfr. Model # 85052
    • A/V Workstation, AV Cart, Material Metal, Number of Shelves 2, Color Black, Overall Height (In.) 38-1/2 to...More

  • Adjustable Printer Stand,Gray
    Adjustable Printer Stand,Gray
    • BALT
    • Item # 15Y281
    • Mfr. Model # 21701
    • Adjustable Printer Stand, Dot Matrix Printers, Material Metal, Number of Shelves 3, Color Gray, Overall...More

  • Dual Laser Printer Stand, Gray
    Dual Laser Printer Stand, Gray
    • BALT
    • Item # 15Y283
    • Mfr. Model # 23701
    • Dual Laser Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray,...More

  • Refreshment Utility Cart,30 In H
    Refreshment Utility Cart,30 In H
    • SANDUSKY
    • Item # 1AGA3
    • Mfr. Model # RF1F301826-05D
    • Machine Stand, Mobile, Material Welded Steel, Number of Shelves 2, Color Dove Gray, Overall Height (In.) 30,...More

  • Computer Workstation
    • BUDDY PRODUCTS
    • Multiple product options available

      Computer Workstation, Material Wood/Tubing, Keyboard Shelf Yes, Construction Wood/Tubing, Finish Powder Coat, Assembly Required and Includes Assembly Tool Kit; Varies by...More

  • Compact PC Workstation
    • BUDDY PRODUCTS
    • Multiple product options available

      Compact PC Workstation, Mobile, Material Wood/Tubing, Number of Shelves 3, Keyboard Shelf Yes, Construction Wood/Tubing, Finish Powder Coat, Adjustable No, Number of...More

  • Computer Workstation,5 Shelf,Black
    Computer Workstation,5 Shelf,Black
    • BALT
    • Item # 15Y305
    • Mfr. Model # 42551
    • Computer Workstation, Sit & Stand Workstation, Material Laminated MDF/Metal, Number of Shelves 5, Color...More

  • Printer Stand,Gray,17-1/2" W x 26-5/8" H
    Printer Stand,Gray,17-1/2" W x 26-5/8" H
    • BALT
    • Item # 49UF61
    • Mfr. Model # 27502
    • Printer Stand, Mobile, Material Steel/Laminate, Number of Shelves 3, Color Gray, Overall Height (In.) 26-5/8,...More

  • Laptop Cart w/Locking Shelf,Steel
    Laptop Cart w/Locking Shelf,Steel
    • HERGO
    • Item # 15X710
    • Mfr. Model # 95-00140-157
    • Laptop Cart w/Locking Shelf, Material Steel, Number of Shelves 1, Color Gray/Black, Overall Height (In.)...More

  • Low Profile Computer Workstation
    Low Profile Computer Workstation
    • HERGO
    • Item # 15X704
    • Mfr. Model # 95-MIDIW-048
    • Low Profile Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray,...More

  • Laptop Laptop Cart,Steel,60 In. H
    Laptop Laptop Cart,Steel,60 In. H
    • HERGO
    • Item # 15X709
    • Mfr. Model # 95-00140-155
    • Laptop Cart, Material Steel, Number of Shelves 1, Color Gray/Black, Overall Height (In.) 66-1/2, Overall...More

  • Portable Computer Workstation,Cabinet
    Portable Computer Workstation,Cabinet
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9LCF5
    • Mfr. Model # LT45C-B
    • Portable Computer Workstation with Cabinet, Stand Up, Material Plastic, Color Black, Overall Height (In.)...More

  • Laptop Cart CPU Holder,Steel,4 Hx9 In. W
    Laptop Cart CPU Holder,Steel,4 Hx9 In. W
    • HERGO
    • Item # 15X713
    • Mfr. Model # 15-00202-000
    • Laptop Cart CPU Holder, Material Steel, Color Silver/Black, Overall Height (In.) 14, Overall Width (In.) 10,...More

  • Mobile Printer StandMaterial Plastic
    • KANTEK
    • Multiple product options available

      Mobile Printer Stand, Material Plastic, Color Black, Number of Casters 4, Caster Type 2 Locking, Caster Lock Yes, Assembly Required and Package Quantity 1; Varies by...More

  • Triple Frame Computer Workstation
    • HERGO
    • Multiple product options available

      Triple Frame Computer Workstation, Material Metal/Laminated Pressboard, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Assembly Required and...More

  • Computer Cart,Gray,19" D x 55" H x 24" W
    Computer Cart,Gray,19" D x 55" H x 24" W
    • VERSA PRODUCTS
    • Item # 52JD74
    • Mfr. Model # VT4020000-00-02
    • Computer Cart, Mobile, Material Steel/Laminate/Wood, Number of Shelves 2, Color Gray, Overall Height (In.)...More

  • Computer Workstation,36" H x 33-1/2" W
    Computer Workstation,36" H x 33-1/2" W
    • AFC INDUSTRIES
    • Item # 52AY44
    • Mfr. Model # WM36_C1_AFC7808_01
    • Computer Workstation, Wall Mount, Material Steel, Number of Shelves 1, Color Gray, Overall Height (In.) 36,...More

  • Computer Workstation,Plastic,2 Shlvs
    Computer Workstation,Plastic,2 Shlvs
    • KENSINGTON
    • Item # 48VE77
    • Mfr. Model # K55792WW
    • Computer Workstation, Stationary, Material Plastic, Number of Shelves 2, Color Black, Overall Height (In.)...More

  • Under Table Printer Stand,Gray
    Under Table Printer Stand
    • SAFCO
    • Item # 20C655
    • Mfr. Model # 1862GR
    • Under Table Printer Stand, Material Steel, Color Gray, Overall Height (In.) 14-1/2, Overall Width (In.)...More

  • Underdesk Printer Stand
    • SAFCO
    • Multiple product options available

      Underdesk Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • Underdesk Printer/Fax Stand,Gray
    Underdesk Printer/Fax Stand
    • SAFCO
    • Item # 20C691
    • Mfr. Model # 5206GR
    • Underdesk Printer/Fax Stand, Material Steel/Laminate, Color Gray, Overall Height (In.) 13-1/2, Overall Width...More

  • Laptop Cart,28 to 38"Hx31-1/4"Wx15-1/4"D
    Laptop Table
    • ONESPACE
    • Item # 49XR70
    • Mfr. Model # 50-JN01
    • Laptop Cart, Mobile, Material MDF/Metal, Number of Shelves 0, Color Cherry, Overall Height (In.) 28 to 38,...More

  • Mobile Workstation,Silver
    Mobile Workstation,Silver
    • BALT
    • Item # 39A042
    • Mfr. Model # 27614
    • Mobile Workstation, Workstation, Material Metal, Number of Shelves 4, Color Silver, Overall Height (In.) 67,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More