Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Computer Center Accessories

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Utility Drawer,HDPE,Charcoal
Cable Raceway for 36 In Wide Frame
Dual Monitor Mount,10x22 In
Projector Shelf,11x15 In
Computer Keyboard Hold,Chrome,24 in. D
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Computer Keyboard Hold, Chrome, 24 in. D Computer Keyboard Hold,Chrome,24 in. D
  • Item # 33NR61
  • Mfr. Model # 33NR61
  • Computer Keyboard Hold, Chrome, Overall Depth (In.) 24, Overall Height (In.) 4-1/4, Overall Width (In.)...More

Computer Cable Manager,PVC,72 in. D
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Computer Cable Manager, PVC, 72 in. D Computer Cable Manager,PVC,72 in. D
  • Item # 33NR62
  • Mfr. Model # 33NR62
  • Computer Cable Manager, PVC, Overall Depth (In.) 72, Overall Height (In.) 2, Overall Width (In.) 2, Mounting...More

Computer Keyboard Hold,Chrome,16 in. D
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Computer Keyboard Hold, Chrome, 16 in. D Computer Keyboard Hold,Chrome,16 in. D
  • Item # 33NR60
  • Mfr. Model # 33NR60
  • Computer Keyboard Hold, Chrome, Overall Depth (In.) 16, Overall Height (In.) 4-1/4, Overall Width (In.)...More

Power Strip for 24 In. Wide Frame
  • HERGO
  • Power Strip for 24 In. Wide Frame Power Strip for 24 In. Wide Frame
  • Item # 15X730
  • Mfr. Model # 46-00050-624
  • Power Strip for 24 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2-1/8, Overall Height (In.)...More

Power Strip for 30 In. Wide Frame
  • HERGO
  • Power Strip for 30 In. Wide Frame Power Strip for 30 In. Wide Frame
  • Item # 15X731
  • Mfr. Model # 46-00054-630
  • Power Strip for 30 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2-1/8, Overall Height (In.)...More

Flat Panel Desk Clamp,7 In
  • HERGO
  • Flat Panel Desk Clamp, 7 In Flat Panel Desk Clamp,7 In
  • Item # 15X723
  • Mfr. Model # 95-HE502-035
  • Flat Panel Desk Clamp Assembly, 7 In. Extenstion, Aluminum Alloy, Overall Depth (In.) 15-1/2, Overall Height...More

Cable Raceway for 30 In Wide Frame
  • HERGO
  • Cable Raceway for 30 In Wide Frame Cable Raceway for 30 In Wide Frame
  • Item # 15X728
  • Mfr. Model # 38-00130-000
  • Cable Raceway, Black, Overall Depth (In.) 2-1/8, Overall Height (In.) 29-1/8, Overall Width (In.) 3, Mounting...More

Cable Raceway for 24 In Wide Frame
  • HERGO
  • Cable Raceway for 24 In Wide Frame Cable Raceway for 24 In Wide Frame
  • Item # 15X727
  • Mfr. Model # 38-00124-000
  • Cable Raceway, Black, Overall Depth (In.) 2-1/8, Overall Height (In.) 23-1/8, Overall Width (In.) 3, Mounting...More

Power Strip for 36 In. Wide Frame
  • HERGO
  • Power Strip for 36 In. Wide Frame Power Strip for 36 In. Wide Frame
  • Item # 15X732
  • Mfr. Model # 46-00058-836
  • Power Strip for 36 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2-1/8, Overall Height (In.)...More

Leg Mounted CPU Cradle
  • HERGO
  • Leg Mounted CPU Cradle Leg Mounted CPU Cradle
  • Item # 15X726
  • Mfr. Model # 14-00830-000
  • Leg Mounted CPU Cradle, Black, Mounting Channel Mount, For Use With 15X718, 15X719, 15X720, 15X721, and 15X722...More

Under Desk Keyboard/Mouse Tray
  • HERGO
  • Under Desk Keyboard/Mouse Tray Under Desk Keyboard/Mouse Tray
  • Item # 15X725
  • Mfr. Model # 25-00110-000
  • Under Desk Articulating Keyboard/MouseTray, Black, Overall Depth (In.) 27, Overall Height (In.) 3, Overall...More

Flat Panel Desk Clamp,14 In
  • HERGO
  • Flat Panel Desk Clamp, 14 In Flat Panel Desk Clamp,14 In
  • Item # 15X724
  • Mfr. Model # 95-HE502-045
  • Flat Panel Desk Clamp Assembly, 14 In. Extenstion, Aluminum Alloy, Overall Depth (In.) 22-1/2, Overall Height...More

Results per page:  16 | 32 | 48

Look to Grainger for the computer desk accessories you need to customize server racks, workstations and computer desks. Add a cable manager to keep wires orderly and untangled. Choose desk add-ons like a keyboard shelf or mouse plate to improve posture while working long hours in front of a computer.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More