Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Compressed Air Treatment

16 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
15 CFM Compressed Air Dryer, For 5HP Maximum Air Compr
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 15 CFM Compressed Air Dryer, For 5HP Maximum Air Compressor, 250 psi Compressed Air Dryer
  • Item # 3YA50
  • Mfr. Model # 3YA50
  • Compressed Air Dryer, ISO Class 5, 15 CFM, Dew Point 43 Degrees F, Max. Air Compressor HP 5, Max. Pressure...More

  • Category : Refrigerated Compressed Air Dryers
450 psi Zinc Nonrising General Purpose Air Regulator
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 450 psi Zinc Nonrising General Purpose Air Regulator Air Regulator, Nonrising
  • Item # 4ZM12
  • Mfr. Model # 4ZM12
  • General Purpose Air Regulator, Pipe Size 2 In. NPT, Max. Flow 2000 cfm, Max. Pressure 450 psi, Max. Temp. 175...More

  • Category : Compressed Air Regulators
Compressed Air Oil/Water Separator
  • INTECH
  • Compressed Air Oil/Water Separator Compressed Air Oil/Water Separator
  • Item # 20CL93
  • Mfr. Model # CT-125
  • Oil/Water Separator, Compressed Air, Max. Air Compressor HP 30, Max. Air Flow (SCFM) 125, Air Inlet NPT (In.)...More

  • Category : Oil/Water Separators
Condensate Oil/Water Separator
  • INGERSOLL-RAND
  • Condensate Oil/Water Separator Condensate Oil/Water Separator
  • Item # 2KMP6
  • Mfr. Model # PSG-7
  • Oil Water Separator, Condensate, Max Air Compressor HP 15, Max Air Flow 70 SCFM, Condensate Inlet NPT 1/2 In,...More

  • Category : Oil/Water Separators
45 PSI Electronic Proportional Regulator
  • WILKERSON
  • 45 PSI Electronic Proportional Regulator 45 PSI Electronic Proportional Regulator
  • Item # 6THW8
  • Mfr. Model # ER09-02-00C0
  • Proportional Regulator, Electronic, NPT (In.) 1/4, Max. Flow (CFM) 35, Max. Pressure (PSI) 45, Adjustment...More

  • Category : Electronic Proportional Regulators
150 psi Jumbo Compressed Air Filter
  • WILKERSON
  • 150 psi Jumbo Compressed Air Filter General Purpose Jumbo Air Line Filter
  • Item # 6B278
  • Mfr. Model # F35-0C-000
  • Compressed Air Filter, Jumbo Size, Pipe Size 2 In. NPT, Max. Flow 1180 cfm, Filter Rating 5 micron, Max....More

  • Category : Compressed Air Filters
14.7 psi   Pneumatic Oil Filter
  • SOLBERG
  • 14.7 psi Pneumatic Oil Filter Oil Mist Eliminator
  • Item # 3TLH3
  • Mfr. Model # HDL-PSG850/1-200HC
  • Oil Mist Eliminator, Vacuum Pump, Port Size 2 FNPT In, Max Flow 125 CFM, 0.3 Microns, Max Pressure 14.7 PSI,...More

  • Category : Oil Removal Filters
Microglass Oil Removal Filter Element
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Microglass Oil Removal Filter Element Microglass Oil Removal Filter Element
  • Item # 19RU46
  • Mfr. Model # 19RU46
  • Filter Element, Oil Removal, Media Type Microglass, Microns 0.01, Max. Temp. (F) 176, For Use with Stock...More

  • Category : General Purpose Filter Elements
Membrane Air Dryer, 0.6 CFM
  • BALSTON
  • Membrane Air Dryer, 0.6 CFM Membrane Air Dryer, 0.6 CFM
  • Item # 21GR07
  • Mfr. Model # ECD-05
  • Air Dryer, Membrane, ISO Class 1.4.2, 0.6 CFM, Dew Point (Deg. F) -7, Max. Air Compressor HP 1, Max. Pressure...More

  • Category : Membrane Air Dryers
Microfiberglass Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
300 psi Stainless Steel T-Handle General Purpose Air Regula
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More