Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Compressed Air Treatment

42 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
5 Stage Desiccant Dryer
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 5 Stage Desiccant Dryer 5 Stage Desiccant Dryer
  • Item # 2YNL6
  • Mfr. Model # 2YNL6
  • 5 Stage Desiccant Dryer, Dry Air, 50 CFM, Dew Point -30 Deg F, 30 Max SCFM @ 100 PSI, Total Capacity 12,500...More

  • Category : Desiccant Dryers
Condensate Oil/Water Separator
  • INTECH
  • Condensate Oil/Water Separator Condensate Oil/Water Separator
  • Item # 20CL92
  • Mfr. Model # OWSD-70
  • Oil/Water Separator, Condensate, Max. Air Compressor HP 15, Max. Air Flow (SCFM) 70, Air Inlet NPT (In.) 1/2,...More

  • Category : Oil/Water Separators
250 PSI Manual Metal w/Sight Glass Pneumatic Condensate
250 PSI Manual Metal w/Sight Glass Pneumatic Condensate
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Standard Pre-Filter Standard Pre-Filter
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Filters
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressed Air Filter Compressed Air Filter
  • Multiple product options available

    Multiple product options available

  • Category : Oil Removal Filters
150 psi Pneumatic Oil Filter
250 psi Standard Pneumatic Oil Filter
  • DOMNICK HUNTER
  • 250 psi Standard Pneumatic Oil Filter Standard Coalescing Filter
  • Item # 4HDP9
  • Mfr. Model # AA-025ENFI
  • Coalescing Filter, Standard Size, NPT 1 In, 1 Ports, Max Flow 127 CFM, 0.01 Microns, Max Pressure 250 PSI,...More

  • Category : Oil Removal Filters
250 psi Standard High Efficiency Filter
  • INGERSOLL-RAND
  • 250 psi Standard High Efficiency Filter Standard High Efficiency Filter
  • Item # 32NA08
  • Mfr. Model # FA110IH
  • High Efficiency Filter, Standard Size, Pipe Size 3/4 In. NPT, Max. Flow 65 cfm, 0.01 Micron Filter Rating,...More

  • Category : Oil Removal Filters
Microfiberglass Pneumatic Filter Element
Compressed Air Filter Carbon Element
  • TM

    Grainger Choice

  • SPEEDAIRE
  • General Purpose Filter General Purpose Filter
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Filters
Wrapped General Purpose Filter Element
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressed Air Filter Compressed Air Filter
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Filters
235 psi Heavy-Duty Filter-Oil Removal
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 235 psi Heavy-Duty Filter-Oil Removal Heavy-Duty Filter-Oil Removal
  • Item # 35GN64
  • Mfr. Model # 35GN64
  • Filter-Oil Removal, Heavy-Duty Size, Pipe Size 1-1/2 in. NPT, Max. Flow 294 cfm, 0.01 Microns Filter Rating,...More

  • Category : Oil Removal Filters
725 psi Heavy-Duty Filter Oil Removal
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 725 psi Heavy-Duty Filter Oil Removal Heavy-Duty Filter Oil Removal
  • Item # 38XR64
  • Mfr. Model # 38XR64
  • Filter Oil Removal, Heavy-Duty Size, Pipe Size 1/4 In. NPT, Max. Flow 42 cfm, 0.01 Microns Filter Rating,...More

  • Category : Oil Removal Filters
Wrapped Pre-Filter Element
725 psi Pre-Filter
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 725 psi Pre-Filter Pre-Filter
  • Item # 38XT68
  • Mfr. Model # 38XT68
  • Pre-Filter, Pipe Size 1/4 In. NPT, Max. Flow 42 cfm, Filter Rating 5 micron, Max. Pressure 725 psi, Max....More

  • Category : Compressed Air Filters
Compressed Air Filter Oil Removal Element
235 psi Filter Carbon
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 235 psi Filter Carbon SPEEDAIREFilter Carbon
  • Item # 35GN65
  • Mfr. Model # 35GN65
  • Filter Carbon, Pipe Size 1-1/2 In. NPT, Max. Flow 294 cfm, Filter Rating 0.01, Max. Pressure 235 psi, Max....More

  • Category : Compressed Air Filters
235 psi Heavy-Duty Pre-Filter
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 235 psi Heavy-Duty Pre-Filter Heavy-Duty Pre-Filter
  • Item # 35GN62
  • Mfr. Model # 35GN62
  • Pre-Filter, Heavy-Duty Size, Pipe Size 1-1/2 In. NPT, Max. Flow 294 cfm, Filter Rating 5 micron, Max....More

  • Category : Compressed Air Filters
Microfiberglass Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
Carbon Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
Microfiberglass Pneumatic Filter Element
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More