Skip Content

Communications

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • 55" LED Commercial, 60 Hz
    55" to 59" HD Televisions
    • RCA
    • Bring television viewing to large, open areas with these 55" to 59" LED flat screen TVs. These high-definition televisions are ideal for waiting areas, conference rooms, restaurant lounge areas, sports bars, arenas, and other large commercial spaces.

    • Item # 32RT40
    • Mfr. Model # J55BE926
    • Commercial HDTV, HDTV Application Commercial, HDTV Display Type LED, HDTV Screen Size 55 In., TV Screen Size...More

  • 43" LED Healthcare, 60 Hz
    40" to 45" HD Televisions
    • RCA
    • These 40" to 45" High-Definition Televisions are suitable for use in waiting rooms, hotel and hospital rooms, breakrooms, restaurant lounge areas, sports bars, and other commercial spaces. The LED flat screens offer resolution ranging from 1366 x 768 to 1920 x 1080.

      • Models with the REACH 3.1 management system allow you to utilize coaxial-based infrastructure to manage centralized TV controls, basic static content management, and interactive program guides. The menu allows the facility to easily change and update information via a Windows®-based system. Time-saving USB cloning also lets you easily copy settings from one TV to other TVs of the same model.
      • Models with V-Chip can be programmed to block violent and explicit material.
    • Item # 54UD47
    • Mfr. Model # J43HE842
    • Healthcare HDTV, HDTV Application Healthcare, HDTV Display Type LED, HDTV Screen Size 43 In., TV Screen Size...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More