Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Communications

54 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
Antimicrobial TV Enclosure For Use With 22" to 32"
65" LED Flat Screen Standard, 120 Hz
  • 65" LED Flat Screen Standard, 120 Hz 65" to 69" HD Televisions
  • Item # 40WX92
  • Mfr. Model # UN65J6200AF
  • High Definition Television, Display Type LED, Screen Size 65 In., Height 36-1/2 In., Width 58-13/32 In.,...More

  • Category : HD Televisions
Water Tight Ringdown Telephone,VoIP
Weather Resistant Telephone,VoIP
Cleanroom Telephone,Wall,Gray
  • GAI-TRONICS
  • Cleanroom Telephone, Wall, Gray Cleanroom Telephone,Wall,Gray
  • Item # 31EW42
  • Mfr. Model # 295-001W
  • Cleanroom Telephone, Cordless, Color Gray, Number of Lines 1, Electronic Ringer, Speakerphone Yes, Mount...More

  • Category : Phones
Cleanroom Telephone,Flush-Mount
  • GAI-TRONICS
  • Cleanroom Telephone, Flush-Mount Cleanroom Telephone,Flush-Mount
  • Item # 31EW41
  • Mfr. Model # 295-001F
  • Cleanroom Telephone, Cordless, Color Gray, Number of Lines 1, Electronic Ringer, Speakerphone Yes, Mount...More

  • Category : Phones
30" LED 1600p Video Monitor
  • 30" LED 1600p Video Monitor 30" LED 1600p Video Monitor
  • Item # 48TC71
  • Mfr. Model # DS-309W
  • Video Monitor, Display Type LED, Screen Size 30 In., Screen Refresh Rate 60 Hz, Height 21 In., Width 27-1/2...More

  • Category : Video Monitors
19" LCD 1080p Video Monitor
  • 19" LCD 1080p Video Monitor 19" LCD 1080p Video Monitor
  • Item # 45LC92
  • Mfr. Model # UML-192-90
  • Video Monitor, Display Type LCD, Screen Size 19 In., Screen Refresh Rate 60Hz, Height 14-29/32 In., Width...More

  • Category : Video Monitors
Flat Panel Cart For Use With Up to 80" Panel
11" x 11" x 38" Wall Mount Emergency Phone&#
Listening System, FM, Black
  • CLEARSOUNDS
  • Listening System, FM, Black Listening System, FM, Black
  • Item # 29WK04
  • Mfr. Model # CS-FM-ADAKIT37
  • Listening System, FM, Color Black, Plastic Material, 120VAC Voltage, For Use With PA System, Includes...More

  • Category : Phone Accessories
42" LED Flat Screen Standard, 60 Hz
  • TOSHIBA
  • 42" LED Flat Screen Standard, 60 Hz 42" LED Flat Screen Standard, 60 Hz
  • Item # 49VZ42
  • Mfr. Model # TD-Z422
  • HDTV, Display Type LED Flat Screen, Screen Size 42 In., Height 22 In., Width 2-23/32 In., Depth 38-1/32 In.,...More

  • Category : HD Televisions
49" LED Flat Screen Standard, 60 Hz
  • SAMSUNG
  • 49" LED Flat Screen Standard, 60 Hz 49" LED Flat Screen Standard, 60 Hz
  • Item # 49VZ55
  • Mfr. Model # UN49KS8000F
  • HDTV, Display Type LED Flat Screen, Screen Size 49 In., Height 27-1/2 In., Width 42-29/32 In., Depth 9-13/64...More

  • Category : HD Televisions
55" LED Flat Screen Standard, 60 Hz
  • SAMSUNG
  • 55" LED Flat Screen Standard, 60 Hz 55" LED Flat Screen Standard, 60 Hz
  • Item # 49VZ64
  • Mfr. Model # UN55KU7000F
  • HDTV, Display Type LED Flat Screen, Screen Size 55 In., Height 31 In., Width 48-39/64 In., Depth 13-7/64 In.,...More

  • Category : HD Televisions
55" LED Flat Screen Standard, 60 Hz
  • TOSHIBA
  • 55" LED Flat Screen Standard, 60 Hz 55" LED Flat Screen Standard, 60 Hz
  • Item # 49VZ38
  • Mfr. Model # TD-E552
  • HDTV, Display Type LED Flat Screen, Screen Size 55 In., Height 28-5/16 In., Width 2-23/32 In., Depth 49-1/16...More

  • Category : HD Televisions
49" LED Curved Screen Standard, 60 Hz
  • SAMSUNG
  • 49" LED Curved Screen Standard, 60 Hz 49" LED Curved Screen Standard, 60 Hz
  • Item # 49VZ56
  • Mfr. Model # UN49KS8500F
  • HDTV, Display Type LED Curved Screen, Screen Size 49 In., Height 27-39/64 In., Width 42-13/16 In., Depth...More

  • Category : HD Televisions
55" LED Curved Screen Standard, 60 Hz
  • SAMSUNG
  • 55" LED Curved Screen Standard, 60 Hz 55" LED Curved Screen Standard, 60 Hz
  • Item # 49VZ65
  • Mfr. Model # UN55KU7500F
  • HDTV, Display Type LED Curved Screen, Screen Size 55 In., Height 30-29/32 In., Width 48-1/2 In., Depth...More

  • Category : HD Televisions
17-5/16" x 9-29/32" x 1-45/64" 720p 2-C
14" x 12" x 2-13/16" 720p 2-Channel Video&#x
Interactive Display,32 in.,3-7/64 in. W
  • ELO TOUCH SOLUTIONS
  • Interactive Display, 32 in., 3-7/64 in. W Interactive Display,32 in.,3-7/64 in. W
  • Item # 45AM40
  • Mfr. Model # E415988
  • Interactive Display,Display Type LCD,Screen Size 32 In.,Touchscreen Compatibility Windows,Maximum Number of...More

  • Category : Interactive Display Monitors and Systems
Aluminum Casting Telephone,VoIP
  • GUARDIAN TELECOM INC.
  • Aluminum Casting Telephone, VoIP Aluminum Casting Telephone,VoIP
  • Item # 36L073
  • Mfr. Model # ACT-30-V
  • Aluminum Casting Telephone, Weather Resistant, VOIP, Color Gray, Number of Lines 1, Mount (Type) Wall, Volume...More

  • Category : Phones
Aluminum Casting Ringdown Telephone
Hazardous Area Water Tight Telephone
Ringdown Telephone,Zone 2/22
  • GUARDIAN TELECOM INC.
  • Ringdown Telephone, Zone 2/22 Ringdown Telephone,Zone 2/22
  • Item # 36L032
  • Mfr. Model # DTR-41-Z
  • Ringdown Telephone, Zone 2/22, Color Black, Number of Lines 1, Speakerphone Yes, Mount (Type) Desk/Wall,...More

  • Category : Phones
Aluminum Casting Telephone,VoIP
  • GUARDIAN TELECOM INC.
  • Aluminum Casting Telephone, VoIP Aluminum Casting Telephone,VoIP
  • Item # 36L075
  • Mfr. Model # ACT-40-V
  • Aluminum Casting Telephone, Weather Resistant, VOIP, Color Gray, Number of Lines 1, Mount (Type) Wall, Volume...More

  • Category : Phones
Hazardous Area Ringdown Telephone,
Telephone,Zone 2/22,Curly Cord
Water Tight Ringdown Telephone,VoIP
Telephone,Zone 1/21,Curly Cord
Weather Resistant Telephone,VoIP
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More