Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Communications Tools

26 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Manual Wire Wrap/Unwrap Tool,22-24 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap/Unwrap Tool, 22-24 AWG Manual Wire Wrap/Unwrap Tool,22-24 AWG
  • Item # 2RZP5
  • Mfr. Model # HW-UW-224
  • Manual Wire Wrap/Unwrap Tool, Number of Pieces 1, Material Aluminum, Length 7 In, Wire Gauge 22 to 24 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Insert/Extract Kit,DIP/IC,8-40 Pins,5 Pc
Manual Wrap/Unwrap Tool,26 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 26 AWG Manual Wrap/Unwrap Tool,26 AWG
  • Item # 2TDH4
  • Mfr. Model # HW-UW-26
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 26 AWG, Wrapping...More

  • Category : Wire Wrap and Unwrap Tools
Wire Wrap Tool,Green,18-32 AWG,Manual
Wire Wrapping Bit,5 In,26 AWG
Manual Wire Wrap Tool,26 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, 26 AWG Manual Wire Wrap Tool,26 AWG
  • Item # 2TDG6
  • Mfr. Model # HW-26
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 26 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Wire Wrapping Bit,5 In,24 AWG
Manual Wire Wrap Tool,30 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, 30 AWG Manual Wire Wrap Tool,30 AWG
  • Item # 2TDG7
  • Mfr. Model # HW-30
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Metal Housing, Length 5 5/8 In, Wire Gauge 30 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Wire Wrapping Bit,18 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 18 AWG Wire Wrapping Bit,18 AWG
  • Item # 2TDD7
  • Mfr. Model # KB18
  • Wire Wrapping Bit, Number of Pieces 1, Wire Gauge 18, Wrapping Terminal Hole Dia 0.060 In, Wrapping Terminal...More

  • Category : Wire Wrap Tool Accessories
Battery Charger,115V,For 2RZL7
Wire Wrapping Bit,5 In,22 AWG
Manual Wrap/Unwrap Tool,26 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 26 AWG Manual Wrap/Unwrap Tool,26 AWG
  • Item # 19LY87
  • Mfr. Model # HW-UW-26SM
  • Manual Wrap/Unwrap Tool, Manual, Number of Pieces 1, Material Metal Housing, Length (In.) 7, Wire Gauge 26...More

  • Category : Wire Wrap and Unwrap Tools
Manual Wrap/Unwrap Tool,22-24 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 22-24 AWG Manual Wrap/Unwrap Tool,22-24 AWG
  • Item # 2TDH1
  • Mfr. Model # HW-UW-224-1
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 22-24 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Manual Wrap/Unwrap Tool,18-19 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 18-19 AWG Manual Wrap/Unwrap Tool,18-19 AWG
  • Item # 2TDG8
  • Mfr. Model # HW-UW-18-19
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 18-19 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Manual Wrap/Unwrap Tool,20 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 20 AWG Manual Wrap/Unwrap Tool,20 AWG
  • Item # 2TDG9
  • Mfr. Model # HW-UW-20
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 20 AWG, Wrapping...More

  • Category : Wire Wrap and Unwrap Tools
Manual Wire Wrap Tool,LH,22-24 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, LH, 22-24 AWG Manual Wire Wrap Tool,LH,22-24 AWG
  • Item # 2TDG5
  • Mfr. Model # HW-224LH
  • Manual Wire Wrap Tool, LH, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 22-24 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Manual Wire Wrap Tool,20 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, 20 AWG Manual Wire Wrap Tool,20 AWG
  • Item # 2TDG3
  • Mfr. Model # HW-20
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 20 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Wire Unwrap Set,Wire Gauge 22-26 AWG
Wire Wrapping Tool,22 to 24 AWG
  • OK INDUSTRIES
  • Wire Wrapping Tool, 22 to 24 AWG Wire Wrapping Tool,22 to 24 AWG
  • Item # 22KY03
  • Mfr. Model # HW-UW-224INS
  • Wire Wrapping Tool, Material Aluminum, Length (In.) 7, Wire Gauge 22 to 24, Wrapping Terminal Hole Dia. (In.)...More

  • Category : Wire Wrap and Unwrap Tools
Kynar(R) Copper Wire,30 AWG,Green
Manual Wire Wrap Tool,22-24 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, 22-24 AWG Manual Wire Wrap Tool,22-24 AWG
  • Item # 2TDG4
  • Mfr. Model # HW-224
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 22-24 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Manual Wrap/Unwrap Tool,24-26 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 24-26 AWG Manual Wrap/Unwrap Tool,24-26 AWG
  • Item # 2TDH3
  • Mfr. Model # HW-UW-2426
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 24-26 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Manual Wrap/Unwrap Tool,30 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 30 AWG Manual Wrap/Unwrap Tool,30 AWG
  • Item # 2TDH7
  • Mfr. Model # HW-UW-30
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 5 5/8 In, Wire Gauge 30 AWG, Max...More

  • Category : Wire Wrap and Unwrap Tools
PTX Battery Charger,Electric
Manual Wrap/Unwrap Tool,28-29 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 28-29 AWG Manual Wrap/Unwrap Tool,28-29 AWG
  • Item # 2TDH6
  • Mfr. Model # HW-UW-2829M
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 28-29 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Unwrap Tool,26 AWG
  • OK INDUSTRIES
  • Unwrap Tool, 26 AWG Unwrap Tool,26 AWG
  • Item # 20FT86
  • Mfr. Model # HW-UW-26SM
  • Unwrap Tool, Number of Pieces 1, Wire Gauge 26, Max. Insulation Dia. (In.) 0.031, Wrapping Terminal Hole Dia....More

  • Category : Wire Wrap Tool Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More