Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Common Nails

5 results found that include 43 products

Select common nails for heavy-duty projects like building a structural panel shear wall from wood insulated panels. Grainger offers the common nail in two finishes so you can do the job right. Galvanized nails resist corrosion; plain steel nails are ideal for interior structural panels.Close

Filter Results By

Download the CAD model.

Viewing as

List Table
  • Common Nails
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Steel Picture Hanger, Brass Plated Finish, 1" Length,
    Steel Picture Hanger, Brass Plated Finish, 1" Length,
    • OOK
    • Picture Hanger, Bendless Nails, Material Steel, Finish Brass Plated, Brass, Overall Length 1 In., Working Load Limit 30 lb., Package Quantity 10

    • Item # 6REV2
    • Mfr. Model # 50030
    • Picture Hanger, Bendless Nails, Material Steel, Finish Brass Plated, Brass, Overall Length 1 In., Working...More

  • Steel Common Nail with Flat Head Type, Galvanized Finish,&#
    Steel Common Nail with Flat Head Type, Galvanized Finish,&#
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Common Nail, Plain Steel, Galvanized Finish, Head Type Flat, Shank Type Smooth, 10d Size, 5/16 In Head Dia, 9 Gauge, 0.1483 In Dia, 3 In Length, Package Weight 5 Lb, Package 345

    • Item # 5AY82
    • Mfr. Model # 5AY82
    • Common Nail, Plain Steel, Galvanized Finish, Head Type Flat, Shank Type Smooth, 10d Size, 5/16 In Head Dia, 9...More

  • Steel Picture Hanger, Brass Plated Finish, 2" Length,
    Steel Picture Hanger, Brass Plated Finish, 2" Length,
    • OOK
    • Picture Hanger, Bendless Nails, Material Steel, Finish Brass Plated, Brass, Overall Length 2 In., Working Load Limit 30 lb., Package Quantity 10

    • Item # 6REV5
    • Mfr. Model # 50033
    • Picture Hanger, Bendless Nails, Material Steel, Finish Brass Plated, Brass, Overall Length 2 In., Working...More

  • Steel Picture Hanger, Brass Plated Finish, PK1
    Steel Picture Hanger, Brass Plated Finish, PK1
    • OOK
    • Picture Hanger, 10 Assorted Bendless Nails, Material Steel, Finish Brass Plated, Brass, Working Load Limit 30 lb.

    • Item # 6REV6
    • Mfr. Model # 50034
    • Picture Hanger, 10 Assorted Bendless Nails, Material Steel, Finish Brass Plated, Brass, Working Load Limit 30...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More